Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

INTERNATIONAL ENVIROGUARD

46 results found that include 184 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • ENVIROGUARD Hooded Coverall, Dry Particulate, Reduced Spray Level of Protection

    INTERNATIONAL ENVIROGUARD

    ENVIROGUARD Hooded Coverall, Dry Particulate, Reduced Spray Level of Protection

    Multiple items available12

    N/A

  • About these products
    MicroGuard MP„¢ Hooded Coveralls feature soft, nonwoven fabric laminated to microporous film for a strong barrier against liquids and particulates, with low lint and high tear resistance. The disposable coveralls are ideal for handling and applying granular powder or dust pesticides, fiberglass manufacturing and installation, pharmaceutical and food processing, woodworking and furniture manufacturing, construction, and asbestos abatement applications.
    ENVIROGUARD Hooded Coverall, Dry Particulate, Reduced Spray Level of Protection
  • CHEMSPLASH 1 ® Chemical Resistant Sleeves, 18"L, 15 mil Thickness, Elastic Cuff Styles, 200 PK

    INTERNATIONAL ENVIROGUARD

    CHEMSPLASH 1 ® Chemical Resistant Sleeves, 18"L, 15 mil Thickness, Elastic Cuff Styles, 200 PK

    Item # 6XMT91

    Web Price
    $196.00 / pkg. of 200
  • About these products
    General purpose chemical-resistant sleeves are worn over clothes or bare arms to protect lab technicians and chemical workers from chemical spills and splashes.
    CHEMSPLASH 1 ® Chemical Resistant Sleeves, 18"L, 15 mil Thickness, Elastic Cuff Styles, 200 PK
  • Disposable Sleeve,  15.00 mil,  Microporous Fabric,  18" Sleeve Length,  White,  Universal,  PK 200

    INTERNATIONAL ENVIROGUARD

    Disposable Sleeve, 15.00 mil, Microporous Fabric, 18" Sleeve Length, White, Universal, PK 200

    Item # 6XMP01

    Web Price
    $74.00 / pkg. of 200
  • About these products
    Particulate-resistant disposable sleeves resist light liquid splashes and particulates such as dirt, dust, and some aerosols. They are used for light-duty industrial work, cleaning, and pharmaceutical work.
    Disposable Sleeve, 15.00 mil, Microporous Fabric, 18" Sleeve Length, White, Universal, PK 200
  • ENVIROGUARD ViroGuard(R)2 Collared Coverall, Liquid Tight Level of Protection

    INTERNATIONAL ENVIROGUARD

    ENVIROGUARD ViroGuard(R)2 Collared Coverall, Liquid Tight Level of Protection

    Multiple items available12

    N/A

  • About these products
    ViroGuard® 2 Coveralls are designed to protect against blood-borne pathogens in a variety of applications. They are also suitable for healthcare workers providing care to unstable, wet patients who have bleeding, vomiting, or diarrhea. They feature white fabric construction with blue taped seams for added protection. Thumb and additional finger loops sewn into sleeves help to prevent sleeves from riding up. Double-sided tape around wrists help to keep gloves in place. The large zipper pull features a red pull tab, which is easy to see when wearing a PAPR and easy to pull with gloved hands. The sealable storm flap has a starter tab, which allows gloved hands to pull and expose the tape to seal the storm flap. The Mandarin collar design features an adjustable Velcro closure for a better neck seal.
    ENVIROGUARD ViroGuard(R)2 Collared Coverall, Liquid Tight Level of Protection
  • ENVIROGUARD Hooded Coverall, Reduced Spray Level of Protection

    INTERNATIONAL ENVIROGUARD

    ENVIROGUARD Hooded Coverall, Reduced Spray Level of Protection

    Multiple items available12

    N/A

  • About these products
    ChemSplash 1® Collared Coveralls provide breathable, liquid-tight protection against chemical exposure due to accidental liquid splash. The fabric consists of a hybrid membrane system that combines microporous technology with a surface augmented by additional polymers. It allows heat and sweat vapor to escape to help reduce heat stress. Yellow color with contrasting seam color allows workers to easily identify the right garment for the intended application.
    ENVIROGUARD Hooded Coverall, Reduced Spray Level of Protection
  • Shoe Covers

    INTERNATIONAL ENVIROGUARD

    Shoe Covers

    Multiple items available7

    N/A

  • About these products
    These disposable shoe covers provide protection from hazardous and noxious particulates and liquids. Select styles feature airflow permeability that protects against heat build-up.
    Shoe Covers
  • ENVIROGUARD Hooded Coverall, Liquid Tight Level of Protection

    INTERNATIONAL ENVIROGUARD

    ENVIROGUARD Hooded Coverall, Liquid Tight Level of Protection

    Multiple items available12

    N/A

  • About these products
    ChemSplash 2 Coveralls feature multilayered chemical barrier construction to protect against a broad range of chemicals. They also offer high resistance to punctures and abrasions. The coveralls are lighter and more pliable than competitive fabrics, which allows them to offer increased comfort in many hazardous environments. Use in industrial, petrochemical, and other heavy industries requiring protection from more aggressive chemicals, acids and caustics.
    ENVIROGUARD Hooded Coverall, Liquid Tight Level of Protection
  • ENVIROGUARD Viroguard(R) Hooded Coverall, Liquid Tight Level of Protection

    INTERNATIONAL ENVIROGUARD

    ENVIROGUARD Viroguard(R) Hooded Coverall, Liquid Tight Level of Protection

    Multiple items available3

    N/A

  • About these products
    ViroGuard® Coveralls are designed to protect against blood-borne pathogens in a variety of applications. They feature blue fabric construction to help mask unsightly liquids and bodily fluids found in Category 3 black water applications. They also feature taped seams for added protection. ViroGuard® offers high abrasion resistance for durability when crawling in tough environments. ViroGuard 1® Coveralls are ideal for healthcare workers providing care to stable, dry patients with no bleeding, vomiting or diarrhea. They protect against blood and bloodborne pathogens. They feature white fabric construction with blue taped seams for added protection. Thumb loops sewn into sleeves help to prevent sleeves from riding up. The large zipper pull is easy to pull with gloved hands. The storm flap features double-sided tape which allows it to seal shut after zipping.
    ENVIROGUARD Viroguard(R) Hooded Coverall, Liquid Tight Level of Protection
  • Disposable Sleeve,  15.00 mil,  Microporous Fabric,  18" Sleeve Length,  White,  Universal,  PK 200

    INTERNATIONAL ENVIROGUARD

    Disposable Sleeve, 15.00 mil, Microporous Fabric, 18" Sleeve Length, White, Universal, PK 200

    Item # 30N4901

    Web Price
    $270.00 / pkg. of 200
  • About these products
    Particulate-resistant disposable sleeves for cleanrooms and controlled environments provide a barrier that prevents microorganisms from passing through the sleeve. They are made of low-linting fabric to reduce the risk of lint contaminating the environment and are ISO- and FED STD 209E-rated for use in cleanrooms.
    Disposable Sleeve, 15.00 mil, Microporous Fabric, 18" Sleeve Length, White, Universal, PK 200
  • Earloop Cloth Face Masks

    INTERNATIONAL ENVIROGUARD

    Earloop Cloth Face Masks

    Multiple items available3

    $39.06

  • About these products
    Earloop-style cloth face masks protect the wearer from nominal airborne hazards. These non-medical face masks do not meet NIOSH or ASTM standards for particulate or vapor protection. They have loops that fit around the ear to hold the mask in place. Reusable cloth face masks should be washed and sanitized after use according to manufacturers recommendations.
    Earloop Cloth Face Masks
  • Disposable Shirt,  XL,  SMS,  Blue,  Fits Chest Size 46" to 47",  Pullover Closure Type,  PK 50

    INTERNATIONAL ENVIROGUARD

    Disposable Shirt, XL, SMS, Blue, Fits Chest Size 46" to 47", Pullover Closure Type, PK 50

    Item # 54TL061

    Web Price
    $82.50 / pkg. of 50
  • ENVIROGUARD Collared Coverall, Dry Particulate, Reduced Spray Level of Protection

    INTERNATIONAL ENVIROGUARD

    ENVIROGUARD Collared Coverall, Dry Particulate, Reduced Spray Level of Protection

    Multiple items available12

    N/A

  • About these products
    Microguard MP Coveralls are produced with lamination technology to combine a soft, non-woven fabric with a microporous film. The fabric allows moisture vapor to escape, which helps to keep wearers comfortable. Microguard MP offers a superior liquid and particulate barrier, and the coveralls feature comfortable design features such as roomy, seamless shoulder areas and wider, gusseted crotch areas. Elastic back stretches with user for more comfort and better tear resistance. Coveralls can be recycled after use.
    ENVIROGUARD Collared Coverall, Dry Particulate, Reduced Spray Level of Protection
  • Flame-Resistant Coverall

    INTERNATIONAL ENVIROGUARD

    Flame-Resistant Coverall

    Multiple items available6

    $172.00

  • Disposable Pants, XL, Blue, Nonwoven Material, PK 50

    INTERNATIONAL ENVIROGUARD

    Disposable Pants, XL, Blue, Nonwoven Material, PK 50

    Item # 54TL201

    Web Price
    $106.50 / pkg. of 50
  • Disposable Shirt,  L,  SMS,  Blue,  Fits Chest Size 43" to 44",  Pullover Closure Type,  PK 50

    INTERNATIONAL ENVIROGUARD

    Disposable Shirt, L, SMS, Blue, Fits Chest Size 43" to 44", Pullover Closure Type, PK 50

    Item # 54TL051

    Web Price
    $77.50 / pkg. of 50
  • Disposable Pants, L, Blue, Nonwoven Material, PK 50

    INTERNATIONAL ENVIROGUARD

    Disposable Pants, L, Blue, Nonwoven Material, PK 50

    Item # 54TL191

    Web Price
    $104.50 / pkg. of 50