Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

INA

104 results found that include 525 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • INA Standard Thrust Washers

    INA

    INA Standard Thrust Washers

    Multiple items available40

    N/A

  • About these products
    For use in needle roller thrust bearing assembly, these thrust washers are engineered to be used as fatigue liners for soft housing faces. The steel construction helps to provide durable construction and long service life in demanding applications. They can be used to combine with a needle roller and cage assembly to form a complete needle roller thrust bearing.
    INA Standard Thrust Washers
  • Needle Roller Bearing,  Drawn Cup,  Bore Dia. (In.)  ,  Outside Dia. (In.)  ,  Width (In.)

    INA

    Needle Roller Bearing, Drawn Cup, Bore Dia. (In.) , Outside Dia. (In.) , Width (In.)

    Item # 4ZZX31

    Web Price
    $7.45 / each
  • INA Metric Thrust Washers

    INA

    INA Metric Thrust Washers

    Multiple items available11

    N/A

  • About these products
    These metric thrust washers feature steel construction. They are designed for use with needle roller and cage assemblies as fatigue liners for soft housing faces. They can help prevent movement along the axis of a shaft bearing an axial load. They can also be combined with needle roller and cage assemblies to form complete needle roller thrust bearings.
    INA Metric Thrust Washers
  • INA 4-Bolt Flange Bearings

    INA

    INA 4-Bolt Flange Bearings

    Multiple items available74

    N/A

  • About these products
    INA 4-Bolt Flange Bearings are used to provide support for shafts that run perpendicular to the bearing mounting surface. They feature 52100 chrome steel ball bearing inserts, with cast iron housings.
    INA 4-Bolt Flange Bearings
  • INA Standard Thrust Bearings

    INA

    INA Standard Thrust Bearings

    Multiple items available35

    N/A

  • About these products

    These standard thrust bearings are designed to support axial loads in a single direction.

    Needle Roller Thrust Bearings consist of an axial cage with needle rollers. Use directly with surrounding hardened faces, or separate thrust washers to provide the most compact thrust solution.

    Banded Ball Thrust Bearings each feature a steel cage to help provide durability and long service life in industrial applications. Oil lubrication helps to promote smooth operation, and the grooved races help to maintain steady alignment.

    INA Standard Thrust Bearings
  • INA Stud Style Metric Track Rollers

    INA

    INA Stud Style Metric Track Rollers

    Multiple items available19

    N/A

  • About these products
    These stud-style metric track rollers are designed with outer races to act as tires independent of rigid housings. The ball bearings are sealed on both sides, offering low friction, and containing optimum grease storage space.
    INA Stud Style Metric Track Rollers
  • INA Metric Thrust Bearings

    INA

    INA Metric Thrust Bearings

    Multiple items available18

    N/A

  • About these products
    Cylindrical Roller Bearings each consist of an axial cage with cylindrical rollers and 2 thrust washers. They help provide increased thrust capacity, and support axial loads in 1 direction. Models with glass-fiber reinforced polyamide retainers help to facilitate quiet operation. Needle Roller Bearings employ small rollers to help reduce friction of rotating surfaces.
    INA Metric Thrust Bearings
  • Needle Roller Bearing,  Drawn Cup,  Bore Dia. (In.) 0.375,  Outside Dia. (In.) 0.563

    INA

    Needle Roller Bearing, Drawn Cup, Bore Dia. (In.) 0.375, Outside Dia. (In.) 0.563

    Item # 4XFG81

    Web Price
    $5.90 / each
  • Needle Roller Bearing,  Drawn Cup,  Bore Dia. (In.) 0.500,  Outside Dia. (In.) 0.687

    INA

    Needle Roller Bearing, Drawn Cup, Bore Dia. (In.) 0.500, Outside Dia. (In.) 0.687

    Item # 4XFH21

    Web Price
    $5.70 / each
  • Needle Roller Bearing,  Drawn Cup,  Bore Dia. (In.) 0.875,  Outside Dia. (In.) 1.125

    INA

    Needle Roller Bearing, Drawn Cup, Bore Dia. (In.) 0.875, Outside Dia. (In.) 1.125

    Item # 4XFJ51

    Web Price
    $6.30 / each
  • Needle Roller Bearing,  Drawn Cup,  Bore Dia. (In.) 0.313,  Outside Dia. (In.) 0.500

    INA

    Needle Roller Bearing, Drawn Cup, Bore Dia. (In.) 0.313, Outside Dia. (In.) 0.500

    Item # 4XFG51

    Web Price
    $5.80 / each
  • Needle Roller Bearing,  Drawn Cup,  Bore Dia. (In.) 1.125,  Outside Dia. (In.) 1.375

    INA

    Needle Roller Bearing, Drawn Cup, Bore Dia. (In.) 1.125, Outside Dia. (In.) 1.375

    Item # 4XFJ91

    Web Price
    $10.05 / each
  • INA Pillow Block Bearings

    INA

    INA Pillow Block Bearings

    Multiple items available68

    N/A

  • About these products
    These bearings include C3 clearance, grade 10 balls, lithium soap mineral oil grease, polyamide 66 retainer, threaded lubrication hole.
    INA Pillow Block Bearings
  • INA 2-Bolt Flange Bearings

    INA

    INA 2-Bolt Flange Bearings

    Multiple items available70

    N/A

  • About these products
    INA 2-Bolt Flange Bearings are used to provide support for shafts that run perpendicular to the bearing mounting surface. They feature 52100 chrome steel ball bearing inserts, with cast iron housings.
    INA 2-Bolt Flange Bearings
  • Needle Brg, Machined, Bore 22mm, OD 30mm

    INA

    Needle Brg, Machined, Bore 22mm, OD 30mm

    Item # 4XEZ41

    Web Price
    $25.50 / each
  • Spherical Plain Bearing,  Bore Dia. (In.)  ,  Outside Dia. (In.)  ,  Outside Dia. (mm) 105

    INA

    Spherical Plain Bearing, Bore Dia. (In.) , Outside Dia. (In.) , Outside Dia. (mm) 105

    Item # 4ZZV91

    Web Price
    $479.00 / each