Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Impact Socket Bit Drivers

3 results found that include 48 Products

Grainger has a wide range of impact socket bit drivers. They are made from soft steel with black oxide coating allowing them to withstand the force applied to impact tools. They are less likely to shatter than standard sockets. Black oxide coating provides protection from rusting and is less likely to splinter or chip than the chrome typically used with standard sockets.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Metric Impact Socket Bit Drivers

    WESTWARD

    Metric Impact Socket Bit Drivers

    Multiple items available11

    N/A

  • About these products
    These impact socket bits each feature one female end attaching to an impact driving hand tool, and one male end with either a hex, spline, or other tip type. They are made from soft steel with black oxide coating, allowing them to withstand the force applied to impact tools. They are also less likely to shatter, when compared to standard sockets. The black oxide coating provides protection from rusting, and is less likely to splinter or chip than the chrome typically used with standard sockets.
    Metric Impact Socket Bit Drivers
  • SAE Impact Socket Bit Drivers

    WESTWARD

    SAE Impact Socket Bit Drivers

    Multiple items available14

    N/A

  • About these products
    Sturdy impact sockets can be used to tighten or loosen high-strength fasteners that require more torque than standard fasteners. The sockets use heat-treated alloy for extra strength and black oxide or black sulfate for corrosion resistance.
    SAE Impact Socket Bit Drivers
  • Torx Impact Socket Bit Drivers

    WESTWARD

    Torx Impact Socket Bit Drivers

    Multiple items available23

    N/A

  • About these products
    These impact socket bit drivers are designed to withstand high impacting torque loads. They are heat-treated to a lower hardness than hand sockets or power sockets, which helps to ensure durability during impact applications.
    Torx Impact Socket Bit Drivers