Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

PRINCE Hydraulic Valves

9 results found that include 34 Products

Hydraulic valves control fluid flow in hydraulic systems used in industrial, commercial, and manufacturing applications. Ball, control, selector, and cartridge valves are used to regulate pressure and control fluid flow volume and direction.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Hydraulic Directional Control Valves

    PRINCE

    Hydraulic Directional Control Valves

    Multiple items available8

    N/A

  • About these products
    Designed with internal spools that control the start and stop of liquid flow, these valves also control flow direction.
    Hydraulic Directional Control Valves
  • Hydraulic Flow Control Valves

    PRINCE

    Hydraulic Flow Control Valves

    Multiple items available4

    N/A

  • About these products
    Hydraulic flow control valves provide precision flow control in 1 direction, and automatically allow unrestricted free flow in opposite direction. Adjustable-flow control valves feature pressure-compensated operation that varies speed smoothly over the full range. Once speed is set with the lever, it remains constant regardless of load variation.
    Hydraulic Flow Control Valves
  • Relief Valve, 1000 to 2500 psi, 1/2" NPT, 16.0 gpm, Steel

    PRINCE

    Relief Valve, 1000 to 2500 psi, 1/2" NPT, 16.0 gpm, Steel

    Item # 6X8431

    Web Price
    $74.00 / each
  • About these products
    Adjustable relief valves are fast opening with fast response time, suitable for pressure spike protection. Prince valves come in a compact, simple design. Eaton Vickers valves offer a 2-stage balanced piston design.
    Relief Valve, 1000 to 2500 psi, 1/2" NPT, 16.0 gpm, Steel
  • Hydraulic Selector Valves

    PRINCE

    Hydraulic Selector Valves

    Multiple items available2

    N/A

  • About these products
    Hydraulic Selector Valves are lever-operated and designed for directing hydraulic flow to multiple hydraulic circuits. Suitable for shutoff or metering, the valves allow the user to select which circuit will be powered.
    Hydraulic Selector Valves
  • Manual Stack Valve Systems

    PRINCE

    Manual Stack Valve Systems

    Multiple items available9

    N/A

  • About these products
    Manual stacking valve systems feature a control block composed of individual modules for hydraulic systems. Pressure in the central pressure line can be shut off or altered, with the use of particular modules. A variety of modules and components are available to build and/or repair hydraulic systems for machine tool engineering, press manufacture, loaders and feeders, mobile hydraulics, and other applications. These systems and components ensure a high level of flexibility for designers and builders, in addition to individual solutions for control problems. The valve stack is easily modified or extended at a later date by adding modules.
    Manual Stack Valve Systems
  • Hydraulic Check Valve, 3000 psi, 30.0 gpm, Steel

    PRINCE

    Hydraulic Check Valve, 3000 psi, 30.0 gpm, Steel

    Item # 4HL331

    Web Price
    $262.00 / each
  • About these products
    Hydraulic check valves are designed to control the direction or flow of hydraulic fluids in a hydraulic system. They provide free flow in 1 direction and dependable shutoff in the opposite direction. Brass valves are for pneumatic and medium-pressure hydraulic applications. Steel valves are for high-pressure hydraulic applications.
    Hydraulic Check Valve, 3000 psi, 30.0 gpm, Steel
  • Double Relief Valve, 1500 to 3000 psi, 3/4" NPT, 30.0 gpm, Cast Iron

    PRINCE

    Double Relief Valve, 1500 to 3000 psi, 3/4" NPT, 30.0 gpm, Cast Iron

    Item # 4HL351

    Web Price
    $130.50 / each
  • About these products
    Double Relief Valves offer double differential poppet relief, used in systems that require crossover relief protection such as a hydraulic motors, or systems that require a cushion valve, such as double-acting cylinders.
    Double Relief Valve, 1500 to 3000 psi, 3/4" NPT, 30.0 gpm, Cast Iron
  • Inline Relief Valve, 1500 to 3000 psi, 3/4" NPT, 30.0 gpm, Cast Iron

    PRINCE

    Inline Relief Valve, 1500 to 3000 psi, 3/4" NPT, 30.0 gpm, Cast Iron

    Item # 4HL341

    Web Price
    $73.00 / each
  • About these products
    Inline Relief Valves are constructed of a relief cartridge with a durable cast iron body. A minimum variation between cracking an full-flow pressures is achieved with this differential poppet type relief. This type of relief delivers smooth, quiet performance and is less sensitive to system contamination.
    Inline Relief Valve, 1500 to 3000 psi, 3/4" NPT, 30.0 gpm, Cast Iron
  • Prince

    PRINCE

    Prince

    Multiple items available7

    N/A

  • About these products
    Stack Directional Control Valves have a modular design consisting of inlet section, work section(s), outlet section, and bolt kit. Each work section provides everything needed to control 1 function or circuit. Stacking feature allows controlling up to 8 functions from 1 station. These bolt kits are for use with 12 GPM Stack Directional Control Valves.
    Prince