Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

HOSPECO

26 results found that include 56 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Sanitary Napkin Receptacle Liners

    HOSPECO

    Sanitary Napkin Receptacle Liners

    Multiple items available3

    N/A

  • About these products
    Sanitary napkin receptacle liners are paper bags placed inside receptacles to ease cleanup and help contain feminine hygiene waste. Liners keep waste contained and reduce cleanup of the receptacles. They also limit the risk of workers coming into contact with biowaste. Plastic and wax-lined paper liners prevent liquids from seeping through the liner.
    Sanitary Napkin Receptacle Liners
  • HOSPECO Biohazard Spill Kit

    HOSPECO

    HOSPECO Biohazard Spill Kit

    Multiple items available2

    N/A

  • Sanitary Napkin

    HOSPECO

    Sanitary Napkin

    Multiple items available4

    N/A

  • About these products
    These sanitary napkins help provide maximum protection and comfort. They have a garment adhesive for secure attachment and are wrapped individually. Ideal for vending machines dispensing #4 or #8 boxes.
    Sanitary Napkin
  • Tampon, 5" Length, PK 500

    HOSPECO

    Tampon, 5" Length, PK 500

    Item # 3U8221

    Web Price
    $121.00 / pkg. of 500
  • About these products
    Individually wrapped, the feminine hygiene Tampons help provide protection and comfort. These are biodegradable and flushable for easy disposal. The Tampons are wrapped in tubes (not flushable) for trouble-free vendor dispensing. Suitable for restaurants, bars, theaters, shopping malls, healthcare facilities, and offices.
    Tampon, 5" Length, PK 500
  • Sanitary Napkin Disposal Bag,  Height 7-3/4",  Width 3",  Material Paper,  Color White,  PK 500

    HOSPECO

    Sanitary Napkin Disposal Bag, Height 7-3/4", Width 3", Material Paper, Color White, PK 500

    Item # 5FW861

    Web Price
    $43.50 / pkg. of 500
  • About these products
    Sanitary napkin disposal bags are placed on restroom counters or in stalls to encourage correct disposal of feminine hygiene, incontinence, and personal care products. These individual bags do not require a dispenser. Correct disposal of personal care products eliminates clogs and other plumbing issues caused by flushing products.
    Sanitary Napkin Disposal Bag, Height 7-3/4", Width 3", Material Paper, Color White, PK 500
  • Air Freshener Refills

    HOSPECO

    Air Freshener Refills

    Multiple items available6

    $86.00

  • About these products
    Air freshener refills can be used with compatible air freshener dispensers to neutralize and absorb odors in offices, locker rooms, and bathrooms. They allow users to continue using existing dispensers while keeping areas smelling fresh.
    Air Freshener Refills
  • Toilet Seat Cleaner,  300ml Cleaner Container Size,  Cartridge Refill Cleaner Container Type

    HOSPECO

    Toilet Seat Cleaner, 300ml Cleaner Container Size, Cartridge Refill Cleaner Container Type

    Item # 1XHR71

    Web Price
    $72.00 / pkg. of 6
  • About these products
    Toilet cleaners help to remove stains, control odors, and kill bacteria in toilet bowls. They are effective for removing rust, hard-water deposits, lime scale, and mineral deposits. They can also help to keep toilet bowl water clear, while extending the time between deep cleans in offices and other commercial facilities.
    Toilet Seat Cleaner, 300ml Cleaner Container Size, Cartridge Refill Cleaner Container Type
  • Cloth Rag,  Huck Towel,  Blue,  Varies,  25 lb.

    HOSPECO

    Cloth Rag, Huck Towel, Blue, Varies, 25 lb.

    Item # 8CGK71

    Web Price
    $118.00 / each
  • About these products
    Cloth rags are used to clean up paint spills, to apply stains and varnishes, and for polishing or dusting. Since they can easily be discarded, they're ideal for messy jobs in commercial and industrial facilities. They come with ragged edges and variations in both color and cut, and they are made from new or reclaimed materials.
    Cloth Rag, Huck Towel, Blue, Varies, 25 lb.
  • Toilet Seat Covers

    HOSPECO

    Toilet Seat Covers

    Multiple items available2

    N/A

  • About these products
    Toilet seat covers provide a paper tissue layer between restroom visitors and the toilet for sanitary protection. Also called toilet seat liners, these disposable covers are biodegradable and flushable. These tissue liners are typically held in a dispenser that is wall mounted near the toilet for convenient access.
    Toilet Seat Covers
  • Sanitary Dispenser

    HOSPECO

    Sanitary Dispenser

    Multiple items available5

    N/A

  • About these products
    These feminine hygiene Sanitary Dispensers provide access to both pads and tampons (sold separately) to permit women to choose the protection they prefer. Suitable for restaurants, bars, theaters, shopping malls, healthcare facilities, and offices.
    Sanitary Dispenser
  • Metered Air Freshener Dispenser, 6000 cu. ft. Coverage, Aerosol Canister Refill Type, White

    HOSPECO

    Metered Air Freshener Dispenser, 6000 cu. ft. Coverage, Aerosol Canister Refill Type, White

    Item # 8EEW11

    Web Price
    $54.50 / each
  • About these products
    Metered air freshener dispensers release odor-neutralizing scents into the air at preset intervals. They can be used with compatible air freshener refills to keep commercial bathrooms and locker rooms smelling fresh.
    Metered Air Freshener Dispenser, 6000 cu. ft. Coverage, Aerosol Canister Refill Type, White
  • Sanitary Napkin Receptacles

    HOSPECO

    Sanitary Napkin Receptacles

    Multiple items available2

    N/A

  • About these products
    Sanitary napkin receptacles make it convenient to dispose of personal hygiene products. Mount them near toilets or use them freestanding in public restrooms. Wall-mounted receptacles keep units off the floor, making it easier to clean floors. Freestanding units can be placed on the floor next to a toilet, eliminating the need to drill holes for installation. They are often used with a liner to keep receptacles clean.
    Sanitary Napkin Receptacles
  • Feminine Hygiene Starter Kit, 4-1/4" Length

    HOSPECO

    Feminine Hygiene Starter Kit, 4-1/4" Length

    Item # 3U8201

    Web Price
    $74.50 / each
  • About these products
    The Feminine Hygiene Starter Kits include the washroom products your female patrons need. These kits include individually wrapped pads and tampons as well as disposable bags. Suitable for restaurants, bars, theaters, shopping malls, healthcare facilities, and offices.
    Feminine Hygiene Starter Kit, 4-1/4" Length
  • Baby Wall Seat, Vertical, Flush Mount, Plastic

    HOSPECO

    Baby Wall Seat, Vertical, Flush Mount, Plastic

    Item # 1MDU81

    Web Price
    $204.00 / each
  • About these products
    Baby seats fit inside a restroom stall without compromising space. Seat has molded-in bag hook, Y-harness safety belt, concave bed, and head and side support.
    Baby Wall Seat, Vertical, Flush Mount, Plastic
  • Sanitary Napkin Disposal Bag Dispensers

    HOSPECO

    Sanitary Napkin Disposal Bag Dispensers

    Multiple items available5

    N/A

  • About these products
    Sanitary napkin disposal bag dispensers keep bags organized and allow users to select one bag at a time. They are installed in bathroom stalls or near toilets to encourage correct disposal of feminine hygiene and incontinence products.
    Sanitary Napkin Disposal Bag Dispensers
  • Extra Heavy-Duty Repeat Task Wipes

    HOSPECO

    Extra Heavy-Duty Repeat Task Wipes

    Multiple items available3

    N/A

  • About these products
    These extra-heavy-duty repeat-task wipes are resistant to harsh cleaning agents and can be used many times before discarding. They're commonly used on abrasive surfaces to clean up oil, dirt, and grime. They're used as an alternative to premium rags and shop towels to help prevent cross-contamination.
    Extra Heavy-Duty Repeat Task Wipes