Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

HOMAX

9 results found that include 17 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Clear Paint Solidifier, Sodium Polyacrylate Base Type, Size: 3.5 oz.

    HOMAX

    Clear Paint Solidifier, Sodium Polyacrylate Base Type, Size: 3.5 oz.

    Item # 2AJN41

    Web Price
    $3.35 / each
  • White Spray Paints

    HOMAX

    White Spray Paints

    Multiple items available5

    $10.15 - $22.25

  • About these products
    Spray paint is ideal for professional painters who want better coverage while still maintaining control and ease of use. Spray paint helps you achieve a durable, smooth finish with a quick dry time and easy cleanup. Use it to provide a new sheen on handrails, machinery, metal doors, and many other types of equipment and surfaces for a variety of indoor and outdoor applications. Plus, you can chose from more than a dozen finishes including gloss, flat, and metallic spray paint that are designed to stand the test of time and the elements. Grainger carries the top brands you count on to complete your project.
    White Spray Paints
  • Clear Anti-Slip Additive, Size: 16 oz.

    HOMAX

    Clear Anti-Slip Additive, Size: 16 oz.

    Item # 29UR951

    Web Price
    $3.84 / each
  • Permanent Paint Marker, Paint-Based, Whites Color Family, Medium Tip, 1 EA

    HOMAX

    Permanent Paint Marker, Paint-Based, Whites Color Family, Medium Tip, 1 EA

    Item # 29UR851

    Web Price
    $8.25 / each
  • About these products
    Permanent Paint Markers feature a fast-drying paint formula that resists spreading and running when in contact with water or water-based fluids. They help to create bright, permanent marks with superior adhesion on surfaces including steel and iron, aluminum, pipes and tubes, plastics, glass, rubber, and ceramic. Replacement tips are available.
    Permanent Paint Marker, Paint-Based, Whites Color Family, Medium Tip, 1 EA
  • Beige Spray Paints

    HOMAX

    Beige Spray Paints

    Multiple items available3

    $21.25 - $22.25

  • About these products
    Paint a wide surface area quickly, with less than it would take with paint rollers and brushes. Spray paint helps you achieve a durable, smooth finish with a quick dry time and easy cleanup. Use it to provide a new sheen on handrails, machinery, metal doors, and many other types of equipment and surfaces for a variety of indoor and outdoor applications. Plus, you can chose from more than a dozen finishes including gloss, flat, and metallic spray paint that are designed to stand the test of time and the elements. Grainger carries the top brands you count on to complete your project.
    Beige Spray Paints
  • Wall Patch, Self Adhesive, 6x6in, PK2

    HOMAX

    Wall Patch, Self Adhesive, 6x6in, PK2

    Item # 29UR841

    Web Price
    $6.25 / pkg. of 2
  • Wall and Ceiling Texture

    HOMAX

    Wall and Ceiling Texture

    Multiple items available3

    $7.00 - $15.90

  • White Caulk, Butyl, 1-5/8" x 11 ft.

    HOMAX

    White Caulk, Butyl, 1-5/8" x 11 ft.

    Item # 444D751

    Web Price
    $8.85 / each
  • About these products
    These wide, preshaped caulk strips for tubs and walls are an improvement to standard caulk. The strips help to eliminate the gap between the tub and wall where dirt and damp can accumulate. Peel-and-stick for easy application.
    White Caulk, Butyl, 1-5/8" x 11 ft.
  • 2.8 cu. ft. Texture Sprayer

    HOMAX

    2.8 cu. ft. Texture Sprayer

    Item # 444F421

    Web Price
    $18.12 / each