Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

HARRIS INDUSTRIES

23 results found that include 59 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Pipe Marker,  Fits Pipe O.D. 3" and Larger,  Self-Adhesive Marker Attachment Style,  Vinyl,  PK 72

    HARRIS INDUSTRIES

    Pipe Marker, Fits Pipe O.D. 3" and Larger, Self-Adhesive Marker Attachment Style, Vinyl, PK 72

    Item # 9JXP21

    Sale Price
    $14.70 / pkg. of 72
    Web Price $21.00
    Offer Ends 06/14/20
  • Barricade Tape, Yellow, 3" x 1000 ft., Caution/Cuidado

    HARRIS INDUSTRIES

    Barricade Tape, Yellow, 3" x 1000 ft., Caution/Cuidado

    Item # 8FGT51

    Web Price
    $27.75 / each
  • Pipe Marker,  Fits Pipe O.D. 3" and Larger,  Self-Adhesive Marker Attachment Style,  Vinyl,  PK 72

    HARRIS INDUSTRIES

    Pipe Marker, Fits Pipe O.D. 3" and Larger, Self-Adhesive Marker Attachment Style, Vinyl, PK 72

    Item # 9EX771

    Web Price
    $21.00 / pkg. of 72
  • Banding Tape, Yellow

    HARRIS INDUSTRIES

    Banding Tape, Yellow

    Multiple items available2

    N/A

  • Triage Tag,  4-1/4" Width,  8-11/16" Height,  PK 50

    HARRIS INDUSTRIES

    Triage Tag, 4-1/4" Width, 8-11/16" Height, PK 50

    Item # 3WRV51

    Web Price
    $72.00 / pkg. of 50
  • Secondary Label, Write On

    HARRIS INDUSTRIES

    Secondary Label, Write On

    Multiple items available2

    N/A

  • Label

    HARRIS INDUSTRIES

    Label

    Multiple items available31

    N/A

  • Banding Tape, Green

    HARRIS INDUSTRIES

    Banding Tape, Green

    Multiple items available2

    N/A

  • NFR Label, NFR

    HARRIS INDUSTRIES

    NFR Label, NFR

    Multiple items available2

    N/A

  • Banding Tape, Red

    HARRIS INDUSTRIES

    Banding Tape, Red

    Multiple items available2

    N/A

  • Banding Tape, Blue, Vinyl, 2" x 54 ft.

    HARRIS INDUSTRIES

    Banding Tape, Blue, Vinyl, 2" x 54 ft.

    Item # 8ZEL81

    Web Price
    $7.70 / each
  • Barricade Tape, Danger Peligro

    HARRIS INDUSTRIES

    Barricade Tape, Danger Peligro

    Multiple items available2

    N/A

  • HMIG Label,  Vinyl,  English,  HMIG,  Blue, Red, Yellow, Black/White,  1" Height,  3" Width,  PK 720

    HARRIS INDUSTRIES

    HMIG Label, Vinyl, English, HMIG, Blue, Red, Yellow, Black/White, 1" Height, 3" Width, PK 720

    Item # 9RTD11

    Web Price
    $26.75 / pkg. of 720
  • Pipe Marker,  Fits Pipe O.D. 3" and Larger,  Self-Adhesive Marker Attachment Style,  Vinyl,  PK 72

    HARRIS INDUSTRIES

    Pipe Marker, Fits Pipe O.D. 3" and Larger, Self-Adhesive Marker Attachment Style, Vinyl, PK 72

    Item # 8WN881

    Web Price
    $21.00 / pkg. of 72
  • Arrow Tape, White/Blue, Vinyl, 4" x 54 ft.

    HARRIS INDUSTRIES

    Arrow Tape, White/Blue, Vinyl, 4" x 54 ft.

    Item # 8ADT11

    Web Price
    $14.10 / each
  • Pipe Marker,  Fits Pipe O.D. 3" and Larger,  Self-Adhesive Marker Attachment Style,  Vinyl,  PK 72

    HARRIS INDUSTRIES

    Pipe Marker, Fits Pipe O.D. 3" and Larger, Self-Adhesive Marker Attachment Style, Vinyl, PK 72

    Item # 8UKP81

    Web Price
    $21.00 / pkg. of 72