Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

HALTEC

158 results found that include 188 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Truck Tire Gauge

    HALTEC

    Truck Tire Gauge

    Multiple items available4

    N/A

  • Tread Depth Gauge

    HALTEC

    Tread Depth Gauge

    Multiple items available4

    N/A

  • Pencil Tire Pressure Gauge

    HALTEC

    Pencil Tire Pressure Gauge

    Multiple items available2

    N/A

  • Air Chuck, 0 to 250 psi, 2 in.

    HALTEC

    Air Chuck, 0 to 250 psi, 2 in.

    Item # 48WC421

    Web Price
    $27.75 / each
  • Air Chuck, 0 to 300 psi, 1-1/2 in.

    HALTEC

    Air Chuck, 0 to 300 psi, 1-1/2 in.

    Item # 48WC431

    Web Price
    $11.15 / each
  • Dual Foot Truck Gauge, 20 to 120 psi, 6in

    HALTEC

    Dual Foot Truck Gauge, 20 to 120 psi, 6in

    Item # 32HF011

    Web Price
    $10.50 / each
  • Air Chuck, 0 to 200 psi, 6 in.

    HALTEC

    Air Chuck, 0 to 200 psi, 6 in.

    Item # 48WC321

    Web Price
    $13.70 / each
  • Tire Valve, Double Seal Cap

    HALTEC

    Tire Valve, Double Seal Cap

    Item # 33W4511

    Web Price
    $4.95 / each
  • Air Chuck

    HALTEC

    Air Chuck

    Multiple items available5

    N/A

  • Inflator Gauge, 10 to 120 psi, 6 ft.

    HALTEC

    Inflator Gauge, 10 to 120 psi, 6 ft.

    Item # 48WC451

    Web Price
    $56.00 / each
  • Tire Chuck, Reverese Angle, 6 In

    HALTEC

    Tire Chuck, Reverese Angle, 6 In

    Item # 33W4431

    Web Price
    $14.15 / each
  • Quick Change Valve Tool

    HALTEC

    Quick Change Valve Tool

    Item # 33W4591

    Web Price
    $33.50 / each
  • Air Chuck, Range 5 to 200 psi, 1/4-18 NPT

    HALTEC

    Air Chuck, Range 5 to 200 psi, 1/4-18 NPT

    Item # 29RH981

    Web Price
    $9.75 / each
  • Inflator Gauge, 10 to 120 psi, 3 ft.

    HALTEC

    Inflator Gauge, 10 to 120 psi, 3 ft.

    Item # 48WC441

    Web Price
    $54.00 / each
  • Steel Shur-Lock Valve Core Tool

    HALTEC

    Steel Shur-Lock Valve Core Tool

    Item # 32HE861

    Web Price
    $18.80 / each
  • Slide Hammer Bead Breaker, 48 In

    HALTEC

    Slide Hammer Bead Breaker, 48 In

    Item # 33W4551

    Web Price
    $121.50 / each