Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

GENERAL TOOLS

26 results found that include 41 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Arch Punches

    GENERAL TOOLS

    Arch Punches

    Multiple items available10

    N/A

  • About these products
    Use these durable punches to make precise holes in gasket material, leather, rubber, canvas, cardboard, and soft metals.
    Arch Punches
  • 5-1/2" Swiss Pattern Needle File Set with Natural Finish; Number of Pieces: 6

    GENERAL TOOLS

    5-1/2" Swiss Pattern Needle File Set with Natural Finish; Number of Pieces: 6

    Item # 23N6011

    Web Price
    $17.95 / each
  • 5-1/2" Swiss Pattern Needle File Set with Natural Finish; Number of Pieces: 12

    GENERAL TOOLS

    5-1/2" Swiss Pattern Needle File Set with Natural Finish; Number of Pieces: 12

    Item # 23N6021

    Web Price
    $31.75 / each
  • Automatic Center Punches

    GENERAL TOOLS

    Automatic Center Punches

    Multiple items available2

    N/A

  • About these products
    Use these automatic center punches to help mark the center of a point, with no striking required. They can punch starter holes, produce small indentations, or create a large enough dimple to guide the tip of a drill bit. They can also help make patterns in metal pieces.
    Automatic Center Punches
  • Drill Grinding Attachment

    GENERAL TOOLS

    Drill Grinding Attachment

    Item # 3ZH441

    Web Price
    $33.25 / each
  • Digital Angle Finder, 5" Size, LCD

    GENERAL TOOLS

    Digital Angle Finder, 5" Size, LCD

    Item # 54GX571

    Web Price
    $26.75 / each
  • GENERAL Digital Calipers

    GENERAL TOOLS

    GENERAL Digital Calipers

    Multiple items available5

    N/A

  • About these products
    General digital calipers each feature an LCD display and a zero set, as well as On/Off and inch/mm control buttons. They are designed to measure both inside areas and outside areas of objects using upper and lower jaws. They also feature gearless operation.
    GENERAL Digital Calipers
  • Precision Measuring Tool Kit, 4pc

    GENERAL TOOLS

    Precision Measuring Tool Kit, 4pc

    Item # 3G9171

    Web Price
    $35.75 / each
  • GENERAL Vernier Calipers

    GENERAL TOOLS

    GENERAL Vernier Calipers

    Multiple items available2

    N/A

  • About these products

    These vernier calipers are designed to measure inside and outside dimensions of objects such as pipes. Each features a rule and a sliding jaw, and is used to provide precise length or diameter measurements. The calipers also feature hardened stainless steel construction, with 4-way measurements for outside, inside, depth, and step. Extremely precise measurements are offered through standard imperial and metric scales, as well as a sliding scale that divides measurements into smaller increments. Fitted case included.

    GENERAL Vernier Calipers
  • Protractor

    GENERAL TOOLS

    Protractor

    Item # 3G9211

    Web Price
    $19.00 / each
  • Hardened and Tempered Alloy Steel Gasket Punch Set; Number of Pieces: 11

    GENERAL TOOLS

    Hardened and Tempered Alloy Steel Gasket Punch Set; Number of Pieces: 11

    Item # 23N5991

    Web Price
    $55.00 / each
  • Data Logging VOC Meter

    GENERAL TOOLS

    Data Logging VOC Meter

    Item # 40LJ121

    Web Price
    $321.00 / each
  • 6.2" Brix Refractometer

    GENERAL TOOLS

    6.2" Brix Refractometer

    Item # 9LAE91

    Web Price
    $115.50 / each
  • Magnetic Welding Link

    GENERAL TOOLS

    Magnetic Welding Link

    Item # 3G9191

    Web Price
    $100.00 / each
  • Vibration Data Logger, 0 to 60 Hz

    GENERAL TOOLS

    Vibration Data Logger, 0 to 60 Hz

    Item # 40LJ171

    Web Price
    $161.00 / each
  • Combustible Gas Detector, 20-1/2" H

    GENERAL TOOLS

    Combustible Gas Detector, 20-1/2" H

    Item # 488Z061

    Web Price
    $325.00 / each