Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

GATES

297 results found that include 781 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Static Strap, 1 1/16 x 30 In

    GATES

    Static Strap, 1 1/16 x 30 In

    Item # 5NDT01

    Web Price
    $5.80 / each
  • Static Strap, 1 1/16 x 25 In

    GATES

    Static Strap, 1 1/16 x 25 In

    Item # 5NDR91

    Web Price
    $5.55 / each
  • GATES XPZ  Metric V-Belts

    GATES

    GATES XPZ Metric V-Belts

    Multiple items available47

    N/A

  • About these products

    Designed for industrial applications such as textile mills, machine applications, and food processing plants, these V-belts help to transfer motion between pulleys with metric cross sections. They are manufactured to tolerances set by the ARPM (Association of Rubber Products Manufacturers).

    GATES XPZ Metric V-Belts
  • Heat Sensitive Thermoplastic Shrink Clamps

    GATES

    Heat Sensitive Thermoplastic Shrink Clamps

    Multiple items available4

    N/A

  • Taper-Lock Bushing, 1610 Series, 1" Bore Dia., 1.000" Length

    GATES

    Taper-Lock Bushing, 1610 Series, 1" Bore Dia., 1.000" Length

    Item # 1NHZ71

    Web Price
    $28.00 / each
  • EPDM SAE 20R1 Type EC Class D1 Radiator & Coolant Hoses

    GATES

    EPDM SAE 20R1 Type EC Class D1 Radiator & Coolant Hoses

    Multiple items available19

    N/A

  • About these products
    These EPDM (ethylene propylene diene monomer) type EC radiator and coolant hoses meet SAE (Society of Automotive Engineers) standard 20R1 for class D1 hoses, which provide low oil resistance and have a longer life expectancy then EPDM SAE 20R1 radiator and coolant hoses that do not meet the D1 class rating. These hoses are typically used for routing coolant and radiator lines in heavy-duty trucks, buses, and off-road vehicles, and they are also approved for marine applications. EPDM hose provides good flexibility and strength, excellent resistance to ozone and high temperatures, and good resistance to chemicals. These hoses resist cold water leaks and electrochemical degradation. The hoses' cover is marked with 1" increments to help users cut the hose to the desired size in custom-fit applications.
    EPDM SAE 20R1 Type EC Class D1 Radiator & Coolant Hoses
  • GATES XPA Metric V-Belts

    GATES

    GATES XPA Metric V-Belts

    Multiple items available52

    N/A

  • About these products
    Gates® XPA metric V-belts are designed for use in textile mills, machine applications, and food processing plants where metric cross sections are required. They are engineered to tolerances set by the ARPM (Association of Rubber Products Manufacturers).
    GATES XPA Metric V-Belts
  • EPDM SAE 20R1 Type EC Class D1 Heater Hoses

    GATES

    EPDM SAE 20R1 Type EC Class D1 Heater Hoses

    Multiple items available5

    N/A

  • About these products
    EPDM (ethylene propylene diene monomer) SAE 20R1 type EC class D1 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose is commonly used to carry coolant between the engine and the heater core in heavy-duty trucks, buses, and off-road vehicles. The hose is approved for marine applications. It is made from EPDM, which provides excellent resistance to ozone and high temperatures and good resistance to chemicals. The hose is designed to resist cold water leaks and electrochemical degradation. This EPDM hose meets SAE (Society of Automotive Engineers) standard 20R1 for class D1 hose. It is a heavy-duty heater hose that provides low oil resistance and improved service compared to class D2 heater hose.
    EPDM SAE 20R1 Type EC Class D1 Heater Hoses
  • Taper-Lock Bushing, 2012 Series, 1-3/4" Bore Dia., 1.250" Length

    GATES

    Taper-Lock Bushing, 2012 Series, 1-3/4" Bore Dia., 1.250" Length

    Item # 1NJC91

    Web Price
    $35.25 / each
  • GATES XPB Metric V-Belts

    GATES

    GATES XPB Metric V-Belts

    Multiple items available29

    N/A

  • About these products

    For industrial applications such as textile mills, machine applications, and food processing plants where metric cross sections are required, these metric V-belts accommodate tolerances set by the ARPM (Association of Rubber Products Manufacturers).

    GATES XPB Metric V-Belts
  • Taper-Lock Bushing, 2012 Series, 1-3/8" Bore Dia., 1.250" Length

    GATES

    Taper-Lock Bushing, 2012 Series, 1-3/8" Bore Dia., 1.250" Length

    Item # 1NJD11

    Web Price
    $33.50 / each
  • Taper-Lock Bushing, 1210 Series, 1" Bore Dia., 1.000" Length

    GATES

    Taper-Lock Bushing, 1210 Series, 1" Bore Dia., 1.000" Length

    Item # 1NHY31

    Web Price
    $26.25 / each
  • Fuel Hose,  Hose Tube Material Nitrile,  Hose Cover Material Nitrile,  1/2",  25 ft.

    GATES

    Fuel Hose, Hose Tube Material Nitrile, Hose Cover Material Nitrile, 1/2", 25 ft.

    Item # 5NDE51

    Web Price
    $42.00 / each
  • About these products
    These oil-resistant fuel hoses have a nitrile tube and a nitrile and PVC (polyvinyl chloride) cover. The hoses are used for return fuel lines, positive crankcase ventilation (PCV) systems, and evaporative emission-control (EEC) systems in motor vehicles. They are approved for use with leaded and unleaded gasoline, diesel gasoline blends or ethanol (E85), methanol, and ethers up to legal limits allowed by the EPA. These hoses are not for use as pressure lines on fuel-injected engines or in cooling-system applications.
    Fuel Hose, Hose Tube Material Nitrile, Hose Cover Material Nitrile, 1/2", 25 ft.
  • Taper-Lock Bushing, 1610 Series, 7/8" Bore Dia., 1.000" Length

    GATES

    Taper-Lock Bushing, 1610 Series, 7/8" Bore Dia., 1.000" Length

    Item # 1NJB71

    Web Price
    $26.25 / each
  • Taper-Lock Bushing, 2012 Series, 1-1/4" Bore Dia., 1.250" Length

    GATES

    Taper-Lock Bushing, 2012 Series, 1-1/4" Bore Dia., 1.250" Length

    Item # 1NJC31

    Web Price
    $33.50 / each
  • GATES SPB Metric V-Belts

    GATES

    GATES SPB Metric V-Belts

    Multiple items available17

    N/A

  • About these products

    Designed for industrial applications such as textile mills, machine applications, and food processing plants, these V-belts help to transfer motion between pulleys with metric cross sections. They are manufactured to tolerances set by the ARPM (Association of Rubber Products Manufacturers).

    GATES SPB Metric V-Belts