Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

FUNNEL KING

62 results found that include 95 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Drain Pan,  3-1/4 Capacity (Gal.),  3-3/4" Height (In.),  17-1/4" Dia.,  Steel,  17-1/4" Length

    FUNNEL KING

    Drain Pan, 3-1/4 Capacity (Gal.), 3-3/4" Height (In.), 17-1/4" Dia., Steel, 17-1/4" Length

    Item # 53KJ321

    Web Price
    $9.30 / each
  • Spill Tray,  Polypropylene,  0.75 gal. Spill Capacity,  15" Length,  25" Width,  3/4" Height

    FUNNEL KING

    Spill Tray, Polypropylene, 0.75 gal. Spill Capacity, 15" Length, 25" Width, 3/4" Height

    Item # 10G5991

    Web Price
    $13.60 / each
  • 4-Pc. Funnel Set,  Polyethylene,  3/4 to 10 oz. Total Capacity,  6" Height,  3-1/8" to 6-1/4" Length

    FUNNEL KING

    4-Pc. Funnel Set, Polyethylene, 3/4 to 10 oz. Total Capacity, 6" Height, 3-1/8" to 6-1/4" Length

    Item # 4CUL41

    Web Price
    $3.02 / each
  • Funnel,  Polyethylene,  1 pt. Total Capacity,  4-1/2" Height,  4-1/2" Length

    FUNNEL KING

    Funnel, Polyethylene, 1 pt. Total Capacity, 4-1/2" Height, 4-1/2" Length

    Item # 4ZH701

    Web Price
    $1.87 / each
  • Funnel

    FUNNEL KING

    Funnel

    Multiple items available12

    N/A

  • Plastic Drain Pan,  2 gal. Capacity (Gal.),  1-1/2" Height (In.),  22" Dia.,  Polypropylene

    FUNNEL KING

    Plastic Drain Pan, 2 gal. Capacity (Gal.), 1-1/2" Height (In.), 22" Dia., Polypropylene

    Item # 4CUR21

    Web Price
    $18.65 / each
  • Funnel with Screen and Flexible Spout,  Steel,  1 qt. Total Capacity,  7-3/8" Height,  6-1/2" Length

    FUNNEL KING

    Funnel with Screen and Flexible Spout, Steel, 1 qt. Total Capacity, 7-3/8" Height, 6-1/2" Length

    Item # 53KJ351

    Web Price
    $12.05 / each
  • Measuring Container, Polyethylene, 10L, 13"

    FUNNEL KING

    Measuring Container, Polyethylene, 10L, 13"

    Item # 10G5971

    Web Price
    $47.00 / each
  • Long Reach Funnel,  Polypropylene,  1 qt. Total Capacity,  18" Height,  4-3/4" Length

    FUNNEL KING

    Long Reach Funnel, Polypropylene, 1 qt. Total Capacity, 18" Height, 4-3/4" Length

    Item # 4ZH721

    Web Price
    $5.15 / each
  • Funnel and Flexible Spout,  Polyethylene,  1 qt. Total Capacity,  16" Height,  6" Length

    FUNNEL KING

    Funnel and Flexible Spout, Polyethylene, 1 qt. Total Capacity, 16" Height, 6" Length

    Item # 4CUL31

    Web Price
    $3.94 / each
  • Plastic Drain Pan,  4 gal. Capacity (Gal.),  5-1/2" Height (In.),  17-3/4" Dia.,  Polyethylene

    FUNNEL KING

    Plastic Drain Pan, 4 gal. Capacity (Gal.), 5-1/2" Height (In.), 17-3/4" Dia., Polyethylene

    Item # 4CUR51

    Web Price
    $20.50 / each
  • Measuring Container, 4 qt. Capacity

    FUNNEL KING

    Measuring Container, 4 qt. Capacity

    Item # 53KJ441

    Web Price
    $23.75 / each
  • Battery Filler with Nozzle, Blue, 1", 2 qt

    FUNNEL KING

    Battery Filler with Nozzle, Blue, 1", 2 qt

    Item # 6Y8131

    Web Price
    $21.75 / each
  • Galvanized Offset Funnel,  Steel,  6 qt. Total Capacity,  11-5/8" Height,  10-1/2" Length

    FUNNEL KING

    Galvanized Offset Funnel, Steel, 6 qt. Total Capacity, 11-5/8" Height, 10-1/2" Length

    Item # 53KJ401

    Web Price
    $26.00 / each
  • Capped Funnel

    FUNNEL KING

    Capped Funnel

    Multiple items available4

    N/A

  • Funnel with Screen,  Steel,  1 qt. Total Capacity,  7-3/8" Height,  6-1/2" Length

    FUNNEL KING

    Funnel with Screen, Steel, 1 qt. Total Capacity, 7-3/8" Height, 6-1/2" Length

    Item # 53KJ361

    Web Price
    $6.60 / each