Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

FLASH FURNITURE

72 results found that include 108 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Stool with 26-1/2" to 31-1/2" Seat Height Range and 440 lb. Weight Capacity, Black

    FLASH FURNITURE

    Stool with 26-1/2" to 31-1/2" Seat Height Range and 440 lb. Weight Capacity, Black

    Item # 420G401

    Web Price
    $114.50 / each
  • Fabric Task Chairs with Adjustable Arms

    FLASH FURNITURE

    Fabric Task Chairs with Adjustable Arms

    Multiple items available2

    N/A

  • About these products
    Designed to provide comfort and ergonomic support, these padded, adjustable chairs accommodate a range of seated postures.
    Fabric Task Chairs with Adjustable Arms
  • Gray Mesh Desk Chair 21-1/2" Back Height, Arm Style: Adjustable

    FLASH FURNITURE

    Gray Mesh Desk Chair 21-1/2" Back Height, Arm Style: Adjustable

    Item # 420G601

    Web Price
    $337.00 / each
  • About these products
    Standing up to heavy daily use, these sturdy chairs are designed to provide comfort and ergonomic support in offices and other professional environments.
    Gray Mesh Desk Chair 21-1/2" Back Height, Arm Style: Adjustable
  • Student Desk, Steel Frame, Oak Color

    FLASH FURNITURE

    Student Desk, Steel Frame, Oak Color

    Item # 420G431

    Web Price
    $81.50 / each
  • Mesh Side Chairs with Fixed Arms

    FLASH FURNITURE

    Mesh Side Chairs with Fixed Arms

    Multiple items available2

    N/A

  • About these products
    Standing up to heavy daily use, these sturdy chairs are designed to provide comfort and ergonomic support in offices and other professional environments.
    Mesh Side Chairs with Fixed Arms
  • Square End Tables

    FLASH FURNITURE

    Square End Tables

    Multiple items available2

    N/A

  • About these products
    Perfect for hospitality reception areas and guest rooms, these versatile tables provide ideal surfaces for magazines, books, or promotional materials.
    Square End Tables
  • Fabric Side Chairs with Fixed Arms

    FLASH FURNITURE

    Fabric Side Chairs with Fixed Arms

    Multiple items available4

    N/A

  • About these products
    Designed to withstand daily use, these fabric side chairs with fixed arms feature an elegant design that blends well with modern interiors.
    Fabric Side Chairs with Fixed Arms
  • Black Mesh Draft Chair 18-1/2" Back Height, Arm Style: No Arm

    FLASH FURNITURE

    Black Mesh Draft Chair 18-1/2" Back Height, Arm Style: No Arm

    Item # 420G501

    Web Price
    $126.50 / each
  • About these products
    The breathable material on these drafting chairs allows air to circulate to help keep you cool and comfortable. Adjustable foot ring for comfort and stability. Ideal for lab technicians, architects, and graphic artists whose work surfaces are above standard height.
    Black Mesh Draft Chair 18-1/2" Back Height, Arm Style: No Arm
  • Mesh Executive Chairs with Adjustable Arms

    FLASH FURNITURE

    Mesh Executive Chairs with Adjustable Arms

    Multiple items available4

    N/A

  • About these products
    Designed to provide comfort and ergonomic support in offices and other professional environments, these adjustable chairs can accommodate a range of seated postures.
    Mesh Executive Chairs with Adjustable Arms
  • Mesh Task Chairs

    FLASH FURNITURE

    Mesh Task Chairs

    Multiple items available2

    N/A

  • About these products
    Designed to provide comfort and ergonomic support in offices and other professional environments, these adjustable, easy-rolling chairs can accommodate a range of seated postures.
    Mesh Task Chairs
  • Mesh Task Chairs with Adjustable Arms

    FLASH FURNITURE

    Mesh Task Chairs with Adjustable Arms

    Multiple items available8

    N/A

  • About these products
    Designed to provide comfort and ergonomic support in offices and other professional environments, these adjustable, easy-rolling chairs can accommodate a range of seated postures.
    Mesh Task Chairs with Adjustable Arms
  • Office Desk, Overall 23-41/64"W, Black Top

    FLASH FURNITURE

    Office Desk, Overall 23-41/64"W, Black Top

    Item # 420G741

    Web Price
    $81.00 / each
  • Leather Executive Chairs with Adjustable Arms

    FLASH FURNITURE

    Leather Executive Chairs with Adjustable Arms

    Multiple items available4

    N/A

  • About these products
    Designed to provide comfort and ergonomic support in offices and other professional environments, these easy-rolling chairs are adjustable to accommodate a range of seated postures.
    Leather Executive Chairs with Adjustable Arms
  • Big and Tall Mesh Executive Chairs with Adjustable Arms

    FLASH FURNITURE

    Big and Tall Mesh Executive Chairs with Adjustable Arms

    Multiple items available2

    N/A

  • About these products
    A broader seat and back width on these big and tall mesh executive chairs offers comfort for larger individuals. The high back design helps to relieve tension in the lower back.
    Big and Tall Mesh Executive Chairs with Adjustable Arms
  • Fabric Executive Chairs with Adjustable Arms

    FLASH FURNITURE

    Fabric Executive Chairs with Adjustable Arms

    Multiple items available3

    N/A

  • About these products
    These highback chairs provide ergonomic comfort in offices and other professional environments, with a range of adjustments to accommodate different seated postures. Features include pneumatic seat height adjustment, knee tilt, tilt tension, and easy-rolling casters.
    Fabric Executive Chairs with Adjustable Arms
  • Black Vinyl Executive Chair 20" Back Height, Arm Style: Adjustable

    FLASH FURNITURE

    Black Vinyl Executive Chair 20" Back Height, Arm Style: Adjustable

    Item # 420G621

    Web Price
    $107.50 / each
  • About these products
    Designed to provide lumbar support, these comfortable, ergonomic chairs are adjustable to accommodate a range of seated postures. The waterfall front seat edge removes pressure from the lower legs and helps to improve circulation.
    Black Vinyl Executive Chair 20" Back Height, Arm Style: Adjustable