Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Fall Rescue Devices

29 results found that include 70 Products

Raise or lower victims or workers during a rescue mission with fall rescue devices from Grainger. You’ll find a variety of fall rescue devices for your mission, including two-person loading capabilities, single person operated and multiple cable lengths. Help rescue with reliable, efficient and safe fall rescue devices available at Grainger.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Pulley System

    STERLING ROPE

    Pulley System

    Item # 40L9201

    Web Price
    $494.00 / each
  • Ladder Aerial Rescue

    HONEYWELL MILLER

    Ladder Aerial Rescue

    Item # 3NPP41

    Web Price
    $210.00 / each
  • Rescue System,  50 ft. Length,  310 lb. Weight Capacity,  Line Material Technora,  Blue

    3M DBI-SALA

    Rescue System, 50 ft. Length, 310 lb. Weight Capacity, Line Material Technora, Blue

    Item # 53CV181

    Web Price
    $777.00 / each
  • Rescue System,  100 ft. Length,  310 lb. Weight Capacity,  Line Material Technora,  Blue

    3M DBI-SALA

    Rescue System, 100 ft. Length, 310 lb. Weight Capacity, Line Material Technora, Blue

    Item # 53CV191

    Web Price
    $917.00 / each
  • Mini-Pulley System

    STERLING ROPE

    Mini-Pulley System

    Item # 40L9211

    Web Price
    $272.00 / each
  • Rescue Pole,  For Use With Self Rescue Detachable Descent Device,  2 ft. Length,  Black

    3M DBI-SALA

    Rescue Pole, For Use With Self Rescue Detachable Descent Device, 2 ft. Length, Black

    Item # 53CV211

    Web Price
    $254.00 / each
  • Rescue Ladder,  8 ft. Length,  310 lb. Weight Capacity,  Line Material Polyester,  Yellow

    3M DBI-SALA

    Rescue Ladder, 8 ft. Length, 310 lb. Weight Capacity, Line Material Polyester, Yellow

    Item # 6KWE51

    Web Price
    $279.00 / each
  • Rescue System

    MSA

    Rescue System

    Multiple items available2

    N/A

  • Escape Kit Carry Bag,  Black

    PETZL

    Escape Kit Carry Bag, Black

    Item # 33L6271

    Web Price
    $56.50 / each
  • Retrieval System

    GEMTOR

    Retrieval System

    Multiple items available9

    N/A

  • Tripod

    GEMTOR

    Tripod

    Multiple items available2

    N/A

  • Man Rated Winch

    GEMTOR

    Man Rated Winch

    Multiple items available4

    N/A

  • Rescue and Descent System

    PEAKWORKS

    Rescue and Descent System

    Multiple items available4

    N/A

  • Rescue and Descent System,  50 ft. Length,  310 lb. Weight Capacity,  Line Material Galvanized Steel

    GUARDIAN

    Rescue and Descent System, 50 ft. Length, 310 lb. Weight Capacity, Line Material Galvanized Steel

    Item # 19UC731

    Web Price
    $2,694.00 / each
  • Rescue System

    HONEYWELL MILLER

    Rescue System

    Multiple items available8

    N/A

  • Energy Absorber,  5 ft. Length,  286 lb. Weight Capacity

    PETZL

    Energy Absorber, 5 ft. Length, 286 lb. Weight Capacity

    Item # 52TD281

    Clearance Price
    $174.57 / each
    Web Price $345.00