Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

ERB SAFETY

13 results found that include 69 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Sweat Bands for Hard Hats and Bump Caps

    ERB SAFETY

    Sweat Bands for Hard Hats and Bump Caps

    Multiple items available2

    N/A

  • About these products
    Sweatbands for hard hats and bump caps are attached to the head gear or wrapped around the suspension to absorb perspiration, keeping vision clear by absorbing sweat before it can run into the wearer's eyes. Washable hard hat sweatbands also provide more padding than non-padding head gear, making the head gear more comfortable to wear.
    Sweat Bands for Hard Hats and Bump Caps
  • Traditional Style Bump Caps

    ERB SAFETY

    Traditional Style Bump Caps

    Multiple items available13

    $6.45

  • About these products
    These bump caps protect workers from light bumps caused by bumping into a stationary object and are generally worn by workers in confined spaces, crawl spaces, or near overhead piping. They resemble a traditional hard hat and are made of plastic so they can be used in food manufacturing. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.
    Traditional Style Bump Caps
  • Vented Full Brim Hard Hats (Type 1, Class C)

    ERB SAFETY

    Vented Full Brim Hard Hats (Type 1, Class C)

    Multiple items available14

    N/A

  • About these products
    Vented full-brim (Type 1, Class C) hard hats are vented to help dissipate heat and have a brim around the entire hat to shed rain, reduce glare, and protect the face and neck from sun. Type 1 hard hats protect wearers from vertical impacts. Vents on Class C hard hats allow a clear path for electrical arcing, so they should not be used in locations where electrical hazards are present. While front-brim hard hats are generally used indoors and areas where the sun is not harsh, full-brim hard hats provide additional protection outdoors where the sun is harsh.
    Vented Full Brim Hard Hats (Type 1, Class C)
  • Bump Cap Insert,  Insert,  Black,  Fits Hat Size 6-3/4 to 7-3/4

    ERB SAFETY

    Bump Cap Insert, Insert, Black, Fits Hat Size 6-3/4 to 7-3/4

    Item # 41N8751

    Web Price
    $5.40 / each
  • About these products
    Bump cap inserts are hard plastic shells that are worn under any hat or baseball cap. They're used to protect workers from cuts and other injuries caused by minor bumps caused by walking or moving into a stationary object. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.
    Bump Cap Insert, Insert, Black, Fits Hat Size 6-3/4 to 7-3/4
  • ERB SAFETY Scratch-Resistant Wraparound Safety Glasses

    ERB SAFETY

    ERB SAFETY Scratch-Resistant Wraparound Safety Glasses

    Multiple items available6

    N/A

  • Side and Top Protecting Full-Brim Hard Hats (Type 2, Class E)

    ERB SAFETY

    Side and Top Protecting Full-Brim Hard Hats (Type 2, Class E)

    Multiple items available3

    $66.50

  • About these products
    Side- and top-protecting full-brim hard hats (Type 2, Class E) are used where swinging objects such as hooks and chains pose a hazard. They have a full brim around the entire hat to reduce glare and help shade the eyes, face, and neck in bright sunlight. Type 2 hard hats provide protection against vertical and angled impacts up to 60°. They have more padding than Type 1 hard hats, which generally makes them more bulky and heavier. They are rated Class E for high-voltage electrical protection up to 20KV. Type 2 helmets should be worn when indicated by OSHA or where swinging objects (such as hooks or chains) are a concern.
    Side and Top Protecting Full-Brim Hard Hats (Type 2, Class E)
  • Vented Front Brim Hard Hats (Type 1, Class C)

    ERB SAFETY

    Vented Front Brim Hard Hats (Type 1, Class C)

    Multiple items available15

    N/A

  • About these products
    Vented front-brim (Type 1, Class C) hard hats are vented to help dissipate heat and have a front brim to protect the face from sun, reduce glare, and help shed rain. Type 1 hard hats protect wearers from vertical impacts. Vents on Class C hard hats allow a clear path for electrical arcing, so they should not be used in locations where electrical hazards are present. While full-brim hard hats are used outdoors and in harsh sunlight, front-brim hard hats are used indoors, and locations where the sun is less harsh.
    Vented Front Brim Hard Hats (Type 1, Class C)
  • Hard Hat Liner

    ERB SAFETY

    Hard Hat Liner

    Item # 41N9231

    Web Price
    $15.35 / each
  • About these products
    Reusable, evaporative-cooling hard hat liners are soaked in water before adding to a hard hat, bump cap, or other head gear to reduce workers' skin temperature and keep them cool. They are made of cloth, which allows them to be washed and reused. They are used by workers in hot or humid working conditions, including road crews, construction workers, and landscapers.
    Hard Hat Liner
  • ERB SAFETY Hard Hat Suspensions

    ERB SAFETY

    ERB SAFETY Hard Hat Suspensions

    Multiple items available6

    N/A

  • About these products
    ERB Safety hard hat suspensions are used to replace worn, damaged, or aged suspensions in compatible ERB Safety-branded hard hats. Hard hat suspensions should be inspected regularly and replaced when suspensions are more than one year old or when they show signs of wear and tear.
    ERB SAFETY Hard Hat Suspensions
  • Side and Top Protecting Front-Brim Hard Hats (Type 2, Class E)

    ERB SAFETY

    Side and Top Protecting Front-Brim Hard Hats (Type 2, Class E)

    Multiple items available3

    $42.75

  • About these products
    Side- and top-protecting front-brim hard hats (Type 2, Class E) have a front brim to reduce glare and help shade the eyes and face in bright sunlight. They are Type 2 to provide protection against vertical and angled impacts up to 60°. Type 2 hard hats have more padding, which generally makes them heavier and more bulky than Type 1 hard hats. They are rated Class E for high-voltage electrical protection up to 20KV. Type 2 helmets should be worn when indicated by OSHA or where swinging objects (such as hooks or chains) are a concern.
    Side and Top Protecting Front-Brim Hard Hats (Type 2, Class E)
  • ERB SAFETY Anti-Fog Wraparound Safety Glasses

    ERB SAFETY

    ERB SAFETY Anti-Fog Wraparound Safety Glasses

    Multiple items available3

    N/A

  • Eyewear Retainer,  25-1/4" Length,  Roll-On/Off,  Hi-Visibility Pink,  Nylon

    ERB SAFETY

    Eyewear Retainer, 25-1/4" Length, Roll-On/Off, Hi-Visibility Pink, Nylon

    Item # 22FF721

    Web Price
    $2.12 / each
  • Eyewear Retainer,  16-1/2" Length,  Slip On,  Black,  Stainless Steel/Nylon Coating

    ERB SAFETY

    Eyewear Retainer, 16-1/2" Length, Slip On, Black, Stainless Steel/Nylon Coating

    Item # 483R091

    Web Price
    $10.70 / each