Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

DMI EMT and Rescue Supplies

15 results found that include 24 Products

EMT and rescue supplies equip first responders with items needed for treating injuries, providing critical care, and transporting patients during medical emergencies. Aspirators and suction equipment extract bodily fluids, clear airways, and remove surgical fluids and body tissues. CPR devices and masks assist with breathing difficulties. Backboards, stretchers, and first-aid cots provide support to move injured people between locations. Cervical collars, head immobilizers, and splints stabilize body parts to prevent further injury. Defibrillators help resuscitate victims of cardiac arrest. EMT trauma kits provide a portable set of medical supplies and equipment. Patient transfer equipment includes belts, boards, and mats for supporting and securing people during transport.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Cervical Collar

    DMI

    Cervical Collar

    Multiple items available9

    N/A

  • Emergency Blanket

    DMI

    Emergency Blanket

    Multiple items available2

    N/A

  • Gait Belt,  65" Length,  2" Width,  Cotton

    DMI

    Gait Belt, 65" Length, 2" Width, Cotton

    Item # 34KZ391

    Web Price
    $12.05 / each
  • Sterile Sterile Bulb Syringe Aspirator, Blue

    DMI

    Sterile Sterile Bulb Syringe Aspirator, Blue

    Item # 38F8331

    Web Price
    $2.83 / each
  • Bariatric Rescue Board,  735 lb. Weight Capacity,  32" Length,  3/4" Width,  10" Height,  Wood

    DMI

    Bariatric Rescue Board, 735 lb. Weight Capacity, 32" Length, 3/4" Width, 10" Height, Wood

    Item # 34KZ331

    Web Price
    $233.00 / each
  • Rescue Board,  440 lb. Weight Capacity,  30" Length,  3/4" Width,  8" Height,  Maple Plywood

    DMI

    Rescue Board, 440 lb. Weight Capacity, 30" Length, 3/4" Width, 8" Height, Maple Plywood

    Item # 34KZ341

    Web Price
    $35.75 / each
  • Rescue Board,  440 lb. Weight Capacity,  30" Length,  3/4" Width,  8" Height,  Wood

    DMI

    Rescue Board, 440 lb. Weight Capacity, 30" Length, 3/4" Width, 8" Height, Wood

    Item # 34KZ311

    Web Price
    $33.00 / each
  • Rescue Board,  440 lb. Weight Capacity,  30" Length,  3/4" Width,  8" Height,  Maple Plywood

    DMI

    Rescue Board, 440 lb. Weight Capacity, 30" Length, 3/4" Width, 8" Height, Maple Plywood

    Item # 34KZ351

    Web Price
    $35.50 / each
  • Gait Belt,  50" Length,  2" Width,  Fleece

    DMI

    Gait Belt, 50" Length, 2" Width, Fleece

    Item # 34KZ401

    Web Price
    $16.15 / each
  • Rescue Board,  440 lb. Weight Capacity,  24" Length,  3/4" Width,  8" Height,  Wood

    DMI

    Rescue Board, 440 lb. Weight Capacity, 24" Length, 3/4" Width, 8" Height, Wood

    Item # 34KZ321

    Web Price
    $34.00 / each
  • Emergency Baby Blanket,  Silver

    DMI

    Emergency Baby Blanket, Silver

    Item # 38F8341

    Web Price
    $9.40 / each
  • Rescue Board,  440 lb. Weight Capacity,  24" Length,  3/4" Width,  8" Height,  Wood

    DMI

    Rescue Board, 440 lb. Weight Capacity, 24" Length, 3/4" Width, 8" Height, Wood

    Item # 34KZ301

    Web Price
    $29.50 / each
  • Gait Belt,  50" Length,  2" Width,  Cotton

    DMI

    Gait Belt, 50" Length, 2" Width, Cotton

    Item # 34KZ381

    Web Price
    $13.55 / each
  • Rescue Board,  440 lb. Weight Capacity,  24" Length,  3/4" Width,  8" Height,  Maple Wood

    DMI

    Rescue Board, 440 lb. Weight Capacity, 24" Length, 3/4" Width, 8" Height, Maple Wood

    Item # 34KZ371

    Web Price
    $32.75 / each
  • Rescue Board,  220 lb. Weight Capacity,  27-1/2" Length,  1" Width,  8" Height,  Plastic

    DMI

    Rescue Board, 220 lb. Weight Capacity, 27-1/2" Length, 1" Width, 8" Height, Plastic

    Item # 34KZ361

    Web Price
    $17.75 / each