Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

ECO SENSORS

10 results found that include 10 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Single Gas Monitor,  0 to 500 ppm Sensor Range,  Audible, Visual Alarm Type

    ECO SENSORS

    Single Gas Monitor, 0 to 500 ppm Sensor Range, Audible, Visual Alarm Type

    Item # 53RH881

    Web Price
    $167.00 / each
  • Environmental Enclosure,  Number of Doors 1,  3" Door Height,  5" Door Width,  12" Expanded Length

    ECO SENSORS

    Environmental Enclosure, Number of Doors 1, 3" Door Height, 5" Door Width, 12" Expanded Length

    Item # 53RH931

    Web Price
    $401.00 / each
  • Warning Light,  Strobe,  120VAC,  Flashes per Minute 60,  7" Height,  5" Width,  3" Depth

    ECO SENSORS

    Warning Light, Strobe, 120VAC, Flashes per Minute 60, 7" Height, 5" Width, 3" Depth

    Item # 53RH921

    Web Price
    $508.00 / each
  • Tower Light Incandescent Assembly, Instrument, Surface Mountable, 3 Light, Flashing, Steady Light Mo

    ECO SENSORS

    Tower Light Incandescent Assembly, Instrument, Surface Mountable, 3 Light, Flashing, Steady Light Mo

    Item # 53RH911

    Web Price
    $311.00 / each
  • About these products
    Eco Sensors Tower Light Assemblies are available with audible alarms to indicate various states of operation when connected to Eco Sensors instruments (available separately). The indicator lights and audible alarms are controlled by relay contact closure. The SAT-1 has interchangeable stacking light modules that may be customized after purchase.
    Tower Light Incandescent Assembly, Instrument, Surface Mountable, 3 Light, Flashing, Steady Light Mo
  • Single Gas Monitor,  0 to 2 ppm Sensor Range,  CR2032 Battery Type,  1 yr. Battery Life

    ECO SENSORS

    Single Gas Monitor, 0 to 2 ppm Sensor Range, CR2032 Battery Type, 1 yr. Battery Life

    Item # 53RH861

    Web Price
    $695.00 / each
  • Controller Switch,  0 to 20 ppm Sensor Range,  LCD Display

    ECO SENSORS

    Controller Switch, 0 to 20 ppm Sensor Range, LCD Display

    Item # 53RH851

    Web Price
    $1,131.00 / each
  • Single Gas Monitor,  0.02 to 0.14 ppm Sensor Range,  Lithium Battery Type,  8 hr. Battery Life

    ECO SENSORS

    Single Gas Monitor, 0.02 to 0.14 ppm Sensor Range, Lithium Battery Type, 8 hr. Battery Life

    Item # 53RH821

    Web Price
    $450.00 / each
  • Single Gas Detector,  0.02 to 0.14 ppm Sensor Range,  Audible and Visual Alarm Type

    ECO SENSORS

    Single Gas Detector, 0.02 to 0.14 ppm Sensor Range, Audible and Visual Alarm Type

    Item # 3JKR91

    Web Price
    $657.00 / each
  • Volatile Organic Compound Detector

    ECO SENSORS

    Volatile Organic Compound Detector

    Item # 3JKU11

    Web Price
    $408.00 / each
  • Analyzer,  0 to 999 ppm Sensor Range,  LCD Display

    ECO SENSORS

    Analyzer, 0 to 999 ppm Sensor Range, LCD Display

    Item # 53RH871

    Web Price
    $7,149.00 / each