Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

EAGLE GROUP

46 results found that include 382 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Hook-&-Loop Mildew-Resistant Coated Nylon Covers for Wire Shelf & Utility Carts

    EAGLE GROUP

    Hook-&-Loop Mildew-Resistant Coated Nylon Covers for Wire Shelf & Utility Carts

    Multiple items available108

    N/A

  • About these products
    The hook-and-loop closures on these coated nylon utility cart covers are pressed together to fasten and quickly pulled apart to unfasten. The covers are made from vinyl-coated nylon fabric, which is waterproof and fire-retardant and resists tearing, mildew, and odors.
    Hook-&-Loop Mildew-Resistant Coated Nylon Covers for Wire Shelf & Utility Carts
  • Utility Sink, Square

    EAGLE GROUP

    Utility Sink, Square

    Multiple items available6

    N/A

  • Stainless Steel Wall Shelves

    EAGLE GROUP

    Stainless Steel Wall Shelves

    Multiple items available4

    N/A

  • Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver

    EAGLE GROUP

    Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver

    Item # 4NNH21

    Web Price
    $190.00 / each
  • Stainless Steel Side Splash For Use With Hand Sinks

    EAGLE GROUP

    Stainless Steel Side Splash For Use With Hand Sinks

    Item # 1XUD31

    Web Price
    $45.00 / each
  • Steel Caster Kit for Worktables, Black

    EAGLE GROUP

    Steel Caster Kit for Worktables, Black

    Item # 1HEU61

    Web Price
    $114.50 / each
  • Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver

    EAGLE GROUP

    Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver

    Item # 4AVG61

    Web Price
    $299.00 / each
  • Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver

    EAGLE GROUP

    Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver

    Item # 4AVG71

    Web Price
    $360.00 / each
  • Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver

    EAGLE GROUP

    Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver

    Item # 4AVG81

    Web Price
    $196.00 / each
  • Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver

    EAGLE GROUP

    Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver

    Item # 4AVG91

    Web Price
    $318.00 / each
  • Scullery Sink, 4 Station

    EAGLE GROUP

    Scullery Sink, 4 Station

    Multiple items available2

    N/A

  • 20" x 20" x 5" Stainless Steel Drawer, Gray

    EAGLE GROUP

    20" x 20" x 5" Stainless Steel Drawer, Gray

    Item # 1HEU51

    Web Price
    $143.00 / each
  • Cabinet Workbench, Stainless Steel, 30" Depth, 34-1/2" Height, 60" Width

    EAGLE GROUP

    Cabinet Workbench, Stainless Steel, 30" Depth, 34-1/2" Height, 60" Width

    Item # 1HEU31

    Web Price
    $1,969.00 / each
  • Scullery Sink, 2 Station

    EAGLE GROUP

    Scullery Sink, 2 Station

    Multiple items available2

    N/A

  • Fixed Height Work Table, 16" Depth, 34" Height, 20" Width,100 lb. Load Capacity

    EAGLE GROUP

    Fixed Height Work Table, 16" Depth, 34" Height, 20" Width,100 lb. Load Capacity

    Item # 38X0471

    Web Price
    $716.00 / each
  • Workstation, Steel, 24" Depth, 69" Height, 48" Width, 800 lb. Load Capacity

    EAGLE GROUP

    Workstation, Steel, 24" Depth, 69" Height, 48" Width, 800 lb. Load Capacity

    Item # 38X0721

    Web Price
    $936.00 / each
  • About these products
    Steel Worksurface Straight Leg Workstations are designed to be durable and suitable for a variety of applications. Cleanroom models are built to withstand cleanroom procedures.
    Workstation, Steel, 24" Depth, 69" Height, 48" Width, 800 lb. Load Capacity