Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

DUFF-NORTON

159 results found that include 265 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Linear Actuator

    DUFF-NORTON

    Linear Actuator

    Multiple items available79

    N/A

  • 1/2" Stainless Steel Rotary Joint Elbow

    DUFF-NORTON

    1/2" Stainless Steel Rotary Joint Elbow

    Item # 1CVG91

    Web Price
    $19.90 / each
  • Right Hand Rotary Union, Single or Dual-Flow, Body Dia.: 3-1/8", Size: 1"

    DUFF-NORTON

    Right Hand Rotary Union, Single or Dual-Flow, Body Dia.: 3-1/8", Size: 1"

    Item # 1CVF21

    Web Price
    $384.00 / each
  • Right Hand Rotary Union, Single or Dual-Flow, Body Dia.: 2-5/16", Size: 3/4"

    DUFF-NORTON

    Right Hand Rotary Union, Single or Dual-Flow, Body Dia.: 2-5/16", Size: 3/4"

    Item # 1CVE91

    Web Price
    $295.00 / each
  • Right Hand Rotary Union, Single or Dual-Flow, Body Dia.: 2-1/16", Size: 1/2"

    DUFF-NORTON

    Right Hand Rotary Union, Single or Dual-Flow, Body Dia.: 2-1/16", Size: 1/2"

    Item # 1CVE71

    Web Price
    $257.00 / each
  • 1" Stainless Steel Rotary Joint Elbow

    DUFF-NORTON

    1" Stainless Steel Rotary Joint Elbow

    Item # 1CVH21

    Web Price
    $22.25 / each
  • Right Hand Rotary Union, Single or Dual-Flow, Body Dia.: 1-9/16", Size: 3/8"

    DUFF-NORTON

    Right Hand Rotary Union, Single or Dual-Flow, Body Dia.: 1-9/16", Size: 3/8"

    Item # 1CVE61

    Web Price
    $226.00 / each
  • Acme Screw, Dia .50 In, Length 36 In

    DUFF-NORTON

    Acme Screw, Dia .50 In, Length 36 In

    Item # 5JDE61

    Web Price
    $98.50 / each
  • Right Hand Rotary Union, Single-Flow, Body Dia.: 5-7/8", Size: 2"

    DUFF-NORTON

    Right Hand Rotary Union, Single-Flow, Body Dia.: 5-7/8", Size: 2"

    Item # 1CVB91

    Web Price
    $860.00 / each
  • Right Hand Rotary Union, Dual-Flow, Body Dia.: 4-1/8", Size: 1-1/2"

    DUFF-NORTON

    Right Hand Rotary Union, Dual-Flow, Body Dia.: 4-1/8", Size: 1-1/2"

    Item # 1CVC91

    Web Price
    $623.00 / each
  • Right Hand Rotary Union, Dual-Flow, Body Dia.: 5-7/8", Size: 2"

    DUFF-NORTON

    Right Hand Rotary Union, Dual-Flow, Body Dia.: 5-7/8", Size: 2"

    Item # 1CVD11

    Web Price
    $1,001.00 / each
  • Acme Nuts

    DUFF-NORTON

    Acme Nuts

    Multiple items available19

    N/A

  • About these products

    Acme Nuts are designed for use with Acme lead screws in linear motion, load-holding, and precise positioning applications. They are available with bronze and plastic construction.

    Bronze offers a strong load rating, and features excellent wear properties.

    Plastic Acme nuts have lower load ratings than bronze, but they offer quieter and more efficient operation.

    Acme Nuts
  • Machine Screw Actuator, 2000 lb, 3 In TVL

    DUFF-NORTON

    Machine Screw Actuator, 2000 lb, 3 In TVL

    Item # 2XLX41

    Web Price
    $765.00 / each
  • Left Hand Rotary Union, Single-Flow, Body Dia.: 5-7/8", Size: 2"

    DUFF-NORTON

    Left Hand Rotary Union, Single-Flow, Body Dia.: 5-7/8", Size: 2"

    Item # 35PP341

    Web Price
    $1,110.00 / each
  • Right Hand Rotary Union, Body Dia.: 4.5", Size: 2"

    DUFF-NORTON

    Right Hand Rotary Union, Body Dia.: 4.5", Size: 2"

    Item # 35PP481

    Web Price
    $584.00 / each
  • Machine Screw Actuator, 500 lb, 6 In TVL

    DUFF-NORTON

    Machine Screw Actuator, 500 lb, 6 In TVL

    Item # 2XLX11

    Web Price
    $631.00 / each