Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Show All Selected Filters Show Less Selected Filters

    Dual-Wristblade-Handle Two-Hole Widespread Wall-Mount Kitchen Sink Faucets

    Dual-wristblade-handle two-hole widespread wall-mount kitchen sink faucets have two wing-shaped handles that users pull toward or push away from themselves to start or stop the flow of water. Each handle is operated separately to control the hot and cold water supplies and adjust the water temperature. These faucets combine the hot and cold water supplies to come out through a single spout and provide running water for dishwashing, cooking, cleaning, handwashing, and other tasks. Also called paddle handles, wristblade handles can be operated with the wrist. Because they do not need to be gripped to push or pull the handle, wristblade handles can be used by some individuals with disabilities. Two-hole widespread wall-mount faucets install into walls or vertical surfaces that have two centered holes that are 8" apart when measured from center-of-hole to center-of-hole. They save counter space in tight or busy kitchens.Close

  • Gooseneck Kitchen Faucet,  Gooseneck,  Kitchen Sink Faucet,  Wristblade Faucet Handle Type

    AMERICAN STANDARD

    Gooseneck Kitchen Faucet, Gooseneck, Kitchen Sink Faucet, Wristblade Faucet Handle Type

    Item # 24PR311

    Web Price
    $257.00 / each
  • About these products
    Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling stockpots and other tall vessels.
    Gooseneck Kitchen Faucet, Gooseneck, Kitchen Sink Faucet, Wristblade Faucet Handle Type