Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Dual-Wristblade-Handle Three-Hole Widespread Deck-Mount Kitchen Sink Faucets

3 results found that include 4 Products

Dual-wristblade-handle three-hole widespread deck-mount kitchen sink faucets have two wing-shaped handles that users pull toward or push away from themselves to start or stop the flow of water. Each handle is operated separately to control the hot and cold water supplies and adjust the water temperature, and the hot and cold water supplies are combined inside the spout. These faucets provide water for dishwashing, cooking, cleaning, handwashing, and other tasks. Also called paddle handles, wristblade handles can be operated with the wrist. Because they do not need to be gripped to push or pull the handle, wristblade handles can be used by some individuals with disabilities. Three-hole widespread deck-mount faucets install into a sink, counter, or horizontal surface with three holes where the outermost holes are 8" apart when measured from center-of-hole to center-of-hole.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Straight-Spout Dual-Wristblade-Handle Three-Hole Widespread Deck-Mount Kitchen Sink Faucets

    AMERICAN STANDARD

    Straight-Spout Dual-Wristblade-Handle Three-Hole Widespread Deck-Mount Kitchen Sink Faucets

    Multiple items available2

    N/A

  • About these products
    Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.
    Straight-Spout Dual-Wristblade-Handle Three-Hole Widespread Deck-Mount Kitchen Sink Faucets
  • Low Arc Kitchen Faucet,  Low Arc,  Kitchen Sink Faucet,  Wristblade Faucet Handle Type,  1.50 gpm

    AMERICAN STANDARD

    Low Arc Kitchen Faucet, Low Arc, Kitchen Sink Faucet, Wristblade Faucet Handle Type, 1.50 gpm

    Item # 448N421

    Web Price
    $193.00 / each
  • About these products
    Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.
    Low Arc Kitchen Faucet, Low Arc, Kitchen Sink Faucet, Wristblade Faucet Handle Type, 1.50 gpm
  • Gooseneck Kitchen Faucet,  Gooseneck,  Kitchen Sink Faucet,  Wristblade Faucet Handle Type

    KOHLER

    Gooseneck Kitchen Faucet, Gooseneck, Kitchen Sink Faucet, Wristblade Faucet Handle Type

    Item # 493K141

    Web Price
    $249.00 / each
  • About these products
    Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling stockpots and other tall vessels.
    Gooseneck Kitchen Faucet, Gooseneck, Kitchen Sink Faucet, Wristblade Faucet Handle Type