Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Dual-Lever-Handle Two-Hole Centerset Deck-Mount Kitchen Sink Faucets

3 results found that include 8 Products

Dual-lever-handle two-hole centerset deck-mount kitchen sink faucets have two L-shaped handles that users pull toward or push away from themselves to start and stop the flow of water. Each handle is operated separately to control the hot and cold water supplies and adjust the temperature of the water coming out of the spout. These faucets provide water for dishwashing, cooking, handwashing, and other tasks. Two-hole centerset deck-mount faucets install onto sinks that have two centered holes that are 4" apart when measured from center-of-hole to center-of-hole. They can also be used to cover an unused middle hole on sinks with a three-hole centerset pattern.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Low-Arc-Spout Dual-Lever-Handle Two-Hole Centerset Deck-Mount Kitchen Sink Faucets

    CHICAGO FAUCETS

    Low-Arc-Spout Dual-Lever-Handle Two-Hole Centerset Deck-Mount Kitchen Sink Faucets

    Multiple items available5

    N/A

  • About these products
    Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.
    Low-Arc-Spout Dual-Lever-Handle Two-Hole Centerset Deck-Mount Kitchen Sink Faucets
  • Straight-Spout Dual-Lever-Handle Two-Hole Centerset Deck-Mount Kitchen Sink Faucets

    ADVANCE TABCO

    Straight-Spout Dual-Lever-Handle Two-Hole Centerset Deck-Mount Kitchen Sink Faucets

    Multiple items available2

    N/A

  • About these products
    Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.
    Straight-Spout Dual-Lever-Handle Two-Hole Centerset Deck-Mount Kitchen Sink Faucets
  • Gooseneck Kitchen Faucet,  Gooseneck,  Bathroom Sink Faucet,  Lever Faucet Handle Type,  1.80 gpm

    TRIDENT

    Gooseneck Kitchen Faucet, Gooseneck, Bathroom Sink Faucet, Lever Faucet Handle Type, 1.80 gpm

    Item # 5DJD61

    Web Price
    $195.00 / each
  • About these products
    Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling stockpots and other tall vessels.
    Gooseneck Kitchen Faucet, Gooseneck, Bathroom Sink Faucet, Lever Faucet Handle Type, 1.80 gpm