Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Show All Selected Filters Show Less Selected Filters

    Dual-Dome-Lever-Handle Two-Hole Centerset Wall-Mount Service Sink Faucets

    Dual-dome-lever-handle two-hole centerset wall-mount service sink faucets have rounded, dome-shaped handles with a small wing or triangle lever protruding from one side. This wing provides leverage when gripping these handles and turning them to start or stop the flow of water through the faucet. Each handle is operated separately to control the hot and cold water supplies and adjust the temperature of the water flowing from the spout. Two-hole centerset wall-mount faucets install into walls or vertical surfaces that have two centered holes that are 4" apart when measured from center-of-hole to center-of-hole. These faucets provide running water for filling buckets and other maintenance tasks.Close

  • Gooseneck Service Sink Faucet,  Dome Lever Faucet Handle Type,  2.00 gpm,  Chrome

    DOMINION COMMERCIAL FAUCETS

    Gooseneck Service Sink Faucet, Dome Lever Faucet Handle Type, 2.00 gpm, Chrome

    Item # 40XC491

    Web Price
    $59.50 / each
  • About these products
    Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling tall vessels.
    Gooseneck Service Sink Faucet, Dome Lever Faucet Handle Type, 2.00 gpm, Chrome