Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Show All Selected Filters Show Less Selected Filters

    Dual-Dome-Lever-Handle Two-Hole Centerset Deck-Mount Laundry Sink Faucets

    Dual-dome-lever-handle two-hole centerset wall-mount laundry sink faucets have two rounded, dome-shaped handles with a small wing or triangle lever protruding from one side. This wing provides leverage when gripping these handles and turning them to start or stop the flow of water through the faucet. Each handle is operated separately to control the hot and cold water supplies and adjust the temperature of the water flowing from the spout. Two-hole centerset deck-mount faucets install into sinks, counters, and horizontal surfaces that have two centered holes that are 4" apart when measured from center-of-hole to center-of-hole. These faucets provide running water for washing laundry and fabrics.Close

  • Low Arc Laundry Sink Faucet,  Dome Lever Faucet Handle Type,  2.20 gpm,  Chrome

    MOEN

    Low Arc Laundry Sink Faucet, Dome Lever Faucet Handle Type, 2.20 gpm, Chrome

    Item # 4ZF681

    Web Price
    $59.50 / each
  • About these products
    Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.
    Low Arc Laundry Sink Faucet, Dome Lever Faucet Handle Type, 2.20 gpm, Chrome