Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Show All Selected Filters Show Less Selected Filters

    Dual-Dome-Lever-Handle Three-Hole Widespread Deck-Mount Bathroom Faucets

    Dual-dome-lever-handle three-hole widespread deck-mount bathroom faucets have rounded, dome-shaped handles with a small wing or triangle lever protruding from one side. This wing provides leverage when gripping these handles and makes them easier to turn than standard knob handles when starting or stopping the flow of water through the faucet. Each handle is operated separately to control the hot and cold water supplies and adjust the temperature of the water flowing from the spout. These faucets provide water for handwashing and grooming tasks. Three-hole widespread deck-mount faucets install into a sink, counter, or horizontal surface with three holes where the outermost holes are 8" apart when measured from center-of-hole to center-of-hole.Close

  • Low Arc Bathroom Faucet,  Low Arc,  Bathroom Sink Faucet,  Dome Lever Faucet Handle Type,  1.00 gpm

    CHICAGO FAUCETS

    Low Arc Bathroom Faucet, Low Arc, Bathroom Sink Faucet, Dome Lever Faucet Handle Type, 1.00 gpm

    Item # 48YD881

    Web Price
    $212.00 / each
  • About these products
    Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.
    Low Arc Bathroom Faucet, Low Arc, Bathroom Sink Faucet, Dome Lever Faucet Handle Type, 1.00 gpm