Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

DOMINION COMMERCIAL FAUCETS

14 results found that include 17 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Glass Filler,  For Use With Faucets

    DOMINION COMMERCIAL FAUCETS

    Glass Filler, For Use With Faucets

    Item # 40XC381

    Web Price
    $24.00 / each
  • About these products
    These drinking fountain parts include drinking fillers, filler cartridges, and glass fillers.
    Glass Filler, For Use With Faucets
  • Gooseneck Service Sink Faucet,  Dome Lever Faucet Handle Type,  2.00 gpm,  Chrome

    DOMINION COMMERCIAL FAUCETS

    Gooseneck Service Sink Faucet, Dome Lever Faucet Handle Type, 2.00 gpm, Chrome

    Item # 40XC491

    Web Price
    $59.50 / each
  • About these products
    Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling tall vessels.
    Gooseneck Service Sink Faucet, Dome Lever Faucet Handle Type, 2.00 gpm, Chrome
  • Low-Arc-Spout Dual-Lever-Handle Two-Hole Widespread Wall-Mount Service Sink Faucets

    DOMINION COMMERCIAL FAUCETS

    Low-Arc-Spout Dual-Lever-Handle Two-Hole Widespread Wall-Mount Service Sink Faucets

    Multiple items available2

    N/A

  • About these products
    Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks because they minimize the distance water travels from the spout to the sink, which reduces splashing.
    Low-Arc-Spout Dual-Lever-Handle Two-Hole Widespread Wall-Mount Service Sink Faucets
  • Brass,  Sink Drain,  2" Pipe Dia. - Drains,  Threaded Connection - Drains,  5" Length - Drains

    DOMINION COMMERCIAL FAUCETS

    Brass, Sink Drain, 2" Pipe Dia. - Drains, Threaded Connection - Drains, 5" Length - Drains

    Item # 40XC351

    Web Price
    $108.00 / each
  • About these products
    Choose from a wide selection of sink drains made from either corrosion-resistant metal or tough plastics, or a combination of both.
    Brass, Sink Drain, 2" Pipe Dia. - Drains, Threaded Connection - Drains, 5" Length - Drains
  • Dual-Lever-Handle Two-Hole Widespread Wall-Mount Pre-Rinse Faucets

    DOMINION COMMERCIAL FAUCETS

    Dual-Lever-Handle Two-Hole Widespread Wall-Mount Pre-Rinse Faucets

    Multiple items available2

    N/A

  • About these products
    Dual-lever-handle two-hole widespread wall-mount pre-rinse faucets have two L-shaped handles that users pull toward or push away from themselves to activate the flow of water. Each handle is operated separately to control the hot and cold water supplies and adjust the water temperature.
    Dual-Lever-Handle Two-Hole Widespread Wall-Mount Pre-Rinse Faucets
  • Gooseneck Kitchen Faucet,  Gooseneck,  Kitchen Sink Faucet,  Lever Faucet Handle Type,  2.00 gpm

    DOMINION COMMERCIAL FAUCETS

    Gooseneck Kitchen Faucet, Gooseneck, Kitchen Sink Faucet, Lever Faucet Handle Type, 2.00 gpm

    Item # 40XC601

    Web Price
    $130.50 / each
  • About these products
    Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling stockpots and other tall vessels.
    Gooseneck Kitchen Faucet, Gooseneck, Kitchen Sink Faucet, Lever Faucet Handle Type, 2.00 gpm
  • Straight Service Sink Faucet,  Lever Faucet Handle Type,  8.16 gpm,  Chrome

    DOMINION COMMERCIAL FAUCETS

    Straight Service Sink Faucet, Lever Faucet Handle Type, 8.16 gpm, Chrome

    Item # 40XC561

    Web Price
    $135.50 / each
  • About these products
    Straight-spout faucets extend straight out from the body of the faucet.
    Straight Service Sink Faucet, Lever Faucet Handle Type, 8.16 gpm, Chrome
  • Pre Rinse Faucet,  Gooseneck,  Pre-Rinse Faucet,  Lever Faucet Handle Type,  1.60 gpm,  Chrome

    DOMINION COMMERCIAL FAUCETS

    Pre Rinse Faucet, Gooseneck, Pre-Rinse Faucet, Lever Faucet Handle Type, 1.60 gpm, Chrome

    Item # 40XC551

    Web Price
    $383.00 / each
  • About these products
    Dual-lever-handle two-hole widespread deck-mount pre-rinse faucets have two L-shaped handles that users pull toward or push away from themselves to start or stop the flow of water. Each handle is operated separately to control the hot and cold water supplies and adjust the water temperature.
    Pre Rinse Faucet, Gooseneck, Pre-Rinse Faucet, Lever Faucet Handle Type, 1.60 gpm, Chrome
  • Pre Rinse Faucet,  Gooseneck,  Pre-Rinse Faucet,  Lever Faucet Handle Type,  1.60 gpm,  Chrome

    DOMINION COMMERCIAL FAUCETS

    Pre Rinse Faucet, Gooseneck, Pre-Rinse Faucet, Lever Faucet Handle Type, 1.60 gpm, Chrome

    Item # 40XC721

    Web Price
    $391.00 / each
  • About these products
    Dual-lever-handle pre-rinse faucets have two L-shaped handles that users pull toward or push away from themselves to start or stop the flow of water. Each handle is operated separately to control the hot and cold water supplies and adjust the water temperature.
    Pre Rinse Faucet, Gooseneck, Pre-Rinse Faucet, Lever Faucet Handle Type, 1.60 gpm, Chrome
  • Utility Sink Spout,  Faucet Spout Shape Low Arc

    DOMINION COMMERCIAL FAUCETS

    Utility Sink Spout, Faucet Spout Shape Low Arc

    Item # 40XC501

    Web Price
    $46.50 / each
  • About these products
    Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.
    Utility Sink Spout, Faucet Spout Shape Low Arc
  • Gooseneck Kitchen Faucet,  Gooseneck,  Kitchen Sink Faucet,  Lever Faucet Handle Type,  2.00 gpm

    DOMINION COMMERCIAL FAUCETS

    Gooseneck Kitchen Faucet, Gooseneck, Kitchen Sink Faucet, Lever Faucet Handle Type, 2.00 gpm

    Item # 40XC731

    Web Price
    $71.50 / each
  • About these products
    Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling stockpots and other tall vessels.
    Gooseneck Kitchen Faucet, Gooseneck, Kitchen Sink Faucet, Lever Faucet Handle Type, 2.00 gpm
  • Gooseneck Bar Faucet,  Gooseneck,  Bar Faucet,  Lever Faucet Handle Type,  2.00 gpm,  Chrome

    DOMINION COMMERCIAL FAUCETS

    Gooseneck Bar Faucet, Gooseneck, Bar Faucet, Lever Faucet Handle Type, 2.00 gpm, Chrome

    Item # 40XC361

    Web Price
    $134.00 / each
  • About these products
    Dual-lever-handle single-hole deck-mount bar sink faucets have two L-shaped handles that users pull toward or push away from themselves to start or stop the flow of water. Each handle is operated separately to control the hot and cold water supplies and adjust the water temperature.
    Gooseneck Bar Faucet, Gooseneck, Bar Faucet, Lever Faucet Handle Type, 2.00 gpm, Chrome
  • Faucet Foot Pedals & Parts

    DOMINION COMMERCIAL FAUCETS

    Faucet Foot Pedals & Parts

    Multiple items available2

    N/A

  • About these products
    Foot pedals allow hands-free faucet operation to help prevent cross contamination and reduce water use. They're commonly installed in medical facilities, labs, and food-preparation areas.
    Faucet Foot Pedals & Parts
  • Low Arc Service Sink Faucet,  Lever Faucet Handle Type,  1.60 gpm,  Chrome

    DOMINION COMMERCIAL FAUCETS

    Low Arc Service Sink Faucet, Lever Faucet Handle Type, 1.60 gpm, Chrome

    Item # 40XC651

    Web Price
    $65.50 / each
  • About these products
    Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks because they minimize the distance water travels from the spout to the sink, which reduces splashing. Single-lever-handle faucets have one L-shaped handle that users pull toward or push away from themselves to start or stop the flow of water.
    Low Arc Service Sink Faucet, Lever Faucet Handle Type, 1.60 gpm, Chrome