Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

DMI

174 results found that include 227 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Queen Plastic Vinyl Mattress Encasement, White

    DMI

    Queen Plastic Vinyl Mattress Encasement, White

    Item # 34KZ191

    Web Price
    $15.35 / each
  • Quad Cane Tip,  1-5/16" Height,  Black,  PK 4

    DMI

    Quad Cane Tip, 1-5/16" Height, Black, PK 4

    Item # 34KX481

    Web Price
    $3.64 / pkg. of 4
  • 6-1/2" x 4-3/4" White Instant Cold Pack, 50PK

    DMI

    6-1/2" x 4-3/4" White Instant Cold Pack, 50PK

    Item # 18L0181

    Web Price
    $36.75 / pkg. of 50
  • 4-3/4" x 3-1/2" x 3-1/2" Steel/Wood Call Bell Silver

    DMI

    4-3/4" x 3-1/2" x 3-1/2" Steel/Wood Call Bell Silver

    Item # 36ED671

    Web Price
    $6.40 / each
  • Wheelchair

    DMI

    Wheelchair

    Multiple items available2

    N/A

  • Bed Boards

    DMI

    Bed Boards

    Multiple items available2

    N/A

  • About these products
    Use these bed boards when you need to provide support for mattresses. Ideal for hospitality applications, to keep your guests as comfortable as possible.
    Bed Boards
  • Bifocal Magnifier,  3x,  3" Lens Dia.

    DMI

    Bifocal Magnifier, 3x, 3" Lens Dia.

    Item # 36ED351

    Web Price
    $8.35 / each
  • Length 20",  Toilet Mount,  Aluminum,  Toilet Safety,  White

    DMI

    Length 20", Toilet Mount, Aluminum, Toilet Safety, White

    Item # 52JT821

    Web Price
    $50.50 / each
  • Chair Pad, 18" x 20"

    DMI

    Chair Pad, 18" x 20"

    Item # 34KY431

    Web Price
    $12.25 / each
  • Aluminum Telescoping Wheelchair Ramp; Load Capacity: 660 lb.

    DMI

    Aluminum Telescoping Wheelchair Ramp; Load Capacity: 660 lb.

    Item # 36EE601

    Web Price
    $193.00 / pair
  • About these products

    Improve accessibility for people with disabilities with these corrosion-resistant wheel chair ramps. The serrated top surface provides positive traction, and the lightweight aluminum construction makes portability easy.

    Aluminum Telescoping Wheelchair Ramp; Load Capacity: 660 lb.
  • Bed Pads

    DMI

    Bed Pads

    Multiple items available5

    N/A

  • About these products
    Bed pads add an additional foam padding to a bed for extra comfort. Outfit your rooms or facility with bed pads for guest to feel refreshed and relaxed while away from home.
    Bed Pads
  • 16" x 18" x 2" Fleece Gel Cushion, White

    DMI

    16" x 18" x 2" Fleece Gel Cushion, White

    Item # 36EE331

    Web Price
    $33.00 / each
  • 18" x 18" x 4" Rubber Ring Cushion, Red

    DMI

    18" x 18" x 4" Rubber Ring Cushion, Red

    Item # 36EE471

    Web Price
    $15.10 / each
  • 14" x 18" x 3" Polyester/Cotton Coccyx Cushion, Navy

    DMI

    14" x 18" x 3" Polyester/Cotton Coccyx Cushion, Navy

    Item # 36EE411

    Web Price
    $17.35 / each
  • Folding Shopping Cart,  90 lb. Load Capacity,  Folding,  17"x15"x36"

    DMI

    Folding Shopping Cart, 90 lb. Load Capacity, Folding, 17"x15"x36"

    Item # 34KY561

    Web Price
    $29.00 / each
  • About these products
    These shopping carts have a tall main basket that folds closed to save space while storing the carts. They are lighter and take less effort to lift or move than other styles of shopping carts. The carts have four rigid wheels, and the back wheels are larger than the front wheels to allow the cart to maneuver over obstacles such as curbs and stairs.
    Folding Shopping Cart, 90 lb. Load Capacity, Folding, 17"x15"x36"
  • Specimen Measurer,  8-13/64" Height,  4-1/8" Length,  12-1/2" Width

    DMI

    Specimen Measurer, 8-13/64" Height, 4-1/8" Length, 12-1/2" Width

    Item # 36EE011

    Web Price
    $4.57 / each