Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

DIAMOND VANTAGE

23 results found that include 122 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Segment Cup Grinding Wheel, Up to 6"

    DIAMOND VANTAGE

    Segment Cup Grinding Wheel, Up to 6"

    Multiple items available14

    N/A

  • About these products
    These grinding wheels each feature segments of diamond abrasives welded onto a disc/plate.
    Segment Cup Grinding Wheel, Up to 6"
  • Diamond Concrete Coring Bits

    DIAMOND VANTAGE

    Diamond Concrete Coring Bits

    Multiple items available59

    N/A

  • Grinding Wheel Diameter 6" and greater

    DIAMOND VANTAGE

    Grinding Wheel Diameter 6" and greater

    Multiple items available5

    N/A

  • About these products
    These grinding wheels contain either diamond or Cubic Boron Nitride (CbN). Diamond and CBN toolroom grinding wheels can be used wet or dry in most toolmaking or resharpening applications.
    Grinding Wheel Diameter 6" and greater
  • Abrasive Cut-Off Wheel Diameter Up to 6"

    DIAMOND VANTAGE

    Abrasive Cut-Off Wheel Diameter Up to 6"

    Multiple items available4

    N/A

  • About these products

    These abrasive cut-off wheels are available with various types of abrasive material for multiple cutting applications.

    Aluminum Oxide abrasive is suitable for cutting and grinding ferrous metal, gray iron, stainless, nonferrous materials, aluminum, and pipeline.

    Ceramic abrasive is suitable for fast cutting on almost all materials, including stainless steel, mild steel, and aerospace alloys.

    Diamond abrasive is suitable for most metals, including steel, sheet metal, stainless steel, rebar, cast-iron, aluminum, and other non-ferrous metals.

    Silicon Carbide abrasive is suitable for cutting nonferrous materials.

    Zirconium Aluminum Oxide abrasive is suitable for aggressive material removal on stainless steel.

    Abrasive Cut-Off Wheel Diameter Up to 6"
  • Polishing Pad,  1500

    DIAMOND VANTAGE

    Polishing Pad, 1500

    Item # 31NE501

    Web Price
    $18.55 / each
  • Polishing Pad,  3000

    DIAMOND VANTAGE

    Polishing Pad, 3000

    Item # 31NE511

    Web Price
    $16.65 / each
  • Polishing Pad,  800

    DIAMOND VANTAGE

    Polishing Pad, 800

    Item # 31NE491

    Web Price
    $18.55 / each
  • Backing Pad

    DIAMOND VANTAGE

    Backing Pad

    Item # 19F5361

    Web Price
    $15.50 / each
  • Segment Cup Grinding Wheel, 6 " and greater

    DIAMOND VANTAGE

    Segment Cup Grinding Wheel, 6 " and greater

    Multiple items available10

    N/A

  • About these products
    These grinding wheels each feature segments of diamond abrasives welded onto a disc/plate.
    Segment Cup Grinding Wheel, 6 " and greater
  • Polishing Pad,  200

    DIAMOND VANTAGE

    Polishing Pad, 200

    Item # 31NE471

    Web Price
    $17.45 / each
  • Polishing Pad

    DIAMOND VANTAGE

    Polishing Pad

    Item # 19F5341

    Web Price
    $14.50 / each
  • Polishing Pad,  100

    DIAMOND VANTAGE

    Polishing Pad, 100

    Item # 31NE461

    Web Price
    $18.55 / each
  • Grinding Wheel Diameter Up to 6"

    DIAMOND VANTAGE

    Grinding Wheel Diameter Up to 6"

    Multiple items available5

    N/A

  • About these products
    These grinding wheels contain either diamond or Cubic Boron Nitride (CbN) abrasive material. Diamond and CBN toolroom grinding wheels can be used wet or dry in most toolmaking or resharpening applications.
    Grinding Wheel Diameter Up to 6"
  • Polishing Pad,  50

    DIAMOND VANTAGE

    Polishing Pad, 50

    Item # 31NE451

    Web Price
    $17.45 / each
  • Polishing Pad,  400

    DIAMOND VANTAGE

    Polishing Pad, 400

    Item # 31NE481

    Web Price
    $18.55 / each
  • Polishing Pad,  Diameter 4"

    DIAMOND VANTAGE

    Polishing Pad, Diameter 4"

    Item # 19F5351

    Web Price
    $78.00 / each