Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

DEMAG

64 results found that include 155 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • 16 ft. Lift Electric Hook Mounted Chain Hoists

    DEMAG

    16 ft. Lift Electric Hook Mounted Chain Hoists

    Multiple items available22

    N/A

  • About these products
    16 ft. Lift Electric Hook Mounted Chain Hoists feature simple plug connections that are centrally located for quick, easy connections. The gearbox, brake, and slip clutch are designed to be maintenance-free for up to 10 yrs. H4 hoists are suitable for high-volume handling in steel warehouses, machine shops, fabricating plants and mills, and foundries.
    16 ft. Lift Electric Hook Mounted Chain Hoists
  • Push Trolleys

    DEMAG

    Push Trolleys

    Multiple items available7

    N/A

  • About these products
    Heavy-duty, easy-rolling trolleys are designed for use with electric, air, and manual hoists. They fit flange widths up to 6", and they feature sealed precision bearings for maintenance-free operation. Solid-machined wheels and self-aligning, wraparound side plates help to prevent falls in case of wheel failure. FDA-compliant stainless steel models for pharmaceutical, cleanroom, food processing, and highly corrosive applications are also available. See individual products for details.
    Push Trolleys
  • Motorized Trolleys

    DEMAG

    Motorized Trolleys

    Multiple items available15

    N/A

  • About these products
    Demag Motorized Trolleys feature plastic wheels and include a DSE-C push-button pendant. They are designed for use with jib crane operation and monorail hoists.
    Motorized Trolleys
  • 26 ft. Lift Electric Hook Mounted Chain Hoists

    DEMAG

    26 ft. Lift Electric Hook Mounted Chain Hoists

    Multiple items available12

    N/A

  • About these products
    26 ft. Lift Electric Hook Mounted Chain Hoists feature simple plug connections that are centrally located for quick, easy connection. The gearbox, brake, and slip clutch are all designed to be maintenance-free for up to 10 yrs. Pendant control. H4 hoists are suitable for high-volume handling in steel warehouses, machine shops, fabricating plants and mills, and foundries.
    26 ft. Lift Electric Hook Mounted Chain Hoists
  • Vertical Post

    DEMAG

    Vertical Post

    Multiple items available12

    N/A

  • Emergency Stop, Set/Rub Cap

    DEMAG

    Emergency Stop, Set/Rub Cap

    Item # 59GX881

    Web Price
    $178.00 / each
  • Control Cable Set, 8m

    DEMAG

    Control Cable Set, 8m

    Item # 59GX901

    Web Price
    $350.00 / each
  • Control Cable Set, 5m

    DEMAG

    Control Cable Set, 5m

    Item # 59GX921

    Web Price
    $220.00 / each
  • Chain Set, 5m

    DEMAG

    Chain Set, 5m

    Item # 59GX611

    Web Price
    $909.00 / each
  • Brake Set, 220V

    DEMAG

    Brake Set, 220V

    Item # 59GX511

    Web Price
    $780.00 / each
  • 9 ft. Lift Electric Hook Mounted Chain Hoists

    DEMAG

    9 ft. Lift Electric Hook Mounted Chain Hoists

    Multiple items available17

    N/A

  • About these products
    9 ft. Lift Electric Hook Mounted Chain Hoists are designed with control cords that are attached directly to the load hooks. Each features simple plug connections that are centrally located for quick, easy connection. The gearboxes, brakes, and slip clutches are all designed to be maintenance-free for up to 10 yrs. Integrated control handle. H4 hoists are suitable for high-volume handling in steel warehouses, machine shops, fabricating plants and mills, and foundries. They are also suitable for manual or automatic cycling operations in heat treating and plating.
    9 ft. Lift Electric Hook Mounted Chain Hoists
  • Chain Set, 3.1m

    DEMAG

    Chain Set, 3.1m

    Item # 59GX621

    Web Price
    $751.00 / each
  • Brake Set, 575V

    DEMAG

    Brake Set, 575V

    Item # 59GX521

    Web Price
    $780.00 / each
  • Hook Assembly Set

    DEMAG

    Hook Assembly Set

    Item # 59GX731

    Web Price
    $320.00 / each
  • Chain Set, 3.1m

    DEMAG

    Chain Set, 3.1m

    Item # 59GX631

    Web Price
    $666.00 / each
  • Brake Set, 180V

    DEMAG

    Brake Set, 180V

    Item # 59GX531

    Web Price
    $780.00 / each