Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

DASCO PRO

40 results found that include 104 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Pry Bars

    DASCO PRO

    Pry Bars

    Multiple items available4

    N/A

  • About these products
    Providing additional leverage for tough jobs, these pry bars can help you pull, lift, scrape, and wedge metal, wood, and stone with less effort.
    Pry Bars
  • Inclinometer, Mag, 0-90 Deg, 4 In Base

    DASCO PRO

    Inclinometer, Mag, 0-90 Deg, 4 In Base

    Item # 4ZDW11

    Web Price
    $61.00 / each
  • Wrecking Bars

    DASCO PRO

    Wrecking Bars

    Multiple items available5

    N/A

  • About these products
    Wrecking bars are for heavy-duty prying applications and demolition work. One end is a flat chisel shape to pry items apart. The other end is a flattened, V-shape for pulling nails. Gooseneck-shaped bars add leverage. These tools are suitable for removing floorboards, joists, roofing timbers, tiles, and slabs.
    Wrecking Bars
  • Angle Finder, 0 to 90 Deg., 2-3/4in Base L

    DASCO PRO

    Angle Finder, 0 to 90 Deg., 2-3/4in Base L

    Item # 40JC651

    Web Price
    $12.60 / each
  • Pin Punches

    DASCO PRO

    Pin Punches

    Multiple items available7

    N/A

  • About these products
    Use pin punches to remove metal pins from holes. After the pin has been loosened with a starter punch, it can be removed from the hole with a pin punch.
    Pin Punches
  • Handguarded Cold Chisels

    DASCO PRO

    Handguarded Cold Chisels

    Multiple items available3

    N/A

  • About these products
    Ergonomic hand guards on these chisels help to protect users from overstrike while also reducing slippage, and absorbing vibrations. A cold chisel can cut any cold metal softer than the chisel itself, such as wrought iron, cast iron, copper, aluminum, bronze and brass. They are ideal for cutting and shaping sheet metal, bolts, nuts, and rivets.
    Handguarded Cold Chisels
  • Center Punches

    DASCO PRO

    Center Punches

    Multiple items available4

    N/A

  • About these products
    These center punches can be used to help mark the center of a point, such as the center of a hole when drilling holes. They can create a large enough dimple to guide the tip of a drill bit. You can also use them to make patterns in metal pieces.
    Center Punches
  • Ripping Bars

    DASCO PRO

    Ripping Bars

    Multiple items available3

    N/A

  • About these products
    Suitable for demolition jobs and more, these bars have a ripping chisel on one end and clawed gooseneck, for prying and nail pulling, on the other.
    Ripping Bars
  • Heat Treated High Carbon Steel Alignment Punch Set; Number of Pieces: 3

    DASCO PRO

    Heat Treated High Carbon Steel Alignment Punch Set; Number of Pieces: 3

    Item # 24A8481

    Web Price
    $20.25 / each
  • Utility Chisel, 12 in., TargetGuard(R)

    DASCO PRO

    Utility Chisel, 12 in., TargetGuard(R)

    Item # 40JC511

    Web Price
    $15.80 / each
  • About these products
    Cold utility chisels can cut any cold metal softer than the chisel itself, such as wrought iron, cast iron, steel, brass, bronze, copper, and aluminum. They can be used for shearing nuts, bolts, and rivets.
    Utility Chisel, 12 in., TargetGuard(R)
  • Pry Bar Sets

    DASCO PRO

    Pry Bar Sets

    Multiple items available2

    N/A

  • About these products
    Providing additional leverage for tough jobs, these pry bars can help you pull, lift, scrape, and wedge metal, wood, and stone with less effort.
    Pry Bar Sets
  • Brick Chisels

    DASCO PRO

    Brick Chisels

    Multiple items available4

    N/A

  • About these products
    Brick chisels are designed for cutting and splitting brick and concrete. They feature forged, 1-pc. steel construction for durability. They also feature precision-ground cutting edges. The hardened striking surfaces also feature a chamfered edge for greater chipping resistance. Yellow powder-coat finish. Size is marked on shank for easy identification.
    Brick Chisels
  • Punch and Chisel Set

    DASCO PRO

    Punch and Chisel Set

    Multiple items available3

    N/A

  • Cold Chisels

    DASCO PRO

    Cold Chisels

    Multiple items available13

    N/A

  • About these products
    Cold chisels can be used to cut any cold metal softer than the chisel itself. They are suitable for use on wrought-iron, cast-iron, steel, brass, bronze, copper, aluminum, bolts, nuts, and rivets. Modified parabolic struck ends help to prevent mushrooming and chipping.
    Cold Chisels
  • Handguarded Floor Chisels

    DASCO PRO

    Handguarded Floor Chisels

    Multiple items available2

    N/A

  • About these products
    These handguarded floor chisels are designed for cutting, prying, and ripping hardwood flooring and nails. The one-piece construction offers high durability, and offset blades deliver short bite to help provide added leverage. Chamfered edges also help provide greater chipping resistance. Ergonomic hand guards help to protect users from overstrike while also reducing slippage, and absorbing vibrations.
    Handguarded Floor Chisels
  • Heat Treated High Carbon Steel Roll Pin Punch Set; Number of Pieces: 5

    DASCO PRO

    Heat Treated High Carbon Steel Roll Pin Punch Set; Number of Pieces: 5

    Item # 24A8541

    Web Price
    $34.75 / each