Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

CORTECH

148 results found that include 339 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Correctional Facility Plastic Trash Cans

    CORTECH

    Correctional Facility Plastic Trash Cans

    Multiple items available6

    $31.00 - $38.50

  • About these products
    Correctional facility plastic trash cans are often used in prisons and mental health facilities because they cannot be broken or shattered, eliminating the possibility that broken pieces can be used as weapons or for self-harm. These heavy-duty cans are designed for continuous use in demanding and extreme environments.
    Correctional Facility Plastic Trash Cans
  • Polypropylene Lobby Dust Pan, Overall Length 37", Overall Width 13"

    CORTECH

    Polypropylene Lobby Dust Pan, Overall Length 37", Overall Width 13"

    Item # 10G8501

    Web Price
    $31.75 / each
  • Pull-Tight Locking Seal,  10" Length,  1/8" dia. Width,  Polypropylene Plastic,  Red,  PK 100

    CORTECH

    Pull-Tight Locking Seal, 10" Length, 1/8" dia. Width, Polypropylene Plastic, Red, PK 100

    Item # 13G4801

    Web Price
    $40.75 / pkg. of 100
  • Corner Guard

    CORTECH

    Corner Guard

    Multiple items available2

    $20.50 - $21.00

  • Inmate Uniform Shirts

    CORTECH

    Inmate Uniform Shirts

    Multiple items available15

    $20.75

  • Briefcase, PVC Plastic, Clear

    CORTECH

    Briefcase, PVC Plastic, Clear

    Item # 36FW861

    Web Price
    $61.50 / each
  • Pull-Tight Locking Seal,  7" Length,  Polypropylene Plastic,  Red,  PK 100

    CORTECH

    Pull-Tight Locking Seal, 7" Length, Polypropylene Plastic, Red, PK 100

    Item # 13G4781

    Web Price
    $37.50 / pkg. of 100
  • Sanitary Napkin Disposal Bags

    CORTECH

    Sanitary Napkin Disposal Bags

    Multiple items available2

    $82.50 - $87.00

  • About these products
    Sanitary napkin disposal bags are placed on restroom counters or in stalls to encourage correct disposal of feminine hygiene, incontinence, and personal care products. These individual bags do not require a dispenser. Correct disposal of personal care products eliminates clogs and other plumbing issues caused by flushing products.
    Sanitary Napkin Disposal Bags
  • Toothbrushes

    CORTECH

    Toothbrushes

    Multiple items available6

    $59.50 - $250.00

  • 78" x 40" Shower Curtain System

    CORTECH

    78" x 40" Shower Curtain System

    Item # 36FW891

    Web Price
    $72.19 / each
  • Blank Wall Plates

    CORTECH

    Blank Wall Plates

    Multiple items available2

    $17.15 - $18.30

  • 93" x 60" Shower Curtain System

    CORTECH

    93" x 60" Shower Curtain System

    Item # 36FW951

    Web Price
    $108.54 / each
  • Easy-Drain Dual-Handle Cube Trucks

    CORTECH

    Easy-Drain Dual-Handle Cube Trucks

    Multiple items available4

    $664.00 - $744.00

  • About these products
    Easy-drain cube trucks have a built-in drain that allows the trucks' container to be washed out and drained. Also known as correctional facility cube trucks, these trucks are used for laundry, cleaning, and waste collection in correctional facilities. The trucks have two handles that allow them to be steered from either side, and the handles can hold spray bottles, liners, and other cleaning supplies. The trucks' handles and body are made from break-resistant plastic, and the trucks' casters are attached with tamper-resistant mounts.
    Easy-Drain Dual-Handle Cube Trucks
  • Fiberglass Mop Handle

    CORTECH

    Fiberglass Mop Handle

    Multiple items available3

    $25.25 - $27.50

  • 36"D  Anodized Aluminum Shower Curtain Track, Includes: Secure End Stop, Bit

    CORTECH

    36"D Anodized Aluminum Shower Curtain Track, Includes: Secure End Stop, Bit

    Item # 36FX061

    Web Price
    $68.15 / each
  • Duplex Receptacle Wall Plates

    CORTECH

    Duplex Receptacle Wall Plates

    Multiple items available2

    $17.15 - $17.60