Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Cordless Tool Work Lights

39 results found that include 39 Products

Shop Grainger for our selection of cordless tool work lights, great to use within a multitude of applications and spaces. Use them wherever you need extra light to complete some work, whether it be in a remote corner of a factory, a garage, driveway, warehouse or any other indoor space. We carry rechargeable work lights, mountable on stands so you can adjust for focus. Find LED, stick lights, halogen and more.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Rechargeable Worklight Kit, 250 to 500 lm

    DEWALT

    Rechargeable Worklight Kit, 250 to 500 lm

    Item # 58JL751

    Web Price
    $225.50 / each
  • Rechargeable Stick Light, 300 lm

    MILWAUKEE

    Rechargeable Stick Light, 300 lm

    Item # 32NM991

    Web Price
    $88.50 / each
  • Rechargeable Worklight, Red, LED, 100 Lm

    MILWAUKEE

    Rechargeable Worklight, Red, LED, 100 Lm

    Item # 4PKW21

    Web Price
    $72.50 / each
  • Rechargeable Worklight, 2.19 lb., LED Lamp

    MILWAUKEE

    Rechargeable Worklight, 2.19 lb., LED Lamp

    Item # 49JU901

    Web Price
    $99.00 / each
  • Rechargeable Worklight, Red, LED, 160 Lm

    MILWAUKEE

    Rechargeable Worklight, Red, LED, 160 Lm

    Item # 2PYZ71

    Web Price
    $54.50 / each
  • Rechargeable Worklight, LED, Plastic, 20V

    DEWALT

    Rechargeable Worklight, LED, Plastic, 20V

    Item # 30RV911

    Web Price
    $95.00 / each
  • Rechargeable Area Light, 400 lm

    MILWAUKEE

    Rechargeable Area Light, 400 lm

    Item # 32NM971

    Web Price
    $81.00 / each
  • Rechargeable Stick Light, Red, LED, 120 Lm

    MILWAUKEE

    Rechargeable Stick Light, Red, LED, 120 Lm

    Item # 22MG941

    Web Price
    $80.50 / each
  • Worklight, Fixed, LED, 20V, 175 Lumens

    DEWALT

    Worklight, Fixed, LED, 20V, 175 Lumens

    Item # 49AX981

    Web Price
    $84.00 / each
  • Rechargeable Area Light, 700 lm, 18V

    MILWAUKEE

    Rechargeable Area Light, 700 lm, 18V

    Item # 32NM981

    Web Price
    $106.00 / each
  • Cordless Worklight, LED, 12-3/4", 1500 lm

    DEWALT

    Cordless Worklight, LED, 12-3/4", 1500 lm

    Item # 31AC551

    Web Price
    $139.00 / each
  • Cordless Worklight, 3.13 lb., LED Lamp

    MILWAUKEE

    Cordless Worklight, 3.13 lb., LED Lamp

    Item # 49JU931

    Web Price
    $131.50 / each
  • Underhood Light, LED, Cordless

    MILWAUKEE

    Underhood Light, LED, Cordless

    Item # 408L651

    Web Price
    $242.00 / each
  • Cordless Worklight, LED, 18.0V

    BOSCH

    Cordless Worklight, LED, 18.0V

    Item # 48XY501

    Web Price
    $57.00 / each
  • Work Light, 18.0V, LED, 12.9" Tool L

    MILWAUKEE

    Work Light, 18.0V, LED, 12.9" Tool L

    Item # 52WR721

    Web Price
    $290.00 / each
  • Cordless Flashlight, Halogen

    BOSCH

    Cordless Flashlight, Halogen

    Item # 4MGX71

    Web Price
    $43.75 / each