Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

CODE 3

212 results found that include 322 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Low Profile Mini Light Bar

    CODE 3

    Low Profile Mini Light Bar

    Multiple items available8

    N/A

  • About these products
    Low Profile Mini Light Bars are available with flashing and rotating lights for use in emergency applications.
    Low Profile Mini Light Bar
  • Low Profile Light Bar

    CODE 3

    Low Profile Light Bar

    Multiple items available20

    N/A

  • About these products
    Low Profile Light Bars include LED models designed to maximize light output and minimize amp draw.
    Low Profile Light Bar
  • Remote Siren System,  200W

    CODE 3

    Remote Siren System, 200W

    Item # 13D6141

    Web Price
    $736.00 / each
  • Warning Light, 5" L, 1" W

    CODE 3

    Warning Light, 5" L, 1" W

    Item # 13D5471

    Web Price
    $245.00 / each
  • Electronic Siren, 200W, 6.5" D, 2.7" H

    CODE 3

    Electronic Siren, 200W, 6.5" D, 2.7" H

    Item # 421G041

    Web Price
    $271.00 / each
  • Amber Flashing

    CODE 3

    Amber Flashing

    Multiple items available2

    N/A

  • Single Head Dash/Deck Light

    CODE 3

    Single Head Dash/Deck Light

    Multiple items available10

    N/A

  • About these products
    Single Head Dash/Deck Lights are ideal for use in a variety of emergency applications. These lights can be used as temporary lighting (suction mount) in unmarked vehicles or additional lighting in standard vehicles (permanent mount). The wide range of flash patterns on these lights are easily selected to customize the vehicle for your particular use.
    Single Head Dash/Deck Light
  • Siren Speaker, Mfr. No. C3100

    CODE 3

    Siren Speaker, Mfr. No. C3100

    Item # 421G151

    Web Price
    $160.00 / each
  • Perimeter Light, 3" L, 1-1/2" W

    CODE 3

    Perimeter Light, 3" L, 1-1/2" W

    Item # 421G191

    Web Price
    $152.00 / each
  • Rectangular Lenses

    CODE 3

    Rectangular Lenses

    Multiple items available2

    N/A

  • About these products
    Courtesy Lights with Rectangular Lenses illuminate interior or exterior dark or dim spaces, including, but not limited to: the bottom edge of the dashboard, exterior running boards, and door handles.
    Rectangular Lenses
  • Rocker Switch, SPDT Contact, 8 Connections

    CODE 3

    Rocker Switch, SPDT Contact, 8 Connections

    Item # 421G791

    Web Price
    $234.00 / each
  • Grille Bracket Bolt On

    CODE 3

    Grille Bracket Bolt On

    Item # 13D5661

    Web Price
    $9.35 / each
  • L Bracket

    CODE 3

    L Bracket

    Multiple items available2

    $11.95

  • Shrouded Dual Head Dash/Deck Light

    CODE 3

    Shrouded Dual Head Dash/Deck Light

    Multiple items available9

    N/A

  • About these products
    Shrouded Dual Head Dash/Deck Light feature flashing lights in amber, red, and blue for emergency vehicle applications. They are available with bracket, permanent, and suction mounting options.
    Shrouded Dual Head Dash/Deck Light
  • Perimeter Light, 3" L, 1-1/2" W

    CODE 3

    Perimeter Light, 3" L, 1-1/2" W

    Item # 421G231

    Web Price
    $288.00 / each
  • Message Board, Rectangular, LED, 5-3/4" H

    CODE 3

    Message Board, Rectangular, LED, 5-3/4" H

    Item # 421D891

    Web Price
    $866.00 / each