Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

CLOROX

17 results found that include 44 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Germicidal Bleach,  121 oz. Cleaner Container Size,  Jug Cleaner Container Type

    CLOROX

    Germicidal Bleach, 121 oz. Cleaner Container Size, Jug Cleaner Container Type

    Item # 41H8931

    Web Price
    $26.50 / pkg. of 3
  • About these products
    Germicidal bleach is more concentrated than standard bleach, so less product is needed to create a solution for disinfecting surfaces. Apply it to hard nonporous surfaces to eliminate mold, odors, and a broad range of pathogens, including bacteria, fungi, and viruses. The surfaces should be cleaned before applying bleach. Germicidal bleach is commonly used in healthcare facilities, offices, schools, kitchens, and other commercial sites.
    Germicidal Bleach, 121 oz. Cleaner Container Size, Jug Cleaner Container Type
  • Surface Disinfecting and Sanitizing Wipes

    CLOROX

    Surface Disinfecting and Sanitizing Wipes

    Multiple items available11

    N/A

  • About these products
    Surface disinfecting and sanitizing wipes contain a disinfectant to help stop the spread of bacteria, fungi, and viruses. They are typically used to lower the risk of cross-contamination on surfaces in restaurants, schools, gyms, and healthcare facilities.
    Surface Disinfecting and Sanitizing Wipes
  • Disinfectant Cleaners

    CLOROX

    Disinfectant Cleaners

    Multiple items available4

    N/A

  • About these products
    Disinfectant cleaners remove dirt on hard nonporous surfaces while killing most pathogens and disease-causing microscopic organisms on the surfaces to lower the risk of spreading infection. These cleaning products are commonly used in areas such as schools, office buildings, and hotels.
    Disinfectant Cleaners
  • Toilet Cleaners

    CLOROX

    Toilet Cleaners

    Multiple items available5

    N/A

  • About these products
    Toilet cleaners help to remove stains, control odors, and kill bacteria in toilet bowls. They are effective for removing rust, hard-water deposits, lime scale, and mineral deposits. They can also help to keep toilet bowl water clear, while extending the time between deep cleans in offices and other commercial facilities.
    Toilet Cleaners
  • Urinal Cleaners

    CLOROX

    Urinal Cleaners

    Multiple items available3

    N/A

  • About these products
    These cleaners can help to remove stains, bacteria, and odors from urinals. They can be used to break down urine stains, rust stains, lime scale, and mineral deposits. Use to disinfect and deodorize urinals in public restrooms.
    Urinal Cleaners
  • Disinfectants

    CLOROX

    Disinfectants

    Multiple items available3

    N/A

  • About these products
    Disinfectants destroy most pathogens and disease-causing microscopic organisms on hard nonporous surfaces. Apply them after cleaning the surfaces to reduce the risk of spreading infection. These cleaning products are typically used in facilities such as schools, office buildings, hotels, and restaurants.
    Disinfectants
  • Hand Sanitizer

    CLOROX

    Hand Sanitizer

    Multiple items available5

    N/A

  • About these products
    Hand sanitizer in gel, foam, or liquid form contains agents to kill bacteria and germs that may cause illness. It can be rubbed onto hands when access to soap and water is not available.
    Hand Sanitizer
  • Sanitizer,  32 oz. Cleaner Container Size,  Trigger Spray Bottle Cleaner Container Type

    CLOROX

    Sanitizer, 32 oz. Cleaner Container Size, Trigger Spray Bottle Cleaner Container Type

    Item # 22D0101

    Web Price
    $92.50 / pkg. of 12
  • About these products
    Sanitizers significantly reduce the amount of germs on hard nonporous surfaces and inhibit the germs' growth, but they may not completely destroy or eliminate these organisms. The surfaces should be cleaned before sanitizing.
    Sanitizer, 32 oz. Cleaner Container Size, Trigger Spray Bottle Cleaner Container Type
  • Clorox Hygiene Series,  1000mL,  Automatic,  Liquid,  Wall,  White

    CLOROX

    Clorox Hygiene Series, 1000mL, Automatic, Liquid, Wall, White

    Item # 20RK891

    Web Price
    $10.00 / each
  • About these products
    Automatic wall dispensers release a premeasured amount of hand sanitizer. They have battery-operated infrared sensors that detect the presence of hands for touch-free operation. These dispensers mount to a wall to free up counter and floor space in offices, restrooms, or open areas.
    Clorox Hygiene Series, 1000mL, Automatic, Liquid, Wall, White
  • Bathroom Cleaner,  30 oz. Cleaner Container Size,  Trigger Spray Bottle Cleaner Container Type

    CLOROX

    Bathroom Cleaner, 30 oz. Cleaner Container Size, Trigger Spray Bottle Cleaner Container Type

    Item # 20K9691

    Web Price
    $70.50 / pkg. of 9
  • About these products
    General purpose bathroom cleaners are suitable for cleaning a wide range of fixtures and surfaces. They can help to remove soap scum, soil, and grime while also deodorizing and disinfecting. The cleaners can be used on showers, tile, tubs, and bathroom sinks, which helps eliminate the need for multiple cleaners.
    Bathroom Cleaner, 30 oz. Cleaner Container Size, Trigger Spray Bottle Cleaner Container Type
  • All Purpose Cleaner,  30 oz.,  PK 8

    CLOROX

    All Purpose Cleaner, 30 oz., PK 8

    Item # 38P0981

    Web Price
    $63.00 / pkg. of 8
  • About these products
    All-purpose cleaners are designed to clean a variety of washable surfaces. They allow you to tackle a range of cleaning tasks around your workplace using one cleaner. They primarily remove dirt and grime from surfaces, although some may also disinfect, deodorize, or degrease surfaces.
    All Purpose Cleaner, 30 oz., PK 8
  • Color Safe Laundry Stain Remover,  Cleaner Form Liquid,  Cleaner Container Type Trigger Spray Bottle

    CLOROX

    Color Safe Laundry Stain Remover, Cleaner Form Liquid, Cleaner Container Type Trigger Spray Bottle

    Item # 45LW111

    Web Price
    $47.50 / pkg. of 9
  • About these products
    Laundry stain removers and laundry whiteners can help to extend the service life of garments and fabrics by penetrating and breaking down heavy soils. Stain removers are available in various formulas to remove specific stains, such as motor oil, grass, blood, and dirt. Whiteners can help remove yellowing, dinginess, rust stains, and hard-water deposits from fabrics.
    Color Safe Laundry Stain Remover, Cleaner Form Liquid, Cleaner Container Type Trigger Spray Bottle
  • Surface and Air Deodorants

    CLOROX

    Surface and Air Deodorants

    Multiple items available3

    N/A

  • About these products
    Surface and air deodorants counteract or eliminate odors in the air, carpets, fabrics, and hard surfaces. Solid air fresheners include fragrant blocks that distribute scents into surrounding air over time, as well as gel sponges that absorb odor-causing airborne bacteria. Sprays include air fresheners that counteract odors with fragrances, and air sanitizers that kill odor-causing bacteria. Deodorizing disinfectants can be sprayed directly on surfaces to kill germs and eliminate odors from mold, mildew, smoke, cooking, drains, and bathrooms.
    Surface and Air Deodorants
  • Laundry Bleach Pen,  Cleaner Form Liquid,  Cleaner Container Type Box,  Cleaner Container Size 2 oz.

    CLOROX

    Laundry Bleach Pen, Cleaner Form Liquid, Cleaner Container Type Box, Cleaner Container Size 2 oz.

    Item # 22D0401

    Web Price
    $62.50 / pkg. of 12
  • About these products
    Laundry spot and stain removers help to remove stains from fabrics and garments. They are available in various formulas to penetrate and break down specific stains, such as motor oil and grass, as well as blood and dirt. Pens and spray bottles help to spot-treat stains prior to washing, while jugs and bulk containers allow users to keep a supply on-hand for long-term use in commercial and industrial environments.
    Laundry Bleach Pen, Cleaner Form Liquid, Cleaner Container Type Box, Cleaner Container Size 2 oz.
  • Cleaner/Degreaser,  32 oz. Cleaner Container Size,  Trigger Spray Bottle Cleaner Container Type

    CLOROX

    Cleaner/Degreaser, 32 oz. Cleaner Container Size, Trigger Spray Bottle Cleaner Container Type

    Item # 38P1021

    Web Price
    $66.50 / pkg. of 9
  • About these products
    Natural Solvent Degreasers include heavy-duty formulas that are readily biodegradable and pH neutral. They are formulated to helps dissolve grime, grease, dirt, and oil from engines, tools, floors, and industrial equipment. Various sizes, concentrations, and container types are available. See individual items for details.
    Cleaner/Degreaser, 32 oz. Cleaner Container Size, Trigger Spray Bottle Cleaner Container Type
  • Cleaner/Degreaser,  128 oz. Cleaner Container Size,  Jug Cleaner Container Type

    CLOROX

    Cleaner/Degreaser, 128 oz. Cleaner Container Size, Jug Cleaner Container Type

    Item # 38P1011

    Web Price
    $102.50 / pkg. of 4
  • About these products
    Solvent degreasers dissolve contaminants from parts before electroplating, painting, or other treatments.
    Cleaner/Degreaser, 128 oz. Cleaner Container Size, Jug Cleaner Container Type