Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

DMI Cleaning and Janitorial

15 results found that include 16 Products

Cleaning products and janitorial supplies keep commercial and industrial facilities clean and well maintained. Cleaning chemicals clean, degrease, sanitize, and disinfect walls, floors, and other surfaces. Cleaning supplies such as mops, brooms, and floor-cleaning machines clean, scrub, strip, buff, polish, or vacuum floors and carpets. Buckets, squeegees, sponges, and other cleaning supplies are used to apply cleaning products to floors and large surfaces. Paper products like door handle tissues provide a shield between hands and door handles while facial tissues are soft for more delicate cleaning. Toilet paper and toilet seat covers promote hygiene in restrooms and provide comfort. Paper towels are disposable and absorbent sheets used to clean up spills, wipe surfaces and equipment, and dry hands and face. Dry wipes are used for light wiping, dusting, and absorbing spills. Trash cans and other garbage-handling equipment help workplaces manage their trash and recycling programs.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Chair Pad, 18" x 20"

    DMI

    Chair Pad, 18" x 20"

    Item # 34KY431

    Web Price
    $12.25 / each
  • Male 20 oz. Bag , 6" x 5"

    DMI

    Male 20 oz. Bag , 6" x 5"

    Item # 34KY231

    Web Price
    $12.10 / each
  • Autoclavable Bedpan, 14-3/8" x 11-3/8"

    DMI

    Autoclavable Bedpan, 14-3/8" x 11-3/8"

    Item # 34KY161

    Web Price
    $320.00 / each
  • Replacement Sheath, 6" x 2"

    DMI

    Replacement Sheath, 6" x 2"

    Item # 34KY241

    Web Price
    $15.50 / each
  • Incontinence Pant, 38" to 44"

    DMI

    Incontinence Pant, 38" to 44"

    Item # 34KY351

    Web Price
    $17.30 / each
  • Sanitary Belt

    DMI

    Sanitary Belt

    Multiple items available2

    N/A

  • About these products
    These individually poly-bagged Sanitary Belts have a closure for easy adjustments and an elastic band for more comfort. Suitable for hospitals, acute care, and obstetrical/gynecological use.
    Sanitary Belt
  • Incontinence Pull-On Pant, 38" to 44"

    DMI

    Incontinence Pull-On Pant, 38" to 44"

    Item # 34KY401

    Web Price
    $12.10 / each
  • Reusable Underpad, 10" x 9"

    DMI

    Reusable Underpad, 10" x 9"

    Item # 34KY471

    Web Price
    $20.50 / each
  • Incontinence Pant, 46" to 52"

    DMI

    Incontinence Pant, 46" to 52"

    Item # 34KY361

    Web Price
    $24.75 / each
  • Disposable Liners Pads, 4-1/2" x 14", PK 25

    DMI

    Disposable Liners Pads, 4-1/2" x 14", PK 25

    Item # 52JT861

    Web Price
    $22.25 / pkg. of 25
  • Incontinence Pull-On Pant, 30" to 36"

    DMI

    Incontinence Pull-On Pant, 30" to 36"

    Item # 34KY391

    Web Price
    $11.25 / each
  • Seat Pad, 18" x 20"

    DMI

    Seat Pad, 18" x 20"

    Item # 34KY461

    Web Price
    $11.35 / each
  • Male Suspensory Urinal, 12-3/16" x 6"

    DMI

    Male Suspensory Urinal, 12-3/16" x 6"

    Item # 34KY221

    Web Price
    $44.50 / each
  • Incontinence Pull-On Pant, 22" to 28"

    DMI

    Incontinence Pull-On Pant, 22" to 28"

    Item # 34KY381

    Web Price
    $11.50 / each
  • Incontinence Pull-On Pant, 46" to 52"

    DMI

    Incontinence Pull-On Pant, 46" to 52"

    Item # 34KY411

    Web Price
    $13.45 / each