Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

CITGO

15 results found that include 91 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Engine Oil

    CITGO

    Engine Oil

    Multiple items available16

    N/A

  • About these products
    These engine oils reduce friction, cool, seal, and clean.

     Bio-Synthetic oils are biodegradable, nontoxic, and renewable.

    Conventional oils are for simple engine designs and regular driving styles.

    Full Synthetic oils have gone through a chemically engineered process. Synthetic oil has better extreme high temperature and low temperature performance. These oils are generally formulated with higher performing additives.

    Synthetic Blend oils use a mixture of synthetic and conventional base oils for added resistance to oxidation (compared to conventional oil) and provide low-temperature properties.
    Engine Oil
  • Automatic Transmission Fluid

    CITGO

    Automatic Transmission Fluid

    Multiple items available10

    N/A

  • Multipurpose Greases, NLGI Grade: 2, Lithium Complex Grease Thickener

    CITGO

    Multipurpose Greases, NLGI Grade: 2, Lithium Complex Grease Thickener

    Multiple items available17

    N/A

  • About these products
    Lithium complex thickeners provide superior high-temperature performance, with excellent lubricity, shear stability, and thermal resistance. With a consistency similar to peanut butter, Grade 2 is a fairly standard grease. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.
    Multipurpose Greases, NLGI Grade: 2, Lithium Complex Grease Thickener
  • Mineral Based Gear Oils

    CITGO

    Mineral Based Gear Oils

    Multiple items available6

    N/A

  • CITGO Hydraulic Oils

    CITGO

    CITGO Hydraulic Oils

    Multiple items available24

    N/A

  • Multipurpose Greases, NLGI Grade: 1, Lithium Complex Grease Thickener

    CITGO

    Multipurpose Greases, NLGI Grade: 1, Lithium Complex Grease Thickener

    Multiple items available2

    N/A

  • About these products
    Offering excellent lubricity, shear stability, and thermal resistance, lithium complex thickeners provide superior high-temperature performance. With the consistency of tomato paste, this soft grease is ideal for low-viscosity applications, such as in centralized lubrication systems. The penetration range at 77°F (25°C) is 310 to 340.
    Multipurpose Greases, NLGI Grade: 1, Lithium Complex Grease Thickener
  • Hydraulic Oil Mineral Oil

    CITGO

    Hydraulic Oil Mineral Oil

    Multiple items available2

    N/A

  • Multipurpose Grease, 14 oz., Tube, Red

    CITGO

    Multipurpose Grease, 14 oz., Tube, Red

    Item # 33ME751

    Web Price
    $5.15 / each
  • Green,  Lithium Complex,  Multipurpose Grease,  35 lb.,  00 NLGI Grade

    CITGO

    Green, Lithium Complex, Multipurpose Grease, 35 lb., 00 NLGI Grade

    Item # 33ME891

    Web Price
    $360.00 / each
  • About these products
    Offering excellent lubricity, shear stability, and thermal resistance, lithium complex thickeners provide superior high-temperature performance. This semi-fluid grease has the consistency of apple sauce, making it suitable for use in low-viscosity applications, such as automatic lubrication systems.
    Green, Lithium Complex, Multipurpose Grease, 35 lb., 00 NLGI Grade
  • Multipurpose Greases, NLGI Grade: 2, Lithium Grease Thickener

    CITGO

    Multipurpose Greases, NLGI Grade: 2, Lithium Grease Thickener

    Multiple items available4

    N/A

  • About these products
    Offering excellent lubricity, shear stability, and thermal resistance, lithium soaps are the most commonly used thickeners. Grade 2 is a fairly standard grease, for use in normal bearing applications. It has a consistency similar to peanut butter. The penetration range at 77°F (25°C) is 265 to 295.
    Multipurpose Greases, NLGI Grade: 2, Lithium Grease Thickener
  • Transmission Fluid

    CITGO

    Transmission Fluid

    Multiple items available2

    N/A

  • Multipurpose Grease, 120 lb., Drum, Red

    CITGO

    Multipurpose Grease, 120 lb., Drum, Red

    Item # 33ME741

    Web Price
    $573.00 / each
  • Diesel Engine Oil

    CITGO

    Diesel Engine Oil

    Multiple items available3

    N/A

  • About these products
    These diesel engine oils keeps internal parts of a deisel engine lubricated and cool.

    Conventional oils are for simple engine designs and regular driving styles.

    Full Synthetic oils offer a breakdown-resistant formula that withstand high and low temperatures better than coventional oils giving you improved performance.

    Synthetic Blend oils use a mixture of synthetic and conventional base oils for added resistance to oxidation (compared to conventional oil) and provides low-temperature properties.                
    Diesel Engine Oil
  • Liquid,  Metalworking Fluid,  Mineral,  55 gal.,  Drum

    CITGO

    Liquid, Metalworking Fluid, Mineral, 55 gal., Drum

    Item # 33MF341

    Web Price
    $1,911.00 / each
  • About these products
    Formulated to have cooling and lubricating properties, cutting oils help extend tool life to keep metalworking and machining processes running smoothly.
    Liquid, Metalworking Fluid, Mineral, 55 gal., Drum
  • Liquid,  Slideway Lubricant,  Mineral,  55 gal.,  Drum

    CITGO

    Liquid, Slideway Lubricant, Mineral, 55 gal., Drum

    Item # 33MF241

    Web Price
    $1,336.00 / each
  • About these products
    Used to lubricate machine tool ways and slides, way oils reduce friction, minimize wear, and help eliminate stick-slip or chatter.
    Liquid, Slideway Lubricant, Mineral, 55 gal., Drum