Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

CCL

32 results found that include 72 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Keyless Padlockable Cam Locks

    CCL

    Keyless Padlockable Cam Locks

    Multiple items available3

    $14.90

  • About these products
    Keyless Padlockable Cam Locks are compatible with most standard padlocks having a shackle up to 3/8" dia. Use these keyless cam locks for drawers, doors, and lockers in apartments, condominiums, schools, gyms, and lobbies. Padlock not included.
    Keyless Padlockable Cam Locks
  • Keyed-Alike Standard Cam Locks

    CCL

    Keyed-Alike Standard Cam Locks

    Multiple items available10

    N/A

  • About these products
    Keyed-Alike Standard Cam Locks are designed for a wide variety of every day applications including vending, medical cabinets, drawers, doors, and HVAC. Keyed alike, so all lock cores use the same key. Choose from a variety of door thicknesses, mounting hole diameters, and finishes.
    Keyed-Alike Standard Cam Locks
  • 1-3/4 Straight Cam

    CCL

    1-3/4 Straight Cam

    Item # 15X3641

    Web Price
    $1.40 / each
  • Keyless Combination Knob Cam Locks

    CCL

    Keyless Combination Knob Cam Locks

    Multiple items available6

    N/A

  • About these products
    Keyless Combination Knob Cam Locks feature a dial combination with more than 1000 possible 3-digit combinations that are easily changed in less than a minute. These combination cam locks are excellent for securing metal or wooden cabinet doors, boxes, and drawers.
    Keyless Combination Knob Cam Locks
  • Mailbox Lock for Mailbox 4B Interior; Includes: (2) Keys and (5) Cams

    CCL

    Mailbox Lock for Mailbox 4B Interior; Includes: (2) Keys and (5) Cams

    Item # 35XR901

    Web Price
    $10.25 / each
  • Mailbox Lock for Mailbox 4B Exterior; Includes: (2) Keys and (3) Cams

    CCL

    Mailbox Lock for Mailbox 4B Exterior; Includes: (2) Keys and (3) Cams

    Item # 35XR911

    Web Price
    $9.85 / each
  • 1-1/4,  1/4 Offset Cam

    CCL

    1-1/4, 1/4 Offset Cam

    Item # 15X3681

    Web Price
    $1.35 / each
  • Cam, 1-7/8" L x 1/2" Offset

    CCL

    Cam, 1-7/8" L x 1/2" Offset

    Item # 15X3711

    Web Price
    $1.40 / each
  • Combination Padlock, Resettable Bottom-Dial Location, 1" Shackle Height

    CCL

    Combination Padlock, Resettable Bottom-Dial Location, 1" Shackle Height

    Item # 36JH481

    Web Price
    $14.25 / each
  • About these products
    Designed with bottom-located dials, these resettable locks are great for use with lockers, job boxes, gang boxes, utility meters, tool cribs, and more. Set your own combination from thousands of convenient options. Hardened Steel is the standard shackle material found on most general purpose padlocks. Heat treated to harden, it offers excellent cut resistance and can withstand severe physical abuse and tampering. Chrome plating provides corrosion resistance and longer life.
    Combination Padlock, Resettable Bottom-Dial Location, 1" Shackle Height
  • Keyed Alike or Different Enclosure Locks

    CCL

    Keyed Alike or Different Enclosure Locks

    Multiple items available10

    N/A

  • About these products
    Keyed-Alike or Keyed-Different Enclosure Locks are self-latching locks. The latch bolt is easily retracted by lifting up on the lift lever, except when lever is locked down by key. Key is easily removed in both locked and locked positions. Choose keyed-alike where all locks use the same key number, or keyed-different where each lock requires its own key.
    Keyed Alike or Different Enclosure Locks
  • Interchangeable Core Cabinet Dead Bolt Locks

    CCL

    Interchangeable Core Cabinet Dead Bolt Locks

    Multiple items available5

    $46.00

  • About these products
    Interchangeable Core Cabinet Deadbolt Locks helps prevent cabinet access when a key has been lost or stolen. No disassembly is required in order to change the cylinder. The interchangeable core (IC) is removed and replaced with a single control key. Locks include small format interchangeable core (SFIC) with SFIC key and hardware.
    Interchangeable Core Cabinet Dead Bolt Locks
  • 2 Straight Cam

    CCL

    2 Straight Cam

    Item # 15X3651

    Web Price
    $1.40 / each
  • 2-1/4 Straight Cam

    CCL

    2-1/4 Straight Cam

    Item # 15X3661

    Web Price
    $1.40 / each
  • 1-1/2,  1/4 Offset Cam

    CCL

    1-1/2, 1/4 Offset Cam

    Item # 15X3721

    Web Price
    $1.35 / each
  • 1-3/8,  3/8 Offset Cam

    CCL

    1-3/8, 3/8 Offset Cam

    Item # 15X3701

    Web Price
    $1.40 / each
  • Keyed-Different Standard Cam Locks

    CCL

    Keyed-Different Standard Cam Locks

    Multiple items available2

    N/A

  • About these products
    Keyed-Different Standard Cam Locks are designed for a wide variety of applications including drawers, doors, access panels, storage boxes, gun racks, chests, and cash boxes. Keyed different, each lock core uses a different key. Choose from a variety of door thicknesses, mounting hole diameters, and finishes.
    Keyed-Different Standard Cam Locks