Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

CARMEX

65 results found that include 189 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Threading Inserts Laydown

    CARMEX

    Threading Inserts Laydown

    Multiple items available92

    N/A

  • Threading Inserts SR

    CARMEX

    Threading Inserts SR

    Multiple items available32

    N/A

  • External Toolholder,  For Use With 16 ER Inserts,   ,    Rake,  1/2 Shank,

    CARMEX

    External Toolholder, For Use With 16 ER Inserts, , Rake, 1/2 Shank,

    Item # 4PMX81

    Web Price
    $126.00 / each
  • External Toolholder,  For Use With 16 ER Inserts,   ,    Rake,  5/8 Shank,

    CARMEX

    External Toolholder, For Use With 16 ER Inserts, , Rake, 5/8 Shank,

    Item # 4PMX91

    Web Price
    $130.00 / each
  • Mill-Thread Toolholder,  For Use With 14 Series Threadmilling Inserts,   ,    Rake,  0.75 Shank,

    CARMEX

    Mill-Thread Toolholder, For Use With 14 Series Threadmilling Inserts, , Rake, 0.75 Shank,

    Item # 4PMZ51

    Web Price
    $276.00 / each
  • External Toolholder,  For Use With 16 ER Inserts,   ,    Rake,  3/4 Shank,

    CARMEX

    External Toolholder, For Use With 16 ER Inserts, , Rake, 3/4 Shank,

    Item # 4PMY11

    Web Price
    $125.50 / each
  • Mill-Thread Toolholder,  For Use With 14 Series Threadmilling Inserts,   ,    Rake,  0.75 Shank,

    CARMEX

    Mill-Thread Toolholder, For Use With 14 Series Threadmilling Inserts, , Rake, 0.75 Shank,

    Item # 4PMZ61

    Web Price
    $267.00 / each
  • External Toolholder,  For Use With 16 ER Inserts,  1 Shank

    CARMEX

    External Toolholder, For Use With 16 ER Inserts, 1 Shank

    Item # 4PMY21

    Web Price
    $126.00 / each
  • Internal Toolholder,  For Use With 11 IR Inserts,   ,    Rake,  3/8 Shank,

    CARMEX

    Internal Toolholder, For Use With 11 IR Inserts, , Rake, 3/8 Shank,

    Item # 4PMY61

    Web Price
    $139.50 / each
  • Tiny Tool Holder,  SIM0750H6,  6mm Diameter,  0.75 Shank

    CARMEX

    Tiny Tool Holder, SIM0750H6, 6mm Diameter, 0.75 Shank

    Item # 4PNA91

    Web Price
    $111.50 / each
  • Mill-Thread Toolholder,  For Use With 14 Series Threadmilling Inserts,   ,    Rake,  0.75 Shank,

    CARMEX

    Mill-Thread Toolholder, For Use With 14 Series Threadmilling Inserts, , Rake, 0.75 Shank,

    Item # 4PMZ71

    Web Price
    $271.00 / each
  • External Toolholder,  For Use With 22 ER Inserts,   ,    Rake,  1 Shank,

    CARMEX

    External Toolholder, For Use With 22 ER Inserts, , Rake, 1 Shank,

    Item # 4PMY31

    Web Price
    $124.50 / each
  • Indexable Boring Bar,  0.313" Bar Dia.,  SIR0265K08CB

    CARMEX

    Indexable Boring Bar, 0.313" Bar Dia., SIR0265K08CB

    Item # 4PMP81

    Web Price
    $361.00 / each
  • Anvil,  For Use With Grainger Item Number 4PMZ4,  Spare Part Type,  For Use With Toolholder 4PMZ4

    CARMEX

    Anvil, For Use With Grainger Item Number 4PMZ4, Spare Part Type, For Use With Toolholder 4PMZ4

    Item # 4PRK41

    Web Price
    $29.25 / each
  • Tiny Tool Bar,  2" Overall Length,  Threading,  For Use With Holder 4PNA7

    CARMEX

    Tiny Tool Bar, 2" Overall Length, Threading, For Use With Holder 4PNA7

    Item # 4LHR61

    Web Price
    $52.00 / each
  • TiAlN-Coated Carbide Helical-Flute Thread Mills

    CARMEX

    TiAlN-Coated Carbide Helical-Flute Thread Mills

    Multiple items available3

    N/A

  • About these products
    The TiAlN coating on these helical-flute thread mills withstands high temperatures and protects the thread mills from wear when milling hard materials. The TiAlN coating allows the thread mills to be used at faster speeds than thread mills with a bright finish. These thread mills are made from carbide, which offers excellent wear resistance, heat resistance, and hardness.
    TiAlN-Coated Carbide Helical-Flute Thread Mills