Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Cable Pullers

14 results found that include 14 Products

Cable pullers are used to guide large electrical wiring and data communication cable through conduit, which protects exposed wire and cable in locations such as walls and crawlspaces. The heavier the application, the more pulling force is required.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Cable Puller, 2000 lb., 120V, 12A

    GREENLEE

    Cable Puller, 2000 lb., 120V, 12A

    Item # 31AD381

    Web Price
    $4,508.00 / each
  • Cable Puller, 8000 lb, 120V, w/Floor Mount

    GREENLEE

    Cable Puller, 8000 lb, 120V, w/Floor Mount

    Item # 15X7891

    Web Price
    $8,927.00 / each
  • Cable Puller, 9986 lb, 120V, w/Floor Mount

    GREENLEE

    Cable Puller, 9986 lb, 120V, w/Floor Mount

    Item # 15X7961

    Web Price
    $11,543.00 / each
  • Cable Puller, 9986 lb, 120V, w/Versi Boom

    GREENLEE

    Cable Puller, 9986 lb, 120V, w/Versi Boom

    Item # 15X7981

    Web Price
    $18,669.00 / each
  • Wire Extractor, 6 in. L, Steel

    JONARD TOOLS

    Wire Extractor, 6 in. L, Steel

    Item # 20FT931

    Web Price
    $35.75 / each
  • Cable Puller, 10000 lbs, 1.7 HP, 14A, 115V

    GARDNER BENDER

    Cable Puller, 10000 lbs, 1.7 HP, 14A, 115V

    Item # 15V9651

    Web Price
    $14,734.00 / each
  • Cable Puller, 8000 lbs, 1-1/2 HP, 15-30Amps

    GARDNER BENDER

    Cable Puller, 8000 lbs, 1-1/2 HP, 15-30Amps

    Item # 15V9631

    Web Price
    $11,313.00 / each
  • Cable Puller, 6000 lb. Pulling Force

    GREENLEE

    Cable Puller, 6000 lb. Pulling Force

    Item # 454N821

    Web Price
    $10,707.00 / each
  • Cable Puller, 8000 lb, 120V, w/Force Gauge

    GREENLEE

    Cable Puller, 8000 lb, 120V, w/Force Gauge

    Item # 15X7881

    Web Price
    $8,087.00 / each
  • Electrical Cable Feeder, 3.5 In Dia, 115V

    GREENLEE

    Electrical Cable Feeder, 3.5 In Dia, 115V

    Item # 15X8021

    Web Price
    $9,629.00 / each
  • Cable Puller, 8000 lb, 120V, w/Chain Mount

    GREENLEE

    Cable Puller, 8000 lb, 120V, w/Chain Mount

    Item # 15X7901

    Web Price
    $9,454.00 / each
  • Cable Puller, 9986 lb, 120V, w/Force Gauge

    GREENLEE

    Cable Puller, 9986 lb, 120V, w/Force Gauge

    Item # 15X7941

    Web Price
    $11,033.00 / each
  • Cable Puller, 8000 lb, 120V, w/Chain Mount

    GREENLEE

    Cable Puller, 8000 lb, 120V, w/Chain Mount

    Item # 15X7971

    Web Price
    $12,732.00 / each
  • Cable Puller, 8000 lb, 120V, w/Versi Boom

    GREENLEE

    Cable Puller, 8000 lb, 120V, w/Versi Boom

    Item # 15X7991

    Web Price
    $15,617.00 / each