Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

BUCHANAN

6 results found that include 40 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • General Purpose Twist-On Wire Connectors

    BUCHANAN

    General Purpose Twist-On Wire Connectors

    Multiple items available25

    $5.05 - $82.00

  • About these products
    General purpose twist-on wire connectors fasten together 2 exposed wires so they do not come into contact with metal or other wire. Twist-on connectors provide fast installation, no pretwisting required. Sturdy grip gives leverage for easy application by hand or with tool. Fixed, wire spring creates its own threads as it draws the conductors all the way into the connector preventing any disconnection.
    General Purpose Twist-On Wire Connectors
  • Twist-On Connector Kit, Terminal Type:  Connector, Number of Pieces: 150, Number of Sizes:  2

    BUCHANAN

    Twist-On Connector Kit, Terminal Type: Connector, Number of Pieces: 150, Number of Sizes: 2

    Item # 5VYL11

    Web Price
    $12.55 / each
  • About these products
    Vinyl-Insulated terminals are an excellent choice for applications that require chemical resistance.
    Twist-On Connector Kit, Terminal Type: Connector, Number of Pieces: 150, Number of Sizes: 2
  • 8"L Crimper, 22 to 10 AWG

    BUCHANAN

    8"L Crimper, 22 to 10 AWG

    Item # 10F6231

    Web Price
    $107.50 / each
  • About these products
    Use these durable crimpers to bend, cut, crimp, and strip insulated wiring. Insulated models offer enhanced protection from electrical shock.
    8"L Crimper, 22 to 10 AWG
  • Style 1 Rubber Grommet - Mil Spec.

    BUCHANAN

    Style 1 Rubber Grommet - Mil Spec.

    Multiple items available3

    $0.52 - $10.35

  • About these products
    These general application grommets are Style 1 design. Grommets protect against abrasion damage when wires, tubes, and other objects are inserted through holes in metal, plastic, or other hard materials. Style 1 rubber grommets meet military specifications MS35489.
    Style 1 Rubber Grommet - Mil Spec.
  • Splice Cap Connector, Copper, PK100

    BUCHANAN

    Splice Cap Connector, Copper, PK100

    Item # 4FA301

    Web Price
    $12.15 / pkg. of 100
  • Moisture Resistant Insulation Displacement Connectors

    BUCHANAN

    Moisture Resistant Insulation Displacement Connectors

    Multiple items available9

    $25.00 - $147.00