Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

BRISKHEAT

56 results found that include 620 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Silicone Heating Tapes

    BRISKHEAT

    Silicone Heating Tapes

    Multiple items available132

    N/A

  • About these products
    BS0 Series heating tapes can be used on any surface or body requiring fast and efficient direct contact heating. They feature extremely flexible silicone rubber construction, and are resistant to moisture and chemicals. Multi-stranded resistance wire heating elements help provide exceptional flexibility and durability. They are ideal for laboratory heating applications such as apparatus, gas tubing, temporary heat, valves, and more. Safe for use with glass and electrically conductive metal surfaces. Temperature controllers are required for safe operation (available separately). BSAT Series heating tapes with time percentage dial control are designed to precisely control the length of time when heating is active. The tape features silicon rubber insulation for durability in a wide range of applications. They are moisture-resistant and chemical-resistant for use in laboratory, maintenance, freeze protection, de-icing pipes and valve
    Silicone Heating Tapes
  • Drum Heater

    BRISKHEAT

    Drum Heater

    Multiple items available31

    N/A

  • Flexible Closed Cell Foam Pipe Insulation

    BRISKHEAT

    Flexible Closed Cell Foam Pipe Insulation

    Multiple items available10

    N/A

  • About these products
    This flexible, closed-cell foam pipe insulation is designed to help protect pipes and keep them from freezing. The insulation can withstand temperatures between -70° to 220°F.
    Flexible Closed Cell Foam Pipe Insulation
  • Cut-to-Length Electric Heating Cables

    BRISKHEAT

    Cut-to-Length Electric Heating Cables

    Multiple items available3

    N/A

  • About these products
    Cut-to-length electric heating cables are packaged in bulk, so users can cut as much as needed for each job. These cables require installation accessories. They protect pipes, roofs, and gutter systems against damage from freezing or ice buildup.
    Cut-to-Length Electric Heating Cables
  • Pail Heater,  Electric,  550 Watts,  5 gal.,  120 Voltage,  4.6 Amps AC,  35" Length

    BRISKHEAT

    Pail Heater, Electric, 550 Watts, 5 gal., 120 Voltage, 4.6 Amps AC, 35" Length

    Item # 54TL541

    Web Price
    $217.00 / each
  • Silicon Rubber Heater

    BRISKHEAT

    Silicon Rubber Heater

    Multiple items available3

    N/A

  • Fiberglass Heating Tapes

    BRISKHEAT

    Fiberglass Heating Tapes

    Multiple items available82

    N/A

  • About these products
    BIH Series rugged, durable tapes are designed to provide fast, efficient direct-contact heating on any surface or body, up to 1400ºF. They are constructed of multistranded resistance wire with serpentine, woven heating elements. They are exceptionally flexible and durable to provide rapid thermal response. High-temperature tie-downs help to facilitate easy installation. Suitable for electrically conductive surfaces. Tapes require benchtop temperature controllers, available separately. Not for use over 900W. B00 Series heating tapes are constructed with knitted and braided fiberglass to help provide excellent flexibility, and exceptional durability. They are suitable for non-conductive electrical surfaces, such as glass. They include high-temperature tie-downs for easy installation.
    Fiberglass Heating Tapes
  • Silicone Heating Blankets

    BRISKHEAT

    Silicone Heating Blankets

    Multiple items available153

    N/A

  • About these products
    Beaker Heaters are moisture-resistant and chemical-resistant. They wrap around standard beakers to help provide uniform heat across the entire surface of each vessel. Required benchtop temperature controllers are available separately (not for use over 900W). SRL Series heating blankets help to protect your equipment against freeze damage. They are resistant to moisture, chemicals, and radiation in demanding applications on tanks, hoppers, conveyors, silos, and other surfaces. The easy-to-apply, pressure-sensitive heating backing helps provide uniform heat distribution. The heating elements are laminated between 2 layers of fiberglass-reinforced silicone rubber. Required temperature controls are not included. SRMU Series heating blankets feature multi-stranded resistance wire heating elements in silicone rubber insulation to help provide heating in a wide variety of applications. They h
    Silicone Heating Blankets
  • IBC Tank Heaters

    BRISKHEAT

    IBC Tank Heaters

    Multiple items available12

    N/A

  • BriskHeat Rubber Griffin Beaker Heaters

    BRISKHEAT

    BriskHeat Rubber Griffin Beaker Heaters

    Multiple items available4

    N/A

  • Blanket Drum Heaters

    BRISKHEAT

    Blanket Drum Heaters

    Multiple items available4

    N/A

  • Samox Heating Tapes

    BRISKHEAT

    Samox Heating Tapes

    Multiple items available34

    N/A

  • About these products
    BWH Series high-temperature Samox® heating tape offers exceptional flexibility and durability. The Samox® outer sheath provides electrical insulation for safe use with electrically conductive surfaces. With rapid thermal response, it helps to provide accurate heat when you need it. Use with laboratory heating applications for apparatus, gas tubing, temporary heat, valves, and more. Safe for use with glass and electrically conductive metal surfaces. Temperature controllers are required for safe operation. BWO Series Samox® heating tapes are knitted and braided to help provide excellent flexibility, and exceptional durability. They are suitable for non-conductive electrical surfaces, such as glass. They include high-temperature tie-downs for easy installation.
    Samox Heating Tapes
  • BriskHeat Lower Hemispherical Heating Mantles

    BRISKHEAT

    BriskHeat Lower Hemispherical Heating Mantles

    Multiple items available20

    N/A

  • Jug Warmers

    BRISKHEAT

    Jug Warmers

    Multiple items available3

    N/A

  • Briskheat Temperature Controllers

    BRISKHEAT

    Briskheat Temperature Controllers

    Multiple items available16

    N/A

  • About these products
    BriskHeat® temperature controllers offer adjustable upper and lower set points. Help control and maintain the temperature of heating and cooling systems.
    Briskheat Temperature Controllers
  • Fiberglass Heating Cords

    BRISKHEAT

    Fiberglass Heating Cords

    Multiple items available10

    N/A

  • About these products
    HTC Series heating cords are exceptionally flexible and durable, and designed to provide rapid thermal response on small tubes and vessels, and in applications with limited space. They are constructed with double-braided fiberglass outer sheaths and separable molded plugs. High-temperature tie-downs help to simplify installation. Suitable for electrically conductive surfaces. Self-Regulating Heating Cables are suitable for extreme cold for temperatures down to -40°F or -40°C. The industrial-grade cords offer 60% more wattage than typical, self-regulating heating cables. No temperature controller is required. They are ideal for freeze protection and thawing in metal or plastic pipes and valves, or small tanks and vessels. The cables automatically adjust heat output based on surface and ambient temperature. They are easy to install, and are preassembled with power cords and plugs. Indoor or outdoor use. Grounded for safety.
    Fiberglass Heating Cords