Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

BOSS

51 results found that include 82 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Black Fabric Knee Desk Chair 10" Back Height, Arm Style: No Arm

    BOSS

    Black Fabric Knee Desk Chair 10" Back Height, Arm Style: No Arm

    Item # 423M511

    Web Price
    $105.00 / each
  • About these products
    These backless, armless desk chairs feature padded seats and knee pads designed with memory foam for optimal comfort.
    Black Fabric Knee Desk Chair 10" Back Height, Arm Style: No Arm
  • Mesh Task Chairs with Adjustable Arms

    BOSS

    Mesh Task Chairs with Adjustable Arms

    Multiple items available3

    N/A

  • About these products
    Designed to provide comfort and ergonomic support in offices and other professional environments, these adjustable, easy-rolling chairs can accommodate a range of seated postures.
    Mesh Task Chairs with Adjustable Arms
  • Black Fabric Executive Chair 28-1/2" Back Height, Arm Style: Adjustable

    BOSS

    Black Fabric Executive Chair 28-1/2" Back Height, Arm Style: Adjustable

    Item # 423M521

    Web Price
    $213.00 / each
  • About these products
    Designed to provide comfort and ergonomic support in offices and other professional environments, these adjustable chairs can accommodate a range of seated postures.
    Black Fabric Executive Chair 28-1/2" Back Height, Arm Style: Adjustable
  • Fabric Task Chairs

    BOSS

    Fabric Task Chairs

    Multiple items available5

    N/A

  • About these products
    Designed to provide comfort and ergonomic support, these padded, adjustable chairs accommodate a range of seated postures.
    Fabric Task Chairs
  • Black Fabric Task Chair 21" Back Height, Arm Style: Fixed

    BOSS

    Black Fabric Task Chair 21" Back Height, Arm Style: Fixed

    Item # 423L841

    Web Price
    $131.50 / each
  • About these products
    Designed to provide comfort and ergonomic support, these easy-rolling chairs are adjustable to accommodate a range of seated postures.
    Black Fabric Task Chair 21" Back Height, Arm Style: Fixed
  • Fabric Drafting Chairs with Adjustable Arms

    BOSS

    Fabric Drafting Chairs with Adjustable Arms

    Multiple items available3

    N/A

  • About these products
    Designed with circular foot rests for comfort and ergonomic support, these extra-high, easy-rolling chairs feature underseat adjustment levers to accommodate a range of seated postures.
    Fabric Drafting Chairs with Adjustable Arms
  • Fabric Drafting Chairs

    BOSS

    Fabric Drafting Chairs

    Multiple items available2

    N/A

  • About these products
    Designed with circular foot rests for comfort and ergonomic support, these extra-high, easy-rolling chairs feature underseat adjustment levers to accommodate a range of seated postures.
    Fabric Drafting Chairs
  • Guest Chair, Black Frame, Seat 18-1/2" H

    BOSS

    Guest Chair, Black Frame, Seat 18-1/2" H

    Item # 423L851

    Web Price
    $122.00 / each
  • Vinyl Executive Chairs with Fixed Arms

    BOSS

    Vinyl Executive Chairs with Fixed Arms

    Multiple items available9

    N/A

  • About these products
    Designed to provide comfort and ergonomic support in offices and other professional environments, these adjustable chairs can accommodate a range of seated postures.
    Vinyl Executive Chairs with Fixed Arms
  • Black Metal Stacking Chair with Blue Seat Color, 1EA

    BOSS

    Black Metal Stacking Chair with Blue Seat Color, 1EA

    Item # 423L801

    Web Price
    $72.50 / each
  • Black Fabric Drafting Chair 14" Back Height, Arm Style: No Arm

    BOSS

    Black Fabric Drafting Chair 14" Back Height, Arm Style: No Arm

    Item # 423L861

    Web Price
    $147.50 / each
  • About these products
    The breathable material on these drafting chairs allows air to circulate to help keep you cool and comfortable. Adjustable foot ring for comfort and stability. Ideal for lab technicians, architects, and graphic artists whose work surfaces are above standard height.
    Black Fabric Drafting Chair 14" Back Height, Arm Style: No Arm
  • Guest Chair, Black Frame, Seat 19" H

    BOSS

    Guest Chair, Black Frame, Seat 19" H

    Item # 423L921

    Web Price
    $116.50 / each
  • Black Vinyl Drafting Chair 16-1/2" Back Height, Arm Style: No Arm

    BOSS

    Black Vinyl Drafting Chair 16-1/2" Back Height, Arm Style: No Arm

    Item # 423M041

    Web Price
    $151.00 / each
  • Black Fabric Drafting Chair 19-1/2" Back Height, Arm Style: Adjustable

    BOSS

    Black Fabric Drafting Chair 19-1/2" Back Height, Arm Style: Adjustable

    Item # 423M571

    Web Price
    $197.00 / each
  • About these products
    The breathable mesh material on these mesh drafting chairs allows air to circulate to help keep you cool and comfortable. Ideal for lab technicians, architects, and graphic artists whose work surfaces are above standard height.
    Black Fabric Drafting Chair 19-1/2" Back Height, Arm Style: Adjustable
  • Guest Chair, Black Frame, Seat 19-1/2" H

    BOSS

    Guest Chair, Black Frame, Seat 19-1/2" H

    Item # 423M181

    Web Price
    $152.00 / each
  • Guest Chair, Black Frame, Seat 18-1/2" H

    BOSS

    Guest Chair, Black Frame, Seat 18-1/2" H

    Item # 423M131

    Web Price
    $124.00 / each