Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

BIOLITE

6 results found that include 7 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Solar Panel,  Cell Type Monocrystalline,  Nominal Output Power 5W,  Number of Cells 36

    BIOLITE

    Solar Panel, Cell Type Monocrystalline, Nominal Output Power 5W, Number of Cells 36

    Item # 54PA741

    Web Price
    $107.50 / each
  • About these products
    BioLite solar panels use the sun's rays (a renewable source of energy) to power phones, tablets, and BioLite gear. The slim solar panels have an integrated sundial that aligns the panel to the sun to capture direct rays. They also have a 360° kickstand that allows the panel to be positioned on uneven terrain. The panel folds for compact storage and packing.
    Solar Panel, Cell Type Monocrystalline, Nominal Output Power 5W, Number of Cells 36
  • Lantern, LED, Stainless Steel, Maximum Lumens Output: 500, White, 2.95"

    BIOLITE

    Lantern, LED, Stainless Steel, Maximum Lumens Output: 500, White, 2.95"

    Item # 54PA791

    Web Price
    $167.00 / each
  • Power Banks & External Batteries

    BIOLITE

    Power Banks & External Batteries

    Multiple items available2

    $24.98 - $44.25

  • About these products
    Portable power banks are external batteries for recharging the internal battery of cellphones, tablets, and similar USB-type mobile devices. Also known as battery banks, they are a reserve power source for replenishing the charge of a device when users either don't have or can't use their standard charger. Power banks are rechargeable to allow reuse.
    Power Banks & External Batteries
  • Camp Stove Bundle,  Cooking, Boiling Water, Electricity Generation,  7-9/16" Length,  13-7/16" Width

    BIOLITE

    Camp Stove Bundle, Cooking, Boiling Water, Electricity Generation, 7-9/16" Length, 13-7/16" Width

    Item # 54PA731

    Web Price
    $268.00 / each
  • LED Hands Free Light, Stainless Steel, Maximum Lumens Output: 135, Teal, 4.49"

    BIOLITE

    LED Hands Free Light, Stainless Steel, Maximum Lumens Output: 135, Teal, 4.49"

    Item # 54PA751

    Web Price
    $83.00 / each
  • Camp Stove,  Cooking, Boiling Water, Electricity Generation,  5-5/16" Length,  4-31/64" Width

    BIOLITE

    Camp Stove, Cooking, Boiling Water, Electricity Generation, 5-5/16" Length, 4-31/64" Width

    Item # 54PA721

    Web Price
    $174.00 / each