Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

BETA

11 results found that include 64 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • L Shaped Ball End Hex Keys

    BETA

    L Shaped Ball End Hex Keys

    Multiple items available18

    N/A

  • About these products
    L-shaped ball end hex keys are formed to exact dimensional tolerances for precise fit. Ball end hex keys are designed to provide 360° rotation at angles up to 35°.
    L Shaped Ball End Hex Keys
  • Metric Combination Wrenches, Spline

    BETA

    Metric Combination Wrenches, Spline

    Multiple items available9

    N/A

  • SAE Combination Wrenches, Spline

    BETA

    SAE Combination Wrenches, Spline

    Multiple items available9

    N/A

  • Long Ergonomic Metric Satin Hex Key Set, Number of Pieces: 5

    BETA

    Long Ergonomic Metric Satin Hex Key Set, Number of Pieces: 5

    Item # 36HV381

    Web Price
    $125.00 / each
  • About these products
    T-shaped hex key sets are precision formed to exact dimensional tolerances for precise fit. Variety of blade materials.
    Long Ergonomic Metric Satin Hex Key Set, Number of Pieces: 5
  • T Shaped Hex Keys

    BETA

    T Shaped Hex Keys

    Multiple items available15

    N/A

  • About these products
    T-shaped hex keys are precision formed to exact dimensional tolerances for precise fit.
    T Shaped Hex Keys
  • Keystone Slotted Screwdrivers

    BETA

    Keystone Slotted Screwdrivers

    Multiple items available5

    N/A

  • About these products
    Keystone Slotted Screwdrivers are designed to accomodate slotted screws. The blade design widens at the shaft and tapers to the slotted tip. Choose from a variety of lengths, tip sizes, and handle materials.
    Keystone Slotted Screwdrivers
  • Stubby L-Shaped Metric Satin Ball End Hex Key Set, Number of Pieces: 7

    BETA

    Stubby L-Shaped Metric Satin Ball End Hex Key Set, Number of Pieces: 7

    Item # 36HV311

    Web Price
    $92.50 / each
  • About these products
    L-shaped ball end hex key sets are designed to provide 360° rotation at angles up to 35°. Folding style makes it easy to locate the exact key required.
    Stubby L-Shaped Metric Satin Ball End Hex Key Set, Number of Pieces: 7
  • Keystone Slotted/Phillips Screwdriver Set, Multicomponent, Number of Pieces: 8

    BETA

    Keystone Slotted/Phillips Screwdriver Set, Multicomponent, Number of Pieces: 8

    Item # 36HV471

    Web Price
    $128.50 / each
  • About these products
    These screwdriver sets come in a variety of sizes to accommodate most needs and tackle many jobs. The traditional fluted handle has a thinner profile that requires less clearance and helps improve grip. Ergonomically designed handle helps improve grip and comfort. The tip-ID feature identifies the screwdriver type and its tip style on the handle top. These sets are suitable for most general-purpose fastening applications.
    Keystone Slotted/Phillips Screwdriver Set, Multicomponent, Number of Pieces: 8
  • Phillips Screwdrivers

    BETA

    Phillips Screwdrivers

    Multiple items available3

    N/A

  • About these products
    Phillips Screwdrivers are available in various sizes, with a wide range of handle options. As opposed to slotted screwdrivers, the Phillips head design offers a more secure hold on fasteners to resist slipping and stripping, yet it still cams out to prevent overtightening.
    Phillips Screwdrivers
  • Key Wrench Wallet, Black Plastic, 1/8" Height, 3-1/2" Width, 10" Depth

    BETA

    Key Wrench Wallet, Black Plastic, 1/8" Height, 3-1/2" Width, 10" Depth

    Item # 36HV321

    Web Price
    $8.40 / each
  • Combination Wrench Set, Metric, Number of Pieces: 9, Number of Points: 12

    BETA

    Combination Wrench Set, Metric, Number of Pieces: 9, Number of Points: 12

    Item # 36HV231

    Web Price
    $270.00 / each