Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

BAYCO

18 results found that include 27 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Clamp Type, Corded (AC) Temporary Job Site Lights

    BAYCO

    Clamp Type, Corded (AC) Temporary Job Site Lights

    Multiple items available3

    $10.95 - $21.75

  • About these products
    Clamp lights can give you illumination wherever and whenever you need it, by using their spring-loaded steel to grab onto an available purchase and a swivel head to guide light on any workspace.
    Clamp Type, Corded (AC) Temporary Job Site Lights
  • Light Bulb Changer Kit,  Telescopic Pole with Attachments,  For Bulb Type Incandescent

    BAYCO

    Light Bulb Changer Kit, Telescopic Pole with Attachments, For Bulb Type Incandescent

    Item # 38W5761

    Web Price
    $40.25 / each
  • About these products
    Light bulb changers and poles help users install and change screw-in light bulbs in ceiling fixtures and other high places. They eliminate the need for climbing ladders to reach the bulbs, and they allow hot or damaged bulbs to be handled without using hands. They have a long pole with a head on the end that grabs and holds a compatible light bulb so it can be twisted out of the socket and brought to the ground. A new bulb can be placed in the head, and the pole can be used to raise the bulb up to the socket and screw it in.
    Light Bulb Changer Kit, Telescopic Pole with Attachments, For Bulb Type Incandescent
  • Cord Storage Reel,  Hand Operated,  50 ft. of 12/3 Cord, 100 ft. of 16/3, 100 ft. of 14/3 Cord

    BAYCO

    Cord Storage Reel, Hand Operated, 50 ft. of 12/3 Cord, 100 ft. of 16/3, 100 ft. of 14/3 Cord

    Item # 39AM751

    Web Price
    $8.20 / each
  • About these products
    Cord storage reels are spools that hold and store extension cords and other cables to prevent them from tangling and kinking and protect them from damage. They are typically used to organize cords that are accessed infrequently. These reels are for storage only and should not be used with electrical cords connected to a power source.
    Cord Storage Reel, Hand Operated, 50 ft. of 12/3 Cord, 100 ft. of 16/3, 100 ft. of 14/3 Cord
  • Booster Cables, Parrot Jaws

    BAYCO

    Booster Cables, Parrot Jaws

    Multiple items available2

    $82.50 - $183.00

  • Fluorescent Hand Lamps

    BAYCO

    Fluorescent Hand Lamps

    Multiple items available4

    $28.00 - $46.50

  • About these products
    Fluorescent bulbs offer outstanding efficiency and long life. These handheld lamps provide task lighting and temporary illumination both indoors and outdoors. They're suitable for aviation, petrochemical, marine, military, utility maintenance, and emergency response applications. Clamps, hooks, and magnets help you light areas and work hands-free wherever temporary lighting is needed.
    Fluorescent Hand Lamps
  • 20 ft. Parrot Jaws Booster Cable, Black, Blue

    BAYCO

    20 ft. Parrot Jaws Booster Cable, Black, Blue

    Item # 3MJW71

    Web Price
    $109.00 / each
  • Incandescent Hand Lamp, 75 Lamp Watts, 25 ft. Cord Length, Yellow, Includes Hook

    BAYCO

    Incandescent Hand Lamp, 75 Lamp Watts, 25 ft. Cord Length, Yellow, Includes Hook

    Item # 39AM811

    Web Price
    $18.85 / each
  • About these products
    Suitable for aviation, petrochemical, marine, military, utility maintenance, and emergency response applications, these handheld lamps use traditional incandescent bulbs to provide task lighting and temporary illumination indoors and outdoors. Hanging hooks and magnets help you light areas and work hands-free wherever temporary lighting is needed.
    Incandescent Hand Lamp, 75 Lamp Watts, 25 ft. Cord Length, Yellow, Includes Hook
  • LED Hand Lamps

    BAYCO

    LED Hand Lamps

    Multiple items available2

    $65.00 - $72.00

  • About these products
    Offering long-lasting, energy-efficient LED illumination, these handheld lamps provide task lighting and temporary light indoors and outdoors. They're suitable for aviation, petrochemical, marine, military, utility maintenance, and emergency response applications. Clamps, hooks, and magnets help you light areas and work hands-free wherever temporary lighting is needed.
    LED Hand Lamps
  • 1G 25 ft. Standard Booster Cable, Black, Blue

    BAYCO

    1G 25 ft. Standard Booster Cable, Black, Blue

    Item # 3MJX21

    Web Price
    $266.00 / each
  • Booster Clamp, 800A, Red/Black, PK2

    BAYCO

    Booster Clamp, 800A, Red/Black, PK2

    Item # 3MJX41

    Web Price
    $21.25 / pkg. of 2
  • Temporary Job Site Light,  Floor Stand,  Corded (AC),  Number of Lamp Heads 2

    BAYCO

    Temporary Job Site Light, Floor Stand, Corded (AC), Number of Lamp Heads 2

    Item # 39AM781

    Web Price
    $145.00 / each
  • About these products
    Lights provide bright, effective lighting just about anywhere AC power is available. Use in temporary indoor/outdoor lighting applications, such as construction sites, manufacturing plants, maintenance areas, and emergency service.
    Temporary Job Site Light, Floor Stand, Corded (AC), Number of Lamp Heads 2
  • Work Light Lamp, UV, for 3LKP5

    BAYCO

    Work Light Lamp, UV, for 3LKP5

    Item # 3LKP61

    Web Price
    $11.50 / each
  • Replacement Bulbs

    BAYCO

    Replacement Bulbs

    Multiple items available3

    $5.15 - $10.10

  • Halogen Lamp,  T3,  Recessed Single Contact (R7s),  Lumens 3750 lm,  Watts 250W,  PK 2

    BAYCO

    Halogen Lamp, T3, Recessed Single Contact (R7s), Lumens 3750 lm, Watts 250W, PK 2

    Item # 39AM771

    Web Price
    $7.95 / pkg. of 2
  • About these products
    These T-shaped miniature light bulbs have a glass wedge base with glass-coated lamp filaments that extend out the bottom of the bulbs' glass base and bend up the sides of the base. Glass wedge-base light bulbs do not have a metal or plastic base. The bulbs are pushed into a compatible socket when installing them.
    Halogen Lamp, T3, Recessed Single Contact (R7s), Lumens 3750 lm, Watts 250W, PK 2
  • Assembly,  Tube

    BAYCO

    Assembly, Tube

    Item # 6GGW01

    Web Price
    $8.30 / each
  • Fluorescent Lamp Head

    BAYCO

    Fluorescent Lamp Head

    Item # 6GGV91

    Web Price
    $38.25 / each