Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

ATRIX

23 results found that include 47 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Critical-Area Vacuum Filters

    ATRIX

    Critical-Area Vacuum Filters

    Multiple items available7

    N/A

  • About these products
    Critical-area vacuum filters fit compatible critical-area vacuums to stop dust, allergens, and potentially hazardous substances from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.
    Critical-Area Vacuum Filters
  • Computer/Electronics/Data Vacuums

    ATRIX

    Computer/Electronics/Data Vacuums

    Multiple items available3

    N/A

  • About these products
    Electronics vacuums remove dust and dirt buildup from computers, data equipment, and office machines to prevent damage or overheating. They provide an alternative to canned-air dusters for cleaning out keyboards and clearing dust from equipment-cooling fans. These vacuums include micro-cleaning attachments for adapting to different cleaning angles and getting into tight spaces.
    Computer/Electronics/Data Vacuums
  • ESD-Safe Vacuums

    ATRIX

    ESD-Safe Vacuums

    Multiple items available2

    N/A

  • About these products
    ESD-safe vacuums dissipate static electricity to avoid damaging sensitive electronic equipment during cleaning. Also known as antistatic vacuums, they create a path for grounding static electricity to prevent discharges that could cause interruptions or failures of computers, printers, data equipment, robotic devices, and other electronics.
    ESD-Safe Vacuums
  • Canister Vacuum,  99 cfm,  HEPA Vacuum Filtration Type,  Weight 12.0 lb.,  1 gal.,  Bagless

    ATRIX

    Canister Vacuum, 99 cfm, HEPA Vacuum Filtration Type, Weight 12.0 lb., 1 gal., Bagless

    Item # 8PC881

    Web Price
    $354.00 / each
  • About these products
    Bagless, corded canister vacuums collect dirt, dust, and debris in their dirt cup or chamber for disposal. The chamber is typically emptied outdoors to prevent collected dust and allergens from recirculating indoors. It also allows small items (such as jewelry or toys) to be recovered from the collected debris. These bagless vacuums eliminate the need for replacement bags and rely on filters to trap dust and allergens and keep debris from entering the motor. They have a lightweight wand for cleaning and a canister that houses the electric-powered motor and holds the collected debris.
    Canister Vacuum, 99 cfm, HEPA Vacuum Filtration Type, Weight 12.0 lb., 1 gal., Bagless
  • Backpack Vacuum,  Corded,  106 cfm,  HEPA Vacuum Filtration Type,  10 lb.,  1-1/2 gal.

    ATRIX

    Backpack Vacuum, Corded, 106 cfm, HEPA Vacuum Filtration Type, 10 lb., 1-1/2 gal.

    Item # 21AD041

    Web Price
    $297.00 / each
  • About these products
    Bagged, corded backpack vacuums trap dirt, dust, and allergens in replaceable bags that are discarded when full. They keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for vacuuming in healthcare and educational settings. These backpack vacuums allow movement as far as the cord extends for cleaning underneath, around, and between furniture and equipment.
    Backpack Vacuum, Corded, 106 cfm, HEPA Vacuum Filtration Type, 10 lb., 1-1/2 gal.
  • Dust Brushes

    ATRIX

    Dust Brushes

    Multiple items available3

    N/A

  • About these products
    Dust brushes have long, soft bristles for picking up dust and other fine particles without scratching surfaces. They attach to a compatible vacuum hose to lift dust so it can be suctioned into the vacuum. They're ideal for detailed cleaning such as dusting blinds, lampshades, wood furniture, and vehicle dashboards.
    Dust Brushes
  • Wands & Extension Wands

    ATRIX

    Wands & Extension Wands

    Multiple items available2

    N/A

  • About these products
    Wands and extension wands expand the reach of a vacuum to clean overhead fixtures and high shelves or ledges. They also clean underneath equipment and furnishings. These wands attach to a compatible vacuum hose.
    Wands & Extension Wands
  • Antistatic Vacuum Hoses

    ATRIX

    Antistatic Vacuum Hoses

    Multiple items available2

    N/A

  • About these products
    Antistatic vacuum hoses help prevent the buildup and discharge of static electricity during vacuuming. Also known as static-dissipating hoses, they reduce the risk of combustible dust ignition in dry, dusty environments such as woodworking shops and material handling plants.
    Antistatic Vacuum Hoses
  • Floor Tools and Nozzles,  For Hose Diameter 1-1/4",  Plastic,  4" Length,   1-1/2  Width

    ATRIX

    Floor Tools and Nozzles, For Hose Diameter 1-1/4", Plastic, 4" Length, 1-1/2 Width

    Item # 21AD151

    Web Price
    $11.50 / pkg. of 3
  • About these products
    Floor tools and nozzles are specialized floor-cleaning attachments for removing dirt and debris from different types of flooring. They adapt a vacuum to a range of surfaces, such as hard floors or carpeting. These tools attach to a compatible vacuum hose.
    Floor Tools and Nozzles, For Hose Diameter 1-1/4", Plastic, 4" Length, 1-1/2 Width
  • Stretchable Vacuum Hose,  1-1/4" Hose Dia.,  6 ft. Hose Length,  Plastic,  Black

    ATRIX

    Stretchable Vacuum Hose, 1-1/4" Hose Dia., 6 ft. Hose Length, Plastic, Black

    Item # 21AD081

    Web Price
    $31.25 / each
  • About these products
    Stretchable vacuum hoses extend and retract as needed to provide an alternative to long, bulky hoses. They reduce tripping hazards and require minimal space for storage. Their interior spring-steel coil allows them to stretch without kinking and pull back to a compact length. These hoses are typically used with compatible shop vacuums and critical-area vacuums.
    Stretchable Vacuum Hose, 1-1/4" Hose Dia., 6 ft. Hose Length, Plastic, Black
  • Pest-Removal Vacuums

    ATRIX

    Pest-Removal Vacuums

    Multiple items available2

    N/A

  • About these products
    Pest-removal vacuums pick up spiders, bed bugs, roaches, and other insects and keep them contained until disposal. They include plugs for sealing the vacuum hose and filter to keep pests from crawling out after vacuuming. These vacuums have a three-layer HEPA filter for trapping pests along with their eggs and droppings and preventing contaminants from recirculating into the cleaned area.
    Pest-Removal Vacuums
  • Vacuum Replacement Parts & Accessories

    ATRIX

    Vacuum Replacement Parts & Accessories

    Multiple items available9

    N/A

  • Stretchable Vacuum Hose,  1-1/4" Hose Dia.,  6 ft. Hose Length,  Plastic,  Clear

    ATRIX

    Stretchable Vacuum Hose, 1-1/4" Hose Dia., 6 ft. Hose Length, Plastic, Clear

    Item # 4NZP91

    Web Price
    $39.00 / each
  • About these products
    Flexible vacuum hoses bend around obstacles and under equipment or furnishing without losing suction. They connect to vacuums to provide flexibility for picking up dust and debris from hard-to-reach areas.
    Stretchable Vacuum Hose, 1-1/4" Hose Dia., 6 ft. Hose Length, Plastic, Clear
  • Cordless Backpack Vacuum,  71 cfm,  HEPA Vacuum Filtration Type,  2 gal.,  18.5 lb. Weight

    ATRIX

    Cordless Backpack Vacuum, 71 cfm, HEPA Vacuum Filtration Type, 2 gal., 18.5 lb. Weight

    Item # 35MM761

    Web Price
    $1,263.00 / each
  • About these products
    Bagged, cordless backpack vacuums rest on your back and operate without the limitations of a power cord to trap dirt, dust, and allergens in replaceable bags that are discarded when full. They keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for vacuuming in healthcare and educational settings.
    Cordless Backpack Vacuum, 71 cfm, HEPA Vacuum Filtration Type, 2 gal., 18.5 lb. Weight
  • Cassette Filter,  Cloth,  HEPA Filtration Type,  For Vacuum Type Backpack Vacuum

    ATRIX

    Cassette Filter, Cloth, HEPA Filtration Type, For Vacuum Type Backpack Vacuum

    Item # 21AD061

    Web Price
    $23.00 / each
  • About these products
    Backpack vacuum filters fit compatible backpack vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.
    Cassette Filter, Cloth, HEPA Filtration Type, For Vacuum Type Backpack Vacuum
  • Critical-Area Vacuum Bags

    ATRIX

    Critical-Area Vacuum Bags

    Multiple items available2

    N/A

  • About these products
    Critical-area vacuum bags fit compatible critical-area vacuums to collect materials picked up during vacuuming.
    Critical-Area Vacuum Bags