Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

ASAHI

142 results found that include 303 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • EPDM Flange Gasket, 4-1/2" Outside Dia., Black

    ASAHI

    EPDM Flange Gasket, 4-1/2" Outside Dia., Black

    Item # 49FC671

    Web Price
    $8.05 / each
  • Check Valve,  1/2",  Single,  Inline Ball,  PVC,  Socket x Socket

    ASAHI

    Check Valve, 1/2", Single, Inline Ball, PVC, Socket x Socket

    Item # 49EZ941

    Web Price
    $58.00 / each
  • Wafer-Style Butterfly Valve, PVC, 150 psi, 3" Pipe Size

    ASAHI

    Wafer-Style Butterfly Valve, PVC, 150 psi, 3" Pipe Size

    Item # 49FD231

    Web Price
    $320.00 / each
  • Check Valve,  1/2",  Single,  Inline Ball,  PVC,  Socket x Socket

    ASAHI

    Check Valve, 1/2", Single, Inline Ball, PVC, Socket x Socket

    Item # 49FA011

    Web Price
    $73.50 / each
  • Plastic Inline Ball Valves, 1-Piece Valve Structure

    ASAHI

    Plastic Inline Ball Valves, 1-Piece Valve Structure

    Multiple items available81

    N/A

  • About these products
    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Glass-Filled Nylon is similar to nylon, with increased strength and rigidity. Nylon is suitable for use with oil and high-pressure air/gasses, but is not suited for strong oxidizing agents. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion. PTFE is best known as the material used to coat non-stick pans. It has an extremely high melting point and can withstand high temperatures. It is al
    Plastic Inline Ball Valves, 1-Piece Valve Structure
  • Wafer-Style Butterfly Valve, PVC, 150 psi, 2" Pipe Size

    ASAHI

    Wafer-Style Butterfly Valve, PVC, 150 psi, 2" Pipe Size

    Item # 49FD211

    Web Price
    $294.00 / each
  • EPDM Flange Gasket, 10-29/32" Outside Dia., Black

    ASAHI

    EPDM Flange Gasket, 10-29/32" Outside Dia., Black

    Item # 49FC741

    Web Price
    $16.00 / each
  • 2" Y Strainer, Socket/Threaded, 20 Mesh, 13-5/16" Length, PVC

    ASAHI

    2" Y Strainer, Socket/Threaded, 20 Mesh, 13-5/16" Length, PVC

    Item # 49FA231

    Web Price
    $228.00 / each
  • 3/4" Y Strainer, Socket/Threaded, 20 Mesh, 8-19/64" Length, PVC

    ASAHI

    3/4" Y Strainer, Socket/Threaded, 20 Mesh, 8-19/64" Length, PVC

    Item # 49FA191

    Web Price
    $95.50 / each
  • EPDM Flange Gasket, 7-13/32" Outside Dia., Black

    ASAHI

    EPDM Flange Gasket, 7-13/32" Outside Dia., Black

    Item # 49FC711

    Web Price
    $9.15 / each
  • Plastic Electric Actuated Ball Valves

    ASAHI

    Plastic Electric Actuated Ball Valves

    Multiple items available53

    N/A

  • About these products
    Lightweight and easy to install, these plastic electric actuated ball valves are designed for the automation of process control valves. Select from models with PVC, CPVC, and polypropylene construction. Plastic valves are resistant to corrosion.
    Plastic Electric Actuated Ball Valves
  • EPDM Flange Gasket, 6-29/32" Outside Dia., Black

    ASAHI

    EPDM Flange Gasket, 6-29/32" Outside Dia., Black

    Item # 49FC701

    Web Price
    $9.15 / each
  • EPDM Flange Gasket, 3-13/32" Outside Dia., Black

    ASAHI

    EPDM Flange Gasket, 3-13/32" Outside Dia., Black

    Item # 49FC641

    Web Price
    $8.05 / each
  • 6" PVC Butterfly Valve

    ASAHI

    6" PVC Butterfly Valve

    Item # 49FC381

    Web Price
    $2,622.00 / each
  • Plastic 2-Way Ball Valves, 1-Piece Valve Structure

    ASAHI

    Plastic 2-Way Ball Valves, 1-Piece Valve Structure

    Multiple items available12

    N/A

  • About these products

    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals.

    2-Way Valves can be used to control or regulate the flow of water through a pipe. Each features an inlet port and an outlet port.

    Plastic 2-Way Ball Valves, 1-Piece Valve Structure
  • EPDM with PTFE Ring Flange Gasket, 5-29/32" Outside Dia., Black

    ASAHI

    EPDM with PTFE Ring Flange Gasket, 5-29/32" Outside Dia., Black

    Item # 49FC831

    Web Price
    $30.00 / each