Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

ARC ABRASIVES

78 results found that include 516 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Type 3 Quick Change Discs with TR Roll-On/Off Discs Attachment 3/4" - 2" Diameter

    ARC ABRASIVES

    Type 3 Quick Change Discs with TR Roll-On/Off Discs Attachment 3/4" - 2" Diameter

    Multiple items available21

    N/A

  • About these products
    Quick Change Discs with (Type 3) TR Roll-On/Off Discs Attachment Systems lock securely to back-up pads by twisting. They help to provide fast, tool-free disc changes. Models are available for various applications, such as removing surface rust and residue, corrosion, light weld splatter, dirt, mill scale, paint, and epoxy. Choose from a variety of dimensions, grades, grits, and abrasive materials.
    Type 3 Quick Change Discs with TR Roll-On/Off Discs Attachment 3/4" - 2" Diameter
  • Type 3 Quick Change Discs with TR Roll-On/Off Attachment 3" - 5" Diameter

    ARC ABRASIVES

    Type 3 Quick Change Discs with TR Roll-On/Off Attachment 3" - 5" Diameter

    Multiple items available21

    N/A

  • About these products
    Quick Change Discs with (Type 3) TR Roll-On/Off Discs Attachment Systems lock securely to back-up pads by twisting. They help to provide fast, tool-free disc changes. Models are available for various applications, such as removing surface rust and residue, corrosion, light weld splatter, dirt, mill scale, paint, and epoxy. Choose from a variety of dimensions, grades, grits, and abrasive materials.
    Type 3 Quick Change Discs with TR Roll-On/Off Attachment 3" - 5" Diameter
  • 7" Non-Woven Hook-and-Loop Sanding Discs

    ARC ABRASIVES

    7" Non-Woven Hook-and-Loop Sanding Discs

    Multiple items available4

    N/A

  • About these products
    7" Non-Woven Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Silicon Carbide discs offer aggressive performance on applications such as removing rust and coatings from metal surfaces. Aluminum Oxide discs are suitable for a variety of applications, such as removing surface defects, light burrs, parting lines, flashing, rust, oxides, corrosion, paint, or scale. It is also suitable for cleaning molds and blending mill marks, tool marks, or uneven edges. Ceramic discs offer high cut rate for optimal weld grinding and blending in mild steel applications.
    7" Non-Woven Hook-and-Loop Sanding Discs
  • Arc Abrasives Straight Shank Mounted Flap Wheels

    ARC ABRASIVES

    Arc Abrasives Straight Shank Mounted Flap Wheels

    Multiple items available59

    N/A

  • ARC ABRASIVES Disc Backup Pads

    ARC ABRASIVES

    ARC ABRASIVES Disc Backup Pads

    Multiple items available25

    N/A

  • About these products
    Arc Abrasives disc backup pads include pads with hook-and-loop or adhesive mounting, for use on right angle or vertical shaft grinders. They are suitable for removing surface defects, light burrs, parting lines, flashing, rust, oxides, corrosion, paint, or scale.
    ARC ABRASIVES Disc Backup Pads
  • Sanding Belt, 1/2"x18", Ceramic

    ARC ABRASIVES

    Sanding Belt, 1/2"x18", Ceramic

    Multiple items available4

    N/A

  • 12" Coated Adhesive (PSA) Sanding Discs

    ARC ABRASIVES

    12" Coated Adhesive (PSA) Sanding Discs

    Multiple items available14

    N/A

  • About these products
    12" Coated Adhesive (PSA) Sanding Discs use an adhesive attachment method when mounting to the tool's disc pad. Coated Aluminum Oxide discs offer a fast cut for grinding, deburring, blending, sanding, cleaning up, and finishing metal parts and surfaces. Zirconia Alumina discs are suitable for maintenance and repair applications, from medium grinding to light deburring and finishing. Ceramic discs are suitable for dimensioning parts, deburring, blending, and finishing castings and forgings on both ferrous and nonferrous metals. Silicon Carbide discs help provide excellent finishing for both wet and dry applications on a variety of substrates including paint, primer, gel coat, metal, and wood.
    12" Coated Adhesive (PSA) Sanding Discs
  • Type 29 Flap Disc, 4-1/2" Disc Diameter

    ARC ABRASIVES

    Type 29 Flap Disc, 4-1/2" Disc Diameter

    Multiple items available50

    N/A

  • About these products
    Type 29 Flap Discs, 4-1/2" Disc Diameter feature durable fiberglass backing, which requires less pressure for heavy stock removal. Aluminum Oxide discs are suitable for use on aluminum, brass, bronze, stainless steel, carbon steel, and titanium. Ceramic discs are suitable for use on stainless steel, cobalt, chrome, Inconel®, titanium, and other hard-to-grind metals. Zirconia Alumina discs are designed for light stock removal, blending, and finishing on wood and soft metals such as aluminum, brass, and bronze.
    Type 29 Flap Disc, 4-1/2" Disc Diameter
  • 4" Non-Woven Hook-and-Loop Sanding Discs

    ARC ABRASIVES

    4" Non-Woven Hook-and-Loop Sanding Discs

    Multiple items available3

    $2.28

  • About these products
    4" Non-Woven Hook-and-Loop Sanding Discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing.
    4" Non-Woven Hook-and-Loop Sanding Discs
  • 2" Coated Adhesive (PSA) Sanding Discs

    ARC ABRASIVES

    2" Coated Adhesive (PSA) Sanding Discs

    Multiple items available8

    $0.26

  • About these products
    2" Coated Adhesive (PSA) Sanding Discs use an adhesive attachment method when mounting to the tool's disc pad. Diamond grit discs are ideal for grinding glass, ceramics, and composites, as well as removing rust and scale from other materials. Use on random orbital and rotary sanders for grinding, stripping, sanding, light blending, and deburring. Aluminum Oxide discs offer a fast cut for grinding, deburring, blending, sanding, cleaning up, and finishing metal parts and surfaces.
    2" Coated Adhesive (PSA) Sanding Discs
  • 20" Coated Adhesive (PSA) Sanding Discs

    ARC ABRASIVES

    20" Coated Adhesive (PSA) Sanding Discs

    Multiple items available12

    N/A

  • About these products
    20" Coated Adhesive (PSA) Sanding Discs use an adhesive attachment method when mounting to the tool's disc pad. Aluminum Oxide discs offer a fast cut for grinding, deburring, blending, sanding, cleaning up, and finishing metal parts and surfaces. Zirconia Alumina discs are suitable for maintenance and repair applications, from medium grinding to light deburring and finishing.
    20" Coated Adhesive (PSA) Sanding Discs
  • 9" Coated Adhesive (PSA) Sanding Discs

    ARC ABRASIVES

    9" Coated Adhesive (PSA) Sanding Discs

    Multiple items available7

    $3.24

  • About these products
    8" Coated Adhesive (PSA) Sanding Discs use an adhesive attachment method when mounting to the tool's disc pad. Aluminum Oxide discs offer a fast cut for grinding, deburring, blending, sanding, cleaning up, and finishing metal parts and surfaces.
    9" Coated Adhesive (PSA) Sanding Discs
  • 6" Disc Diameter Sanding Disc Roll

    ARC ABRASIVES

    6" Disc Diameter Sanding Disc Roll

    Multiple items available5

    N/A

  • About these products
    6" Disc Diameter Sanding Disc Rolls are designed for removing small amounts of material from surfaces. They can remove paint and wood finish, and can also help to roughen surfaces as preparation for gluing. Aluminum Oxide rolls offer fast cutting and long abrasive life. Use for sanding and finishing on many different surfaces, such as paint, primer, softwood, metal, plastic, hard and soft composites, and fiberglass. Ceramic rolls can be used for stripping and sanding paint, primers, bare wood, metal, fiberglass, and plastic. They can also be used for blending, leveling, finishing, and dimensioning. Silicon Carbide rolls are effective for finishing on hard woods and solid surfaces. Applications include general sanding, finishing, blending, surface leveling, and prep prior to staining or painting, and bare wood sanding.
    6" Disc Diameter Sanding Disc Roll
  • Super Fine Grade Sanding Sheets

    ARC ABRASIVES

    Super Fine Grade Sanding Sheets

    Multiple items available2

    N/A

  • About these products
    Designed with a durable, flexible backing, these sheets can be used for dry sanding paint, sealer, primer, wood, plastic, and fiberglass. Sheets with a silicon carbide abrasive are sharper and harder than those with an aluminum oxide abrasive.
    Super Fine Grade Sanding Sheets
  • Sanding Belt, 1-1/8"x21", Aluminum Oxide

    ARC ABRASIVES

    Sanding Belt, 1-1/8"x21", Aluminum Oxide

    Multiple items available4

    N/A

  • 18" Coated Adhesive (PSA) Sanding Discs

    ARC ABRASIVES

    18" Coated Adhesive (PSA) Sanding Discs

    Multiple items available6

    $15.10

  • About these products
    18" Coated Adhesive (PSA) Sanding Discs use an adhesive attachment method when mounting to the tool's disc pad. Coated Aluminum Oxide discs offer a fast cut for grinding, deburring, blending, sanding, cleaning up, and finishing metal parts and surfaces.
    18" Coated Adhesive (PSA) Sanding Discs