Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Angle, Pitch & Slope Locators

18 results found that include 18 Products

Angle, pitch, and slope locators are suitable for measuring angles in carpentry, plumbing, electrical, and HVAC applications. Angle locator types include ones that indicate 0 to 90° in four quadrants, in five quadrants, or one that shows 0 to 90° in two quadrants and read the pitch in rise per 12” runs on the other half. A magnetic holder fits up round or square tubing or steel plates for welding at 45°, 90°, and 135° angles. A hoist alignment tool helps line up fittings.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Protractor/Angle Finder, 4 5/8In, Magnetic

    WESTWARD

    Protractor/Angle Finder, 4 5/8In, Magnetic

    Item # 4MRW31

    Web Price
    $6.40 / each
  • Locator, Pitch/Slope

    JOHNSON

    Locator, Pitch/Slope

    Item # 5LC251

    Web Price
    $12.15 / each
  • Inclinometer, Mag, 0-90 Deg, 4 In Base

    DASCO PRO

    Inclinometer, Mag, 0-90 Deg, 4 In Base

    Item # 4ZDW11

    Web Price
    $61.00 / each
  • Angle Finder, 0 to 90 Deg., 2-3/4in Base L

    DASCO PRO

    Angle Finder, 0 to 90 Deg., 2-3/4in Base L

    Item # 40JC651

    Web Price
    $12.60 / each
  • Angle Finder, 90 deg., 3-1/2 in., Blue

    WESTWARD

    Angle Finder, 90 deg., 3-1/2 in., Blue

    Item # 30PA701

    Web Price
    $11.10 / each
  • Angle Meter, Magnetic Base, 0-90 Deg

    STARRETT

    Angle Meter, Magnetic Base, 0-90 Deg

    Item # 2ZUY81

    Web Price
    $19.95 / each
  • Angle Finder, 90 deg., 5 in., Blue

    WESTWARD

    Angle Finder, 90 deg., 5 in., Blue

    Item # 30PA681

    Web Price
    $8.05 / each
  • Angle Finder, 90 deg., 3-1/2 in., Blue

    WESTWARD

    Angle Finder, 90 deg., 3-1/2 in., Blue

    Item # 30PA661

    Web Price
    $5.10 / each
  • Protractor Angle Finder, 4 In, Magnetic

    JOHNSON

    Protractor Angle Finder, 4 In, Magnetic

    Item # 6A5111

    Web Price
    $18.40 / each
  • Angle Finder, 90 deg., 5 in., Blue

    WESTWARD

    Angle Finder, 90 deg., 5 in., Blue

    Item # 30PA671

    Web Price
    $5.90 / each
  • Angle Finder, 90 deg., 3-1/2 in., Blue

    WESTWARD

    Angle Finder, 90 deg., 3-1/2 in., Blue

    Item # 30PA711

    Web Price
    $7.45 / each
  • Angle Finder, Mag, Level, 90 Deg, 2-1/4 Base

    DASCO PRO

    Angle Finder, Mag, Level, 90 Deg, 2-1/4 Base

    Item # 4ZDV51

    Web Price
    $14.95 / each
  • Angle Finder, Mag, 0-90 Deg, 2-1/4 Base

    DASCO PRO

    Angle Finder, Mag, 0-90 Deg, 2-1/4 Base

    Item # 4ZDV41

    Web Price
    $13.35 / each
  • Angle Finder, 90 deg., 3-1/2 in., Blue

    WESTWARD

    Angle Finder, 90 deg., 3-1/2 in., Blue

    Item # 30PA691

    Web Price
    $9.60 / each
  • Sine Bar, Base 5 In L, 1 In H, 1 In W

    TESA BROWN & SHARPE

    Sine Bar, Base 5 In L, 1 In H, 1 In W

    Item # 38N9101

    Web Price
    $116.50 / each
  • Angle Finder, 0 to 90 Deg., 2in L Base

    DASCO PRO

    Angle Finder, 0 to 90 Deg., 2in L Base

    Item # 4ZDW21

    Web Price
    $7.60 / each