Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

AMETEK LAMB

27 results found that include 148 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Replacement Brush Mechanism,  120V, PK2

    AMETEK LAMB

    Replacement Brush Mechanism, 120V, PK2

    Item # 2UV811

    Web Price
    $9.00 / pkg. of 2
  • Tangential Discharge Vacuum Motors

    AMETEK LAMB

    Tangential Discharge Vacuum Motors

    Multiple items available52

    N/A

  • About these products

    These tangential discharge vacuum motors are designed to move clean and dry air in commercial canister or utility vacuums, sprayer/foggers, material handling and transfer systems, car wash, and central vacuum systems.

    • Enclosure: open
    • Max. ambient: 40°C
    • Duty: intermittent

    Tangential Discharge Vacuum Motors
  • Replacement Motor Brush Set, 120 VAC, PK2

    AMETEK LAMB

    Replacement Motor Brush Set, 120 VAC, PK2

    Item # 4HCH31

    Web Price
    $8.00 / pkg. of 2
  • Replacement Brush Mechanism, 120V, PK2

    AMETEK LAMB

    Replacement Brush Mechanism, 120V, PK2

    Item # 2XB231

    Web Price
    $12.65 / pkg. of 2
  • Peripheral Discharge Vacuum Motors

    AMETEK LAMB

    Peripheral Discharge Vacuum Motors

    Multiple items available39

    N/A

  • About these products

    These peripheral discharge vacuum motors are designed to move clean and dry air in commercial canister or utility vacuums, sprayers and foggers, material handling and transfer systems, car wash vacuums, and central vacuum systems.

    • Enclosure: open
    • Max. ambient: 40°C
    • Duty: Intermittent

    Peripheral Discharge Vacuum Motors
  • Replacement Brush Mechanism,  120V, PK2

    AMETEK LAMB

    Replacement Brush Mechanism, 120V, PK2

    Item # 2UV671

    Web Price
    $79.50 / pkg. of 2
  • Replacement Brush Mechanism, PK2

    AMETEK LAMB

    Replacement Brush Mechanism, PK2

    Item # 41RD411

    Web Price
    $8.75 / pkg. of 2
  • Thru-Flow Discharge Vacuum Motors

    AMETEK LAMB

    Thru-Flow Discharge Vacuum Motors

    Multiple items available32

    N/A

  • About these products

    These thru-flow discharge vacuum motors are designed to move clean and dry air in commercial canister or utility vacuums, sprayer/foggers, material handling and transfer systems, car wash, and central vacuum systems.

    • Enclosure: open
    • Max. ambient: 40°C
    • Duty: intermittent

    Thru-Flow Discharge Vacuum Motors
  • Replacement Motor Brush Set, 120 VAC, PK2

    AMETEK LAMB

    Replacement Motor Brush Set, 120 VAC, PK2

    Item # 4HCG91

    Web Price
    $6.70 / pkg. of 2
  • AMETEK LAMB 5/16" Shaft Diameter Universal AC/DC Motors

    AMETEK LAMB

    AMETEK LAMB 5/16" Shaft Diameter Universal AC/DC Motors

    Multiple items available2

    N/A

  • About these products

    These series-wound, universal AC/DC motors are designed to operate at full-load speeds, and can be adjusted 20% to 100% with proper speed control (available separately). Each features brushes designed to offer approximately 200 hours of service life.

    • Enclosure: open
    • Max. ambient: 40°C
    • Rotation: CCWSE (nonreversible)

    AMETEK LAMB 5/16" Shaft Diameter Universal AC/DC Motors
  • Replacement Brush Mechanism,  230V, PK4

    AMETEK LAMB

    Replacement Brush Mechanism, 230V, PK4

    Item # 2UV691

    Web Price
    $28.00 / pkg. of 4
  • Replacement Brush Mechanism,  120V, PK2

    AMETEK LAMB

    Replacement Brush Mechanism, 120V, PK2

    Item # 2UV681

    Web Price
    $8.90 / pkg. of 2
  • Brush Mechanism, For Use with 2M179, PK4

    AMETEK LAMB

    Brush Mechanism, For Use with 2M179, PK4

    Item # 1R4501

    Web Price
    $21.75 / pkg. of 4
  • 2-1/2 Wound Field DC Wound Field Motor,CWSE Rotation,7-51/64" Overall Length

    AMETEK LAMB

    2-1/2 Wound Field DC Wound Field Motor,CWSE Rotation,7-51/64" Overall Length

    Item # 44ZU551

    Web Price
    $216.00 / each
  • About these products

    For use in hydraulic tail gate and snow plow lifts, these motors are sealed to resist corrosion from moisture and road salt. They also feature enhanced thermal capabilities to run for extended periods of time without overheating. The high-efficiency motors offer a low amperage draw. Use as direct OEM replacements for Ametek Prestolite motors.

    • Enclosure: totally enclosed fan-cooled
    • Max. ambient: 40°C

    2-1/2 Wound Field DC Wound Field Motor,CWSE Rotation,7-51/64" Overall Length
  • Replacement Brush Mechanism,  120V, PK2

    AMETEK LAMB

    Replacement Brush Mechanism, 120V, PK2

    Item # 2UV781

    Web Price
    $15.60 / pkg. of 2
  • Replacement Brush Mechanism,  36V, PK2

    AMETEK LAMB

    Replacement Brush Mechanism, 36V, PK2

    Item # 2UV711

    Web Price
    $11.45 / pkg. of 2