Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

AMERICAN RED CROSS

11 results found that include 22 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • LED Hands Free Light, Plastic, Maximum Lumens Output: 27, Red, 2.25"

    AMERICAN RED CROSS

    LED Hands Free Light, Plastic, Maximum Lumens Output: 27, Red, 2.25"

    Item # 45CY031

    Web Price
    $23.25 / each
  • About these products
    For use in industrial applications, hands-free lights emitting 0 to 49 Lumens can be used in personal applications ranging from reading books and maps, or searching through crawlspaces and storage units. Select from models can mount directly to the operator with a clip or strap, or that can sit in a stationary position
    LED Hands Free Light, Plastic, Maximum Lumens Output: 27, Red, 2.25"
  • CPR/AED Kit,  2 People Served,  Number of Components 17,  Plastic,  11" Height,  1-1/2" Width

    AMERICAN RED CROSS

    CPR/AED Kit, 2 People Served, Number of Components 17, Plastic, 11" Height, 1-1/2" Width

    Item # 5DXX21

    Web Price
    $21.50 / each
  • Emergency Preparedness Backpack,  Number of Components 33,  People Served 1,  Red,  8-1/4" Height

    AMERICAN RED CROSS

    Emergency Preparedness Backpack, Number of Components 33, People Served 1, Red, 8-1/4" Height

    Item # 2TUU21

    Web Price
    $31.25 / each
  • Specialty Kit, 1-10 People Served

    AMERICAN RED CROSS

    Specialty Kit, 1-10 People Served

    Multiple items available7

    N/A

  • About these products
    These first aid kits are equipped with supplies for specific medical situations, including child care, dental care, eye care, food service, sports injuries, vehicular accidents, and manufacturing or workplace accidents. Kits are designed to stay on-hand for groups of up to 10 people. Contents will vary. Click on individual items to view a complete list of supplies in each kit.
    Specialty Kit, 1-10 People Served
  • General Purpose Kit, 1-10 People Served

    AMERICAN RED CROSS

    General Purpose Kit, 1-10 People Served

    Multiple items available2

    N/A

  • About these products
    These first aid kits contain essential items for emergency preparedness. They can include dressings, bandages, gauze, antiseptic wipes, ointments, tablets, and instruments. Contents will vary. Click on individual items to view a complete list of supplies in each kit.
    General Purpose Kit, 1-10 People Served
  • Emergency Preparedness Kit,  Number of Components 106,  Bulk Kit Type

    AMERICAN RED CROSS

    Emergency Preparedness Kit, Number of Components 106, Bulk Kit Type

    Item # 5DXY41

    Web Price
    $24.75 / each
  • Portable Weather Radio

    AMERICAN RED CROSS

    Portable Weather Radio

    Multiple items available2

    N/A

  • About these products
    Portable weather radios feature a compact size that is ideal for emergency preparedness, camping, the beach, park, and everyday use.
    Portable Weather Radio
  • General Purpose Hands Free Lights, Lumens Range: 0 to 49

    AMERICAN RED CROSS

    General Purpose Hands Free Lights, Lumens Range: 0 to 49

    Multiple items available3

    N/A

  • About these products
    These general purpose lights help provide steady illumination with hands-free accessibility. They include models that mount directly to the operator with a clip or strap, as well as lamps that can sit in a stationary position. Lights emitting 0 to 49 Lumens are suitable for personal applications ranging from reading books and maps, or searching through crawlspaces and storage units.
    General Purpose Hands Free Lights, Lumens Range: 0 to 49
  • Specialty Kit, 11-25 People Served

    AMERICAN RED CROSS

    Specialty Kit, 11-25 People Served

    Multiple items available2

    N/A

  • About these products
    These first aid kits are equipped with supplies for specific medical situations, including food service, fracking sites, laboratories, logging sites, marine environments, vehicular accidents, and workplace injuries. Kits are designed to stay on-hand for groups of up to 25 people. Contents will vary. Click on individual items to view a complete list of supplies in each kit.
    Specialty Kit, 11-25 People Served
  • First Aid Cabinet,  Cabinet,  Metal,  Industrial,  150 People Served per Kit

    AMERICAN RED CROSS

    First Aid Cabinet, Cabinet, Metal, Industrial, 150 People Served per Kit

    Item # 46G2211

    Web Price
    $254.00 / each
  • About these products
    These Specialty Cabinet First Aid Kits are stocked to help serve up to 101-150 people. Keep on-hand to stay prepared for emergency situations. The comprehensive, well-organized kits may include injury treatment essentials such as bandages, compresses, antiseptics, wound cleansers, burn treatments, and personal protection. Click on individual items to view a complete list of supplies in each kit.
    First Aid Cabinet, Cabinet, Metal, Industrial, 150 People Served per Kit
  • LED Handheld Flashlight, Red, 5-3/4"

    AMERICAN RED CROSS

    LED Handheld Flashlight, Red, 5-3/4"

    Item # 6GGL61

    Web Price
    $21.50 / each
  • About these products
    By mounting directly to the operator with a clip or strap, or sitting in a stationary position, these general purpose lights help provide steady illumination with hands-free accessibility in a range of applications. Lights emitting 50 to 99 Lumens are suitable for navigating unfamiliar surroundings and identifying persons at close range.
    LED Handheld Flashlight, Red, 5-3/4"